Skip Content

Filter Results By

Applied Filters Clear All

Door Hardware

37 Results Found that Include 108 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer
  • YALE
  • Hydraulic, Heavy Duty, Non-Handed, Aluminum Door Closer Yale Door Closers
  • Item # 28XR37
  • Mfr. Model # 4400 689
  • Hydraulic, Door Closer, Heavy Duty Closer Performance, Standard, Non-Hold Open, Door Handing Non-Handed, Arm...More

Exit Only Exit Device, Series 1990, Painted, Aluminum, Conc
ADA Ramp,2In.H,23-1/2In.L,48In.W,Black
Electric Strike,4-7/8 in. H,SS
  • SDC
  • Electric Strike, 4-7/8 in. H, SS Electric Strike,4-7/8 in. H,SS
  • Item # 45LY18
  • Mfr. Model # 55-ABCU
  • Electric Strike, For Use With Locksets up to 3/4 In. Latchbolts, Performance Heavy-Duty, Failure Mode Field...More

Exit Device, Series V40, Anodized Duranodic, Rim Exit Devic
  • DETEX
  • Exit Device, Series V40, Anodized Duranodic, Rim Exit Device Detex Exit Devices
  • Item # 44ZV31
  • Mfr. Model # V40 EB CD 711 99 36 W-CYL
  • Rim Exit Device, Exit Device, Cylinder Dogging, Heavy-Duty Performance, Mechanical, 9, Grade 1, Anodized...More

Exit Device, Series 260, Satin Aluminum, Rim Exit Device
  • ALARM LOCK
  • Exit Device, Series 260, Satin Aluminum, Rim Exit Device Alarm Lock Exit Devices
  • Item # 45AF03
  • Mfr. Model # 260XUS28
  • Rim Exit Device, Exit Device, Latch Bolt, Standard Duty Performance, Mechanical, 9, Grade 1, Satin Aluminum...More

Lever,Left Hand Reversible,Silver
  • VON DUPRIN
  • Lever, Left Hand Reversible, Silver Lever,Left Hand Reversible,Silver
  • Item # 40JF15
  • Mfr. Model # 360L-06 US26D LHR
  • Lever, Heavy Duty, Door Handing Left Hand Reversible, 360 Series, Fire Rated Yes, Color Silver, Satin Chrome...More

Exit Device Trim with Single Code,Silver
  • SIMPLEX
  • Exit Device Trim with Single Code, Silver Exit Device Trim with Single Code,Silver
  • Item # 28XR54
  • Mfr. Model # 5010XKWL-26D-41
  • Exit Device Trim with Single Code, Heavy-Duty, Door Handing Non-Handed, 5000 Series, Fire Rated Yes, Color...More

Lever Trim Dummy,Series 98/99,Silver
  • VON DUPRIN
  • Lever Trim Dummy, Series 98/99, Silver Lever Trim Dummy,Series 98/99,Silver
  • Item # 28XU67
  • Mfr. Model # 996L-DT-06 US26D LHR
  • Lever Trim Dummy, Heavy-Duty, Door Handing Left Hand Reversible, 98/99 Series, Fire Rated Yes, Color Silver,...More

Threshold,Fluted Top,6 ft.,Bronze
  • NATIONAL GUARD
  • Threshold, Fluted Top, 6 ft., Bronze Fluted Top Threshold
  • Item # 5MUR9
  • Mfr. Model # 483BR-72
  • Threshold, Surface Type Fluted Top, Bronze Finish, Color Brown, Width 3-1/2 In., Height 7/8 In., Length 6...More

Saddle Threshold,Fluted Top,4 ft.
  • NATIONAL GUARD
  • Saddle Threshold, Fluted Top, 4 ft. Fluted Threshold
  • Item # 5MUR5
  • Mfr. Model # 424BRDKB-48
  • Saddle Threshold, Surface Type Fluted Top, Dark Bronze Finish, Color Brown, Width 4 In., Height 1/2 In.,...More

ADA Ramp,2In.H,23-1/2In.L,71-1/4In.W,Blk
ADA Ramp,2In.H,23-1/2In.L,82-3/4In.W,Blk
ADA Ramp,2-1/4In.H,26-1/4In.L,48In.W,Blk
Dummy Pull,6-7/8 in. L x 3-9/16 in. W
  • TOWNSTEEL
  • Dummy Pull, 6-7/8 in. L x 3-9/16 in. W Dummy Pull,6-7/8 in. L x 3-9/16 in. W
  • Item # 38TH46
  • Mfr. Model # CRX-A-41-630
  • Dummy Pull, Material Stainless Steel, Satin Finish, Width 3-9/16 In., Length 6-7/8 In., Mounting Surface...More

Screen,Vinyl Coated Polyester,48inx100ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More