Skip Content

Filter Results By

Applied Filters Clear All

Door Hardware

109 Results Found that Include 134 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hydraulic, Light Duty, Non-Handed/Reversible, Aluminum Door Clos
  • Hydraulic, Light Duty, Non-Handed/Reversible, Aluminum Door Closer Battalion Door Closers
  • Item # 5TUP2
  • Mfr. Model # 5TUP2
  • Hydraulic, Door Closer, Light Duty Closer Performance, Non-Hold Open, Door Handing Non-handed/reversible, Arm...More

Door Jamb Weatherstrip,7 Ft L
  • GRAINGER APPROVED
  • Door Jamb Weatherstrip, 7 Ft L Door Frame Weatherstrip
  • Item # 2RRN4
  • Mfr. Model # 2RRN4
  • Door Frame Weatherstrip, Insert Material Santoprene, Insert Color Black, Insert Size 11/32 In., Flange...More

Hook-Style Door Holder,2-7/32In,Stn Chrm
Hook-Style Door Holder,2 In.,SS,316 SS
  • BATTALION
  • Hook-Style Door Holder, 2 In., SS, 316 SS Door Stop Catch
  • Item # 3EHW9
  • Mfr. Model # 3EHW9
  • Hook-Style Door Holder, Base Dia. 2 In., Color Silver, Stainless Steel Finish, Material 316 Stainless Steel,...More

Weatherstrip,Kerf Vinyl Clad,Bronze
  • BATTALION
  • Weatherstrip, Kerf Vinyl Clad, Bronze Sponge Weatherstrip
  • Item # 2RRT2
  • Mfr. Model # 2RRT2
  • Weatherstrip, Insert Type Sponge, Insert Material Polyurethane Foam, Insert Color Brown, Insert Size 3/4 In.,...More

Door Frame Weatherstrip,Kerf,White,3/8in
  • PEMKO
  • Door Frame Weatherstrip, Kerf, White, 3/8in Door Frame Weatherstrip,Kerf,White,3/8in
  • Item # 38ZA78
  • Mfr. Model # GG306AQW3684
  • Door Frame Weatherstrip, Insert Type Kerf, Insert Material Kerf-In Foam, Insert Color White, Insert Size 3/8...More

Door Protection Plate, Aluminum, Kick/Stretcher, 12" Height
Door Bottom Kick Plate,3 Ft L
  • GRAINGER APPROVED
  • Door Bottom Kick Plate, 3 Ft L Door Bottom Kick Plate
  • Item # 2RRJ5
  • Mfr. Model # 2RRJ5
  • Door Bottom Kick Plate, Mill Finish, Insert Size 15/32 In., Flange Height 3-1/8 In., Width 2 In., Length 36...More

Wire-In Bridge Rectifier,35V, 2A
Pull Plate,Barrier-Free,Aluminum,4 x16
Door Pull,L 6 3/4 In, Satin Chrome
  • ROCKWOOD
  • Door Pull, L 6 3/4 In, Satin Chrome Door Pull,L 6 3/4 In, Satin Chrome
  • Item # 5U622
  • Mfr. Model # 106.26D-RKW
  • Door Pull, Material Stainless Steel, Dull Type 304 Finish, Length 6-3/4 In., Mounting Thru Bolt, Projection...More

Double Door Weatherstrip,7 Ft L
  • GRAINGER APPROVED
  • Double Door Weatherstrip, 7 Ft L Double Door Weatherstrip
  • Item # 2RRN5
  • Mfr. Model # 2RRN5
  • Double Door Weatherstrip, Insert Material Santoprene, Insert Color Black, Insert Size 11/32 In., Flange...More

Saddle Threshold,Smooth Top,6 ft.
  • GRAINGER APPROVED
  • Saddle Threshold, Smooth Top, 6 ft. Smooth Top Threshold
  • Item # 5MUN5
  • Mfr. Model # 411-72
  • Saddle Threshold, Surface Type Smooth Top, Aluminum Mill Finish, Color Silver, Width 3 In., Height 1/4 In.,...More

Double Door Weatherstrip,8 Ft L
Mag Door Holder,Nylon,Black,Wall/Floor
Automatic Door Bottom,3 Ft L
  • GRAINGER APPROVED
  • Automatic Door Bottom, 3 Ft L Surface Mounting Automatic Door Bottom
  • Item # 2RRJ7
  • Mfr. Model # 2RRJ7
  • Automatic Door Bottom, Aluminum Finish, Insert Size 3/8 In., Flange Height 1-21/32 In., Width 3/8 In., Length...More

Saddle Threshold,4 ft. L,Fits 48 in. W
  • PEMKO
  • Saddle Threshold, 4 ft. L, Fits 48 in. W Saddle Threshold,4 ft. L,Fits 48 in. W
  • Item # 36RP82
  • Mfr. Model # 171 A X 48"
  • Saddle Threshold, Surface Type Fluted Top, Aluminum Mill Finish, Color Gray, Width 5 In., Height 1/2 In.,...More

Door Frame Weatherstrip,Brush Insert,8ft
  • PEMKO
  • Door Frame Weatherstrip, Brush Insert, 8ft Door Frame Weatherstrip,Brush Insert,8ft
  • Item # 36RP88
  • Mfr. Model # 18041 DNB X 96"
  • Door Frame Weatherstrip, Insert Type Brush, Insert Material Nylon Brush, Insert Color Gray, Insert Size 3/8...More

Double Door Weatherstrip,Vinyl,7ftL,Gray
  • PEMKO
  • Double Door Weatherstrip, Vinyl, 7ftL, Gray Double Door Weatherstrip,Vinyl,7ftL,Gray
  • Item # 38ZA74
  • Mfr. Model # GG355CV84
  • Double Door Weatherstrip, Insert Type T-Astragal w/Vinyl, Insert Material Vinyl, Insert Color Gray, Insert...More

Dull Chrome Cover Plate, 1 EA
Threshold,36in.L,Smooth,2-3/4in.W
  • NATIONAL GUARD
  • Threshold, 36in.L, Smooth, 2-3/4in.W Threshold,36in.L,Smooth,2-3/4in.W
  • Item # 44ZZ71
  • Mfr. Model # 407-36
  • Threshold, Surface Type Smooth, Mill Finish, Color Black, Width 2-3/4 In., Height 3/4 In., Length 3 ft., Fits...More

Door Threshold,48in.L,Fluted,1-7/8in.W
  • NATIONAL GUARD
  • Door Threshold, 48in.L, Fluted, 1-7/8in.W Door Threshold,48in.L,Fluted,1-7/8in.W
  • Item # 45AE31
  • Mfr. Model # 344NF-48
  • Door Threshold, Surface Type Fluted Top, Smooth Finish, Color Brown, Width 1-7/8 In., Height 1 In., Length 4...More

Door Threshold,36 in. L,.078 in. Thck
  • NATIONAL GUARD
  • Door Threshold, 36 in. L, .078 in. Thck Door Threshold,36 in. L,.078 in. Thck
  • Item # 45VU38
  • Mfr. Model # 950NDKB-36
  • Door Threshold, Surface Type Fluted Top, Anodized Finish, Color Dark Bronze, Width 5 In., Height 1/2 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More