Skip Content

Filter Results By

Applied Filters Clear All

Door Hardware

155 Results Found that Include 233 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Triple Fin Door Sweep, Anodized Aluminum, 7 ft. Length,
  • TM

    Grainger Choice

  • BATTALION
  • Spring Hinge Spring Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Spring Hinges
Single Fin Fire Rated Door Sweep, Anodized Aluminum, 3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Single Fin Fire Rated Door Sweep, Anodized Aluminum, 3 ft. Length, 1" Flange Height, 2" Insert Size Fire Rated Door Sweep
  • Item # 5MUK1
  • Mfr. Model # 203NA-36
  • Fire Rated Door Sweep, Door Sweep Type Single Fin, Flange Material Anodized Aluminum, Flange Height 1 In.,...More

  • Category : Door Sweeps
Heavy Weight Hinge,Steel
  • IVES
  • Heavy Weight Hinge, Steel Swing Clear Hinge, Full Mortise Mounting
  • Item # 33MJ74
  • Mfr. Model # 5BB1HW 4.5X4.5 652
  • Heavy Weight Hinge, Hospital Tip No, Material Steel, Range of Motion 110 Degrees , Mounting Full Mortise,...More

  • Category : Door Hinges
High Traffic Hinge,Half Surface
  • TM

    Grainger Choice

  • BATTALION
  • High Traffic Hinge, Half Surface High Traffic Hinge
  • Item # 4PA20
  • Mfr. Model # 4PA20
  • High Traffic Hinge, Hospital Tip No, Mounting Half Surface, Bearing Type Ball, Pin Type Nonremovable, Finish...More

  • Category : Hinges
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lever Style Door Holder Lever Style Door Holder
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
Weatherstrip,5/16in.,Silicone,Black
  • NATIONAL GUARD
  • Weatherstrip, 5/16in., Silicone, Black Weatherstrip,5/16in.,Silicone,Black
  • Item # 45AC62
  • Mfr. Model # 160SDKB-84
  • Weatherstrip, Insert Type Hollow Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 In.,...More

  • Category : Door Weatherstripping
Lift-Off Hinge,3-15/16 x 2-23/64 In.
  • LAMP
  • Lift-Off Hinge, 3-15/16 x 2-23/64 In. Removable Lift-Off Hinge
  • Item # 4WDV3
  • Mfr. Model # HG-CV100
  • Lift-Off Hinge, With Holes, Left/Right Hand Left/Right, Finish Alumite, Material Aluminum, Height 3-15/16...More

  • Category : Lift-Off Hinges
Crash Chain, Silver Steel, Length 25-1/2", Width 1-13&
  • TM

    Grainger Choice

  • BATTALION
  • Crash Chain, Silver Steel, Length 25-1/2", Width 1-13/32" Crash Chain
  • Item # 1XMK7
  • Mfr. Model # 1XMK7
  • Crash Chain, Door Type Screen and Storm Door, Length 25-1/2 In., Width 1-13/32 In., Height 1-1/8 In.,...More

  • Category : Screen Door Hardware
Door Push Plate,6In W x 16In L
  • TM

    Grainger Choice

  • BATTALION
  • Piano Hinge With Holes Piano Hinge With Holes
  • Multiple product options available

    Multiple product options available

  • Category : Piano Hinges
Combination Locking Locking Hasp, 6" Length, Steel, Zinc&#x
  • TM

    Grainger Choice

  • BATTALION
  • Combination Locking Locking Hasp, 6" Length, Steel, Zinc Plated Finish Locking Hasp
  • Item # 1RBP5
  • Mfr. Model # 1RBP5
  • Locking Hasp, Hasp Style Combination Locking, Material Steel, Finish Zinc Plated, Length 6 In., Width 1-1/2...More

  • Category : Hasps
Plunger Door Holder,Stn Chrm,Solid Brass
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Plunger Door Holder, Stn Chrm, Solid Brass Plunger Door Stop
  • Item # 33J801
  • Mfr. Model # 33J801
  • Plunger Door Holder, Color Silver, Satin Chrome Finish, Material Solid Brass, Projection 1-1/4 In., Height...More

  • Category : Door Holders
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Threshold,Smooth/Fluted Top,3 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Threshold, Smooth/Fluted Top, 3 ft. Smooth/Fluted Top Threshold
  • Item # 3HRT8
  • Mfr. Model # 896V-3
  • Threshold, Surface Type Smooth/Fluted Top, Aluminum Finish, Color Silver, Width 5 In., Height 1/2 In., Length...More

  • Category : Thresholds
  • TM

    Grainger Choice

  • BATTALION
  • Butt Hinge Butt Hinge
  • Multiple product options available

    Multiple product options available

  • Category : Hinges
Door Reinforcer, Stainless Steel, 1-3/4" Door Thickness,&#x
Bronze Door Viewer, Viewing Angle 160°, Mounting Hole D
  • TM

    Grainger Choice

  • BATTALION
  • Bronze Door Viewer, Viewing Angle 160°, Mounting Hole Dia. 1-1/2" Door Viewers
  • Item # 1HEW9
  • Mfr. Model # 1HEW9
  • Door Viewer, 160 Degrees Viewing Angle, Mounting Hole Dia. 1-1/2 In., Bronze Finish, Material Plastic, For...More

  • Category : Door Viewers
  • TM

    Grainger Choice

  • BATTALION
  • Lever Door Holder Lever Door Holder
  • Multiple product options available

    Multiple product options available

  • Category : Door Holders
Double Door Weatherstrip,Pile,7 ft.
  • PEMKO
  • Double Door Weatherstrip, Pile, 7 ft. Double Door Weatherstrip,Pile,7 ft.
  • Item # 36RP72
  • Mfr. Model # 369 AP X 84"
  • Double Door Weatherstrip, Insert Type Pile, Insert Material Pile, Insert Color Gray, Insert Size 13/32 In.,...More

  • Category : Door Weatherstripping
Passage Knob Lockset, Satin Nickel Finish, Light Duty
  • MASTER LOCK
  • Passage Knob Lockset, Satin Nickel Finish, Light Duty Door Lock
  • Item # 2RYC9
  • Mfr. Model # BAO0415/T6P
  • Knob Lockset, Light Duty, Lockset Function Passage, Style Ball, Knob Material Steel, Satin Nickel Finish, 3...More

  • Category : Door Knob Locksets
Core,Interchangeable, A Keyway,6 Pin
Aluminum Door Closer Cover, 1 EA
Manual Flushbolt Wood Door
  • IVES
  • Manual Flushbolt Wood Door Manual Flush Bolt
  • Item # 5VRF0
  • Mfr. Model # FB358 US26D
  • Manual Flush Bolt, Operation Type Moveable Lever, Dull Chromium Finish, Material Steel/Brass, Length 1-3/8...More

  • Category : Door Bolts
Pull Plate,Round Grip,Dull 304,3 x12 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More