Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Door Hardware

60 Results Found that Include 86 Products

Results per page: 16 | 32 | 48
Door Reinforcer, H 9 x W 4-3/4 In
  • BATTALION
  • Door Reinforcer, H 9 x W 4-3/4 InDoor Reinforcer, H 9 x W 4-3/4 In
  • Item # 2MDN1
  • Mfr. Model # 2MDN1
  • Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Stainless Steel Finish, Height 9 In., Width 4-3/4...More

Lever Door Holder,Satin Chrme,Cast Brass
Floor Mount Door Stop
  • ROCKWOOD
  • Floor Mount Door StopDoor Stop
  • Item # 20KA60
  • Mfr. Model # 467
  • Door Stop, Mounting Type Floor Mount, Color Black, Height 3-1/2 In., Width 2 In., Mounting Style Screw-In,...More

Magnetic Door Holder,Satin Nickel,Wall
  • BATTALION
  • Magnetic Door Holder, Satin Nickel, WallMagnetic Door Holder,Satin Nickel,Wall
  • Item # 1XNP5
  • Mfr. Model # 1XNP5
  • Magnetic Door Holder, Satin Nickel Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder...More

Pull Plate,Oval Grip,Aluminum,4 x16 In
Garage Door Bottom,Replacement,L216
  • BATTALION
  • Garage Door Bottom, Replacement, L216PVC Vinyl Replacement for Base Mount Garage Door Bottom
  • Item # 2RRT8
  • Mfr. Model # 2RRT8
  • Replacement Garage Weatherstrip, Insert Type Looped, Insert Material PVC Vinyl, Insert Color Black, Insert...More

Magnetic Door Holder,Chrome,Silver,Wall
  • BATTALION
  • Magnetic Door Holder, Chrome, Silver, WallMagnetic Door Holder,Chrome,Silver,Wall
  • Item # 1XNP7
  • Mfr. Model # 1XNP7
  • Magnetic Door Holder, Chrome Finish, Material Steel, Color Silver, Holder Base Height 1 In., Holder Base...More

Door Push Plate,4In W x 16In L
  • IVES
  • Door Push Plate, 4In W x 16In LDoor Push Plate,4In W x 16In L
  • Item # 32MC99
  • Mfr. Model # 8200S 32D 4X16
  • Door Push Plate, Material Stainless Steel, Stainless Steel Finish, Width 4 In., Length 16 In., Mounting...More

Door Reinforcer, H 9 x W 4 3/4 In
  • BATTALION
  • Door Reinforcer, H 9 x W 4 3/4 InDoor Reinforcer, H 9 x W 4 3/4 In
  • Item # 2MDG9
  • Mfr. Model # 2MDG9
  • Door Reinforcer, Door Thickness 1-3/4 In. Door Thickness, Stainless Steel Finish, Height 9 In., Width 4-3/4...More

Double Door Weatherstrip,7 Ft L
  • GRAINGER APPROVED
  • Double Door Weatherstrip, 7 Ft LDouble Door Weatherstrip
  • Item # 1VZR8
  • Mfr. Model # 1VZR8
  • Double Door Weatherstrip, Insert Material Vinyl, Insert Color Gray, Insert Size 9/32 In., Flange Material...More

Latch Guard,SS, 5/8 x 2-3/4 x 7 In.
  • BATTALION
  • Latch Guard, SS, 5/8 x 2-3/4 x 7 In.Heavy Duty Latch Guard
  • Item # 1HJL7
  • Mfr. Model # 1HJL7
  • Heavy Duty Latch Guard, Length 7 In., Width 2-3/4 In., Stainless Steel Finish, Material Steel, For Use With...More

Magnetic Door Holder,Bronze,Wall
  • BATTALION
  • Magnetic Door Holder, Bronze, WallMagnetic Door Holder,Bronze,Wall
  • Item # 1XNP4
  • Mfr. Model # 1XNP4
  • Magnetic Door Holder, Antique Bronze Finish, Material Steel, Color Bronze, Holder Base Height 1 In., Holder...More

  • GRAINGER APPROVED
  • Door SweepDoor Sweep
  • Multiple product options available

    Multiple product options available

Drip Door Edge,Clear Anodized, 40 In.
  • PEMKO
  • Drip Door Edge, Clear Anodized, 40 In.Drip Door Edge
  • Item # 3EGU7
  • Mfr. Model # 346C40
  • Door Drip Edge, Flange Height 19/32 In., Clear Anodized Finish, Projection 2-1/2 In., Length 40 In., Flange...More

Door Bottom,5/32 x 48 In,Stainless Steel
  • PEMKO
  • Door Bottom, 5/32 x 48 In, Stainless SteelDoor Bottom,5/32 x 48 In,Stainless Steel
  • Item # 5EPF5
  • Mfr. Model # 321SSN48
  • Door Bottom, Brushed Finish, Insert Size 9/16 In., Flange Height 15/16 In., Width 5/32 In., Length 48 In.,...More

Magnetic Door Holder,Brass,Brass,Wall
  • BATTALION
  • Magnetic Door Holder, Brass, Brass, WallMagnetic Door Holder,Brass,Brass,Wall
  • Item # 1XNP8
  • Mfr. Model # 1XNP8
  • Magnetic Door Holder, Brass Finish, Material Steel, Color Brass, Holder Base Height 1 In., Holder Base Width...More

Door Frame Weatherstrip,3 ft,Black
  • GRAINGER APPROVED
  • Door Frame Weatherstrip, 3 ft, BlackHollow Bulb Door Frame Weatherstrip
  • Item # 5MKP3
  • Mfr. Model # 700NA-36
  • Door Frame Weatherstrip, Insert Type Hollow Bulb, Insert Material Neoprene, Insert Color Black, Insert Size...More

Door Bumper Thershold,Fluted Top,3 ft.
  • GRAINGER APPROVED
  • Door Bumper Thershold, Fluted Top, 3 ft.Door Bumper Thershold
  • Item # 2RRL7
  • Mfr. Model # 2RRL7
  • Door Bumper Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 3-1/6 In., Height 5/8...More

Door Frame Weatherstrip,7 ft,Gray
  • GRAINGER APPROVED
  • Door Frame Weatherstrip, 7 ft, GrayFlexible Nylon Brush Door Frame Weatherstrip
  • Item # 5MKN8
  • Mfr. Model # A626A-84
  • Door Frame Weatherstrip, Insert Type Flexible Nylon Brush, Insert Material Nylon Brush, Insert Color Gray,...More

Rubber Bumper Door Stop,Floor Mount
  • ROCKWOOD
  • Rubber Bumper Door Stop, Floor MountRubber Bumper Door Stop
  • Item # 3HHY9
  • Mfr. Model # 446.26D
  • Rubber Bumper Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-1/4 In., Projection -,...More

Door Frame Weatherstrip,3 ft,Black
  • PEMKO
  • Door Frame Weatherstrip, 3 ft, BlackDoor Frame Weatherstrip,3 ft,Black
  • Item # 3EGY1
  • Mfr. Model # 285CR36
  • Door Frame Weatherstrip, Insert Type Sponge, Insert Material Sponge Neoprene, Insert Color Black, Insert Size...More

Door Frame Weatherstrip,3 ft,Black
  • PEMKO
  • Door Frame Weatherstrip, 3 ft, BlackFlexible Nylon Brush Door Frame Weatherstrip
  • Item # 3EGZ2
  • Mfr. Model # 45061DNB36
  • Door Frame Weatherstrip, Insert Type Flexible Nylon Brush, Insert Material Nylon, Insert Color Black, Insert...More

Door Bottom Sweep,4 Ft
  • PEMKO
  • Door Bottom Sweep, 4 FtSingle Fin Door Bottom Sweep
  • Item # 3EGR3
  • Mfr. Model # 315DN48
  • Door Sweep, Sweep Type Single Fin, Flange Material Dark Bronze Aluminum, Flange Height 1-1/4 In., Insert Size...More

Push Plates,Antimicrobial 304,4 x20 In
  • ROCKWOOD
  • Push Plates, Antimicrobial 304,4 x20 InDoor Push Plate
  • Item # 2RGK6
  • Mfr. Model # 70G.32DBIO
  • Door Push Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 4 In., Length 20 In.,...More

Results per page: 16 | 32 | 48