Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Door Hardware

15 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Door Release
  • RIXSON
  • Door Release Door Release
  • Item # 6T310
  • Mfr. Model # 996
  • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 2 3/8...More

  • Category : Electromagnetic Door Releases
Overhead Door Holder, Hold Open and Stop, Aluminum
Door Release
  • RIXSON
  • Door Release Door Release
  • Item # 6T308
  • Mfr. Model # 998
  • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 7/8...More

  • Category : Electromagnetic Door Releases
Tri Volt Coil Mag Door Release B to B
  • RIXSON
  • Tri Volt Coil Mag Door Release B to B Tri Volt Coil Mag Door Release B to B
  • Item # 4AZR8
  • Mfr. Model # 981-A3
  • Tri Volt Electromagnetic Door Holder, Back to Back Door Floor Mount, Opening Action Electromagnetic Release,...More

  • Category : Electromagnetic Door Releases
Aluminum Overhead Concealed Door Closer Body, 1 EA
Adjustable Wall Magnetic Door Release
  • RIXSON
  • Adjustable Wall Magnetic Door Release Adjustable Wall Magnetic Door Release
  • Item # 4AZR3
  • Mfr. Model # 994-A3
  • Tri Volt Electromagnetic Door Holder, Adjustable, Opening Action Electromagnetic Release, Aluminum, Amp Draw...More

  • Category : Electromagnetic Door Releases
Nonhanded Overhead Concealed Closer, Dull Chrome, Hold Open,
Adapter,Door
Tri Volt Electromagnetic Door Holder
Sliding Door Hold Magnet 24VDC
  • RIXSON
  • Sliding Door Hold Magnet 24VDC Sliding Door Hold Magnet 24VDC
  • Item # 4AZR5
  • Mfr. Model # 972-ABXXS
  • Electromagnetic Door Holder, Sliding Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

  • Category : Electromagnetic Door Releases
High Hold Magnet Door Release 24VAC/DC
  • RIXSON
  • High Hold Magnet Door Release 24VAC/DC High Hold Magnet Door Release 24VAC/DC
  • Item # 4AZR4
  • Mfr. Model # 993-AC
  • Electromagnetic Door Holder, High Hold, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

  • Category : Electromagnetic Door Releases
Left-Handed Offset Shallow Depth Door Closer, Satin Chrome,
Overhead Door Hold Magnet 120VAC
  • RIXSON
  • Overhead Door Hold Magnet 120VAC Overhead Door Hold Magnet 120VAC
  • Item # 4AZR6
  • Mfr. Model # 972-AAXXU
  • Electromagnetic Door Holder, Overhead Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

  • Category : Electromagnetic Door Releases
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More