Skip Content

Filter Results By

Applied Filters Clear All

Door Hardware

82 Results Found that Include 325 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Plunger Door Holder,Stn Chrme,Cast Brass
Angle Door Stop,Floor Mount,Zinc-Plated
  • ROCKWOOD
  • Angle Door Stop, Floor Mount, Zinc-PlatedAngle Door Stop,Floor Mount,Zinc-Plated
  • Item # 3HHY1
  • Mfr. Model # 486.2C
  • Angle Door Stop, Mounting Type Floor Mount, Finish Zinc-Plated, Base Dia. 1 In. x 2-1/2 In., Projection -,...More

Lever Door Holder,Satin Bronze,Cast Zinc
Lever Door Holder,Satin Chrme,Cast Brass
Plunger Door Holder,Pol Brass,Cast Brass
Lever Door Holder,Satin Chrme,Cast Brass
Door Protection PlateStainless Steel, Kick/Stretcher Plate, 8&qu
Lever Door Holder,Pol Brass,Cast Zinc
Pull Plate,Oval Grip,Aluminum,4 x16 In
Door Pull,L 6 3/4 In, Satin Chrome
  • ROCKWOOD
  • Door Pull, L 6 3/4 In, Satin ChromeDoor Pull,L 6 3/4 In, Satin Chrome
  • Item # 5U622
  • Mfr. Model # 106.26D-RKW
  • Door Pull, Material Stainless Steel, Dull Type 304 Finish, Length 6-3/4 In., Mounting Thru Bolt, Projection...More

Pull Plate,Barrier-Free,304,3 1/2 x15
Push Plates,Aluminum  Dull,3 x12 In
Pull Plate,Round Grip,Aluminum,3 1/2 x15
Door Pull
  • ROCKWOOD
  • Door PullDoor Pull
  • Item # 5U628
  • Mfr. Model # 139.26D
  • Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Length 10-7/16 In., Mounting Wood Screw...More

Door Push Plate
  • ROCKWOOD
  • Door Push PlateDoor Push Plate
  • Item # 5U633
  • Mfr. Model # 70C.32D
  • Door Push Plate, Material Stainless Steel, Dull Type 304 Finish, Width 4 In., Length 16 In., Mounting Surface...More

Automatic Door Holder,Satin Bronze,Floor
  • ROCKWOOD
  • Automatic Door Holder, Satin Bronze, FloorAutomatic Door Holder,Satin Bronze,Floor
  • Item # 3EHF5
  • Mfr. Model # 491.10
  • Automatic Door Holder & Stop, Satin Bronze Finish, Material Cast Brass, Color Silver, Holder Base Height...More

Door Stop,Wall-Mount,Satin Chrome
Door Pull Plate
  • ROCKWOOD
  • Door Pull PlateDoor Pull Plate
  • Item # 5U639
  • Mfr. Model # 122 X 70A.32D
  • Door Pull Plate, Material Stainless Steel, Dull Type 304 Finish, Width 3 In., Length 12 In., Mounting Thru...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More