Skip Content

Filter Results By

Item
Finish
Insert Size
Flange Height
Width
Length
Projection
Insert Material
Housing Material
Performance
Brand
Price
Shop By

Door Bottoms

70 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Door Bottom,5/32 x 36 In,Stainless Steel
  • PEMKO
  • Door Bottom, 5/32 x 36 In, Stainless Steel Door Bottom,5/32 x 36 In,Stainless Steel
  • Item # 5EPF4
  • Mfr. Model # 321SSN36
  • Door Bottom, Brushed Finish, Insert Size 9/16 In., Flange Height 15/16 In., Width 5/32 In., Length 36 In.,...More

Door Bottom,4 Ft L
  • GRAINGER APPROVED
  • Door Bottom, 4 Ft L Door Bottom,4 Ft L
  • Item # 2RRJ2
  • Mfr. Model # 2RRJ2
  • Door Bottom, Insert Size 15/32 In., Flange Height 1-1/2 In., Length 48 In., Insert Material Vinyl, Color...More

Door Bottom,3 Ft L
  • GRAINGER APPROVED
  • Door Bottom, 3 Ft L Door Bottom,3 Ft L
  • Item # 1VZR6
  • Mfr. Model # 1VZR6
  • Door Bottom, Insert Size 15/32 In., Flange Height 1-1/2 In., Length 36 In., Insert Material Vinyl, Color...More

Door Bottom,3 Ft L
  • GRAINGER APPROVED
  • Door Bottom, 3 Ft L Door Bottom,3 Ft L
  • Item # 2RRJ3
  • Mfr. Model # 2RRJ3
  • Door Bottom, Insert Size 15/32 In., Flange Height 1-1/2 In., Length 36 In., Insert Material Vinyl, Color...More

Door Bottom,5/32 x 48 In,Stainless Steel
  • PEMKO
  • Door Bottom, 5/32 x 48 In, Stainless Steel Door Bottom,5/32 x 48 In,Stainless Steel
  • Item # 5EPF5
  • Mfr. Model # 321SSN48
  • Door Bottom, Brushed Finish, Insert Size 9/16 In., Flange Height 15/16 In., Width 5/32 In., Length 48 In.,...More

Door Bottom,4 Ft L
  • GRAINGER APPROVED
  • Door Bottom, 4 Ft L Door Bottom,4 Ft L
  • Item # 2RRJ4
  • Mfr. Model # 2RRJ4
  • Door Bottom, Insert Size 15/32 In., Flange Height 1-1/2 In., Length 48 In., Insert Material Vinyl, Color...More

Door Bottom,3 Ft L
  • GRAINGER APPROVED
  • Door Bottom, 3 Ft L Door Bottom,3 Ft L
  • Item # 2RRK6
  • Mfr. Model # 2RRK6
  • Door Bottom, Insert Size 7/16 In., Flange Height 5/16 In., Length 36 In., Insert Material PVC Vinyl, Color...More

Door Bottom,3 Ft L
  • GRAINGER APPROVED
  • Door Bottom, 3 Ft L Door Bottom,3 Ft L
  • Item # 2RRK3
  • Mfr. Model # 2RRK3
  • Door Bottom, Insert Size 1/2 In., Flange Height 23/32 In., Length 36 In., Insert Material PVC Vinyl, Color...More

Door Bottom,5/32 x 96 In,Stainless Steel
  • PEMKO
  • Door Bottom, 5/32 x 96 In, Stainless Steel Door Bottom,5/32 x 96 In,Stainless Steel
  • Item # 5EPF9
  • Mfr. Model # 321SSN96
  • Door Bottom, Brushed Finish, Insert Size 9/16 In., Flange Height 15/16 In., Width 5/32 In., Length 96 In.,...More

Automatic Door Bottom,3/8x36 In,Aluminum
  • PEMKO
  • Automatic Door Bottom, 3/8x36 In, Aluminum Automatic Door Bottom,3/8x36 In,Aluminum
  • Item # 2XHY2
  • Mfr. Model # 4131CRL36
  • Automatic Door Bottom, Anodized Finish, Insert Size 3/8 In., Flange Height 1-7/8 In., Width 3/8 In., Length...More

Door Shoe,36in.L,1-7/8in.W,Smooth
  • NATIONAL GUARD
  • Door Shoe, 36in.L, 1-7/8in.W, Smooth Door Shoe,36in.L,1-7/8in.W,Smooth
  • Item # 45AD29
  • Mfr. Model # 344-36
  • Door Shoe, Smooth Finish, Width 1-7/8 In., Length 3 ft., Insert Material Thermoplastic, Color Brown, Insert...More

Auto Door Bottom,48in.L,Aluminum
  • NATIONAL GUARD
  • Auto Door Bottom, 48in.L, Aluminum Auto Door Bottom,48in.L,Aluminum
  • Item # 45DV94
  • Mfr. Model # 222NA-48
  • Automatic Door Bottom, Mill Finish, Insert Size 1/4 In., Flange Height 2-1/4 In., Width 11/16 In., Length 48...More

Auto Door Bottom,48in.L,Standard Duty
  • NATIONAL GUARD
  • Auto Door Bottom, 48in.L, Standard Duty Auto Door Bottom,48in.L,Standard Duty
  • Item # 45DV98
  • Mfr. Model # 335N-48
  • Automatic Door Bottom, Mill Finish, Insert Size 7/16 In., Flange Height 1-1/2 In., Width 9/16 In., Length 48...More

Auto Door Bottom,48in.L,Heavy Duty
  • NATIONAL GUARD
  • Auto Door Bottom, 48in.L, Heavy Duty Auto Door Bottom,48in.L,Heavy Duty
  • Item # 45DV90
  • Mfr. Model # 520NA-48
  • Automatic Door Bottom, Mill Finish, Insert Size 3/8 In., Flange Height 2-5/16 In., Width 15/16 In., Length 48...More

Door Bottom,Aluminum,36 in.L
  • PEMKO
  • Door Bottom, Aluminum, 36 in.L Door Bottom,Aluminum,36 in.L
  • Item # 36MY93
  • Mfr. Model # 2173AV36
  • Door Bottom, Mill Finish, Insert Size 11/16 In., Flange Height 1-1/8 In., Width 1-3/4 In., Length 36 In.,...More

Automatic Door Bottom,36 In,Aluminum
  • PEMKO
  • Automatic Door Bottom, 36 In, Aluminum Automatic Door Bottom,36 In,Aluminum
  • Item # 2XHY3
  • Mfr. Model # 434APKL36
  • Automatic Door Bottom, Mill Finish, Insert Size 3/4 In., Flange Height 1-3/16 In., Width 27/32 In., Length 36...More

Door Bottom,Flip Up,2 1/4x3/4x36,Alum
Door Bottom,3 Ft L
  • GRAINGER APPROVED
  • Door Bottom, 3 Ft L Door Bottom,3 Ft L
  • Item # 1VZR7
  • Mfr. Model # 1VZR7
  • Door Bottom, Insert Size 1/2 In., Flange Height 23/32 In., Length 36 In., Insert Material PVC Vinyl, Color...More

Door Bottom,Anodized,36 in. L
  • PEMKO
  • Door Bottom, Anodized, 36 in. L Door Bottom,Anodized,36 in. L
  • Item # 36RP73
  • Mfr. Model # 315 CN X 36" TEK SCREWS
  • Door Bottom, Anodized Finish, Insert Size 13/16 In., Flange Height 1-1/4 In., Width 1/4 In., Length 36 In.,...More

Door Bottom,5/32 x 72 In,Stainless Steel
  • PEMKO
  • Door Bottom, 5/32 x 72 In, Stainless Steel Door Bottom,5/32 x 72 In,Stainless Steel
  • Item # 5EPF7
  • Mfr. Model # 321SSN80
  • Door Bottom, Brushed Finish, Insert Size 9/16 In., Flange Height 15/16 In., Width 5/32 In., Length 72 In.,...More

Door Bottom,5/32 x 60 In,Stainless Steel
  • PEMKO
  • Door Bottom, 5/32 x 60 In, Stainless Steel Door Bottom,5/32 x 60 In,Stainless Steel
  • Item # 5EPF6
  • Mfr. Model # 321SSN72
  • Door Bottom, Brushed Finish, Insert Size 9/16 In., Flange Height 15/16 In., Width 5/32 In., Length 60 In.,...More

Door Bottom,Heavy Duty,Aluminum
  • NATIONAL GUARD
  • Door Bottom, Heavy Duty, Aluminum Door Bottom,Heavy Duty,Aluminum
  • Item # 44ZZ24
  • Mfr. Model # 423N-48
  • Door Bottom, Mill Finish, Insert Size 4/18 In., Flange Height 1-1/2 In., Width 1-1/2 In., Length 48 In.,...More

Door Bottom,1/2In.,Aluminum
  • NATIONAL GUARD
  • Door Bottom, 1/2In., Aluminum Door Bottom,1/2In.,Aluminum
  • Item # 44ZZ25
  • Mfr. Model # 320N-48
  • Door Bottom, Mill Finish, Insert Size 3/18 In., Flange Height 3/4 In., Width 1-1/2 In., Length 48 In.,...More

Door Shoe,36in.L,1-7/8in.W,Notched
  • NATIONAL GUARD
  • Door Shoe, 36in.L, 1-7/8in.W, Notched Door Shoe,36in.L,1-7/8in.W,Notched
  • Item # 45AA31
  • Mfr. Model # 344NF-36
  • Door Shoe, Smooth Finish, Width 1-7/8 In., Length 3 ft., Insert Material Thermoplastic, Color Brown, Insert...More

Results per page:  16 | 32 | 48

Grainger carries a selection of door bottoms designed to provide a barrier between the base of the door and the floor. Choose from features such as built in weather-stripping and kick plates to help prevent damage and unwanted dirt and pests. Shop Grainger for door bottoms available in a variety of lengths for a range of door types.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More