Skip Content

Filter Results By

Item
  • View MoreView Less
Operation Type
  • View MoreView Less
Finish
  • View MoreView Less
Length
  • View MoreView Less
Width
  • View MoreView Less
Bolt Head Dia.
  • View MoreView Less
Throw Size
  • View MoreView Less
Material
  • View MoreView Less
Bolt Length
  • View MoreView Less
Height
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Door Bolts

25 Results Found that Include 74 Products 

Results per page: 16 | 32 | 48
    • BATTALION
    • Barrel Slide Bolt
    • Multiple product options available

      Multiple product options available

    Slide Bolt,Steel,L 3 7/16 In
    • BATTALION
    • Slide Bolt, Steel, L 3 7/16 In
    • Item # 1XMP7
    • Mfr. Model # 1XMP7
    • Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3-7/16 In., Width 1-1/32 In.,...More

    Padlockable Spring Bolt,6.5 In,1 In Thrw
    • BATTALION
    • Padlockable Spring Bolt, 6.5 In, 1 In Thrw
    • Item # 4PB95
    • Mfr. Model # 4PB95
    • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

    • BATTALION
    • Chain Bolt
    • Multiple product options available

      Multiple product options available

    • ROCKWOOD
    • Surface Bolt
    • Multiple product options available

      Multiple product options available

    • IVES
    • Manual Flush Bolt
    • Multiple product options available

      Multiple product options available

    Bolt,Foot,6 In L
    • BATTALION
    • Bolt, Foot, 6 In L
    • Item # 4PE10
    • Mfr. Model # 4PE10
    • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height 1 In., Bolt Length 6 In., Bolt Head...More

    Bolt,Spring,6 In
    • BATTALION
    • Bolt, Spring, 6 In
    • Item # 4PE78
    • Mfr. Model # 4PE78
    • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

    Catch,Transom,2 In
    • BATTALION
    • Catch, Transom, 2 In
    • Item # 4PB99
    • Mfr. Model # 4PB99
    • Ring Pull/Transom Catch, Operation Type Surface Strike, Zinc Finish, Length 2 In., Width 1-5/8 In., Height 1...More

    • LAMP
    • Slide Bolt
    • Multiple product options available

      Multiple product options available

    Bolt,Flush,1 In Width
    • BATTALION
    • Bolt, Flush, 1 In Width
    • Item # 5U619
    • Mfr. Model # 5U619
    • Manual Flush Bolt, Satin Chrome Finish, Length 6-3/4 In., Width 1 In., Throw Size 3/4 In., Hardware Included

    Bolt,Surface
    • BATTALION
    • Bolt, Surface
    • Item # 4JG72
    • Mfr. Model # 4JG72
    • Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 In., Width 5/8 In., Hardware Included

    • ROCKWOOD
    • Dust Proof Strike
    • Multiple product options available

      Multiple product options available

    SB Series, Surfacebolt, US26D
    • IVES
    • SB Series, Surfacebolt, US26D
    • Item # 5VRF2
    • Mfr. Model # SB453 US26D
    • Surface Bolt, Dull Chromium Finish, Material Steel/Brass, Length 2-1/32 In., Width 3/4 In., Height 12 In.,...More

    • LAMP
    • Barrel Bolt
    • Multiple product options available

      Multiple product options available

    Chrome T Handle,Chrome
    • BATTALION
    • Chrome T Handle, Chrome
    • Item # 1RBH8
    • Mfr. Model # 1RBH8
    • T Handle, Chrome Finish, Material Steel, Length 4-1/2 In., Width 1-3/16 In., Height 3-29/32 In., Bolt Length...More

    • KABA ILCO
    • Manual Flush Bolt
    • Multiple product options available

      Multiple product options available

    Latch Sliding Door Deadbolt
    Results per page: 16 | 32 | 48

      Get high-quality door bolts from Grainger to help keep rooms and buildings and their contents secure. Choose a brass-plated door guard with chain to help provide extra protection. Find a wide range of spring-loaded barrel bolts, slide bolts, latching automatic flushbolts and more in an assortment of structural materials and sizes to help find the right fit for your application. Shop Grainger today for door bolts to help provide greater security.