Skip Content

Filter Results By

Applied Filters Clear All

Item
Operation Type
Finish
Length
Width
Bolt Head Dia.
Throw Size
Material
Bolt Length
Height
Brand
Price
Shop By

Door Bolts

3 Results Found that Include 3 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spring Loaded Chain Bolts,Brass
    • BATTALION
    • Spring Loaded Chain Bolts, BrassChain Bolt
    • Item # 1WAD8
    • Mfr. Model # 1WAD8
    • Chain Bolt, Operation Type Surface and Angle Strike, Brass Finish, Material Steel, Length 3 In., Width 1-1/2...More

    Barrel Bolt,304 SS,1-1/16 In. W
    • LAMP
    • Barrel Bolt, 304 SS, 1-1/16 In. WBarrel Bolt
    • Item # 5CHZ4
    • Mfr. Model # BS-150
    • Barrel Bolt, Satin/Nickel Finish, Material 304 Stainless Steel/Brass, Length 5-29/32 In., Width 1-1/16 In.,...More

    Lever Extension Flush Bolt,Brass
    • ROCKWOOD
    • Lever Extension Flush Bolt, BrassLever Extension Flush Bolt
    • Item # 3HJC7
    • Mfr. Model # 555.3
    • Lever Extension Flush Bolt, Polished Clear Finish, Material Brass, Width 1 In., Height 6-3/4 In., Bolt Length...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More