Skip Content

Filter Results By

Applied Filters Clear All

Item
Operation Type
Finish
Length
Width
Bolt Head Dia.
Throw Size
Material
Bolt Length
Height
Brand
Price
  • View MoreView Less
Shop By

Door Bolts

5 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Bolt,Spring,6 In
    • BATTALION
    • Bolt, Spring, 6 InBolt,Spring,6 In
    • Item # 4PE78
    • Mfr. Model # 4PE78
    • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

    STAINLESS STEEL SLIDE BOLT
    • LAMP
    • STAINLESS STEEL SLIDE BOLTSlide Bolt
    • Item # 5CJA0
    • Mfr. Model # KR-50
    • Slide Bolt, Satin Finish, Material 304 Stainless Steel, Length 1-31/32 In., Width 1-29/64 In., Height 1-1/16...More

    Dust Proof Strike,Polished Brass
    • ROCKWOOD
    • Dust Proof Strike, Polished BrassDust Proof Strike
    • Item # 3HJD7
    • Mfr. Model # 570.3
    • Dust Proof Strike, Polished Clear Finish, Material Brass, Width 2-7/8 In., Height 2-1/8 In., Bolt Head Dia....More

    Bolt,Flush,6 In Height
    • BATTALION
    • Bolt, Flush, 6 In HeightResidential Grade Flush Bolt
    • Item # 4JG69
    • Mfr. Model # 4JG69
    • Residential Grade Flush Bolt, Bright Brass Finish, Length 6 In., Width 3/4 In., Bolt Head Dia. 1/2 In., Throw...More

    Results per page: 16 | 32 | 48