Skip Content

Filter Results By

Item
Load Capacity
Platform Length
Platform Width
Platform Height
Caster Wheel Dia.
Caster Wheel Type
Platform Material
Color
Brand
Price
Shop By
Ratings

Dollies

55 Results Found that Include 228 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
General Purpose Dolly,1000 lb.
  • GRAINGER APPROVED
  • General Purpose Dolly, 1000 lb.General Purpose Dolly,1000 lb.
  • Item # 4UAX5
  • Mfr. Model # PT-15-1616-3PH
  • General Purpose Dolly, Platform Style Solid, Flush, Load Capacity 1000 lb., Platform Length 16 In., Platform...More

Dolly,Raised Ends,30 inL x 18 inW,Blue
  • GRAINGER APPROVED
  • Dolly, Raised Ends, 30 inL x 18 inW, BlueDolly,Raised Ends,30 inL x 18 inW,Blue
  • Item # 35YM03
  • Mfr. Model # 35YM03
  • General Purpose Dolly, Platform Style Open, Raised Ends, Load Capacity 1200 lb., Platform Length 30 In.,...More

General Purpose Dolly,32inLx20-1/2inW
  • SNAP-LOC
  • General Purpose Dolly, 32inLx20-1/2inWGeneral Purpose Dolly,32inLx20-1/2inW
  • Item # 20UY83
  • Mfr. Model # GR-1500DB219-PU
  • General Purpose Dolly, Platform Style Flush, Load Capacity 1500 lb., Platform Length 32 In., Platform Width...More

Dolly,Container
General Purpose Dolly,1000 lb.
  • GRAINGER APPROVED
  • General Purpose Dolly, 1000 lb.General Purpose Dolly,1000 lb.
  • Item # 4UAX4
  • Mfr. Model # PT-15-1830-3PH
  • General Purpose Dolly, Platform Style Solid, Flush, Load Capacity 1000 lb., Platform Length 30 In., Platform...More

Container Dolly,650 lb.
  • ORBIS
  • Container Dolly, 650 lb.Container Dolly,650 lb.
  • Item # 10E141
  • Mfr. Model # DGS6040 Dolly Grey 3"
  • Container Dolly, Platform Style Open, With Lip Up, Load Capacity 650 lb., Platform Length 24 In., Platform...More

Platform Truck,Cap 1200 Lb,39x34x24
  • SNAP-LOC
  • Platform Truck, Cap 1200 Lb, 39x34x24Platform Truck,Cap 1200 Lb,39x34x24
  • Item # 19H365
  • Mfr. Model # GR-1500PTR219-PU
  • Platform Truck, Platform Style Open, Flush, Load Capacity 1200 lb., Platform Length 32 In., Platform Width...More

Stack Bin Dolly,D 30 In,W 18 In,Blue
Cargo Dolly,1000 lb,Adj.24 to 33 In.L,PR
  • ROBERTS
  • Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PRCargo Dolly,1000 lb,Adj.24 to 33 In.L,PR
  • Item # 43Z132
  • Mfr. Model # 10-575
  • Heavy Cargo Adjustable Dolly, Platform Style Open, Carpeted Raised Ends, Load Capacity 1000 lb., Platform...More

General Purpose Dolly,1200 lb.
  • SNAP-LOC
  • General Purpose Dolly, 1200 lb.General Purpose Dolly,1200 lb.
  • Item # 19H367
  • Mfr. Model # GR-1500DR219-PU
  • General Purpose Dolly, Platform Style Open, Flush, Load Capacity 1200 lb., Platform Length 32 In., Platform...More

Stacking Container Dolly,D 25 1/4,W 18
Gen. Purpse Dolly,Flush,30inLx18inW,Blue
  • GRAINGER APPROVED
  • Gen. Purpse Dolly, Flush, 30inLx18inW, BlueGen. Purpse Dolly,Flush,30inLx18inW,Blue
  • Item # 35YL99
  • Mfr. Model # 35YL99
  • General Purpose Dolly, Platform Style Open,Flush, Load Capacity 1200 lb., Platform Length 30 In., Platform...More

Gen. Purpse Dolly,Flush,30inLx18inW,Red
  • GRAINGER APPROVED
  • Gen. Purpse Dolly, Flush, 30inLx18inW, RedGen. Purpse Dolly,Flush,30inLx18inW,Red
  • Item # 35YM01
  • Mfr. Model # 35YM01
  • General Purpose Dolly, Platform Style Open,Flush, Load Capacity 1200 lb., Platform Length 30 In., Platform...More

Dolly,Raised Ends,30 inL x 18 inW,Red
  • GRAINGER APPROVED
  • Dolly, Raised Ends, 30 inL x 18 inW, RedDolly,Raised Ends,30 inL x 18 inW,Red
  • Item # 35YM02
  • Mfr. Model # 35YM02
  • General Purpose Dolly, Platform Style Open, Raised Ends, Load Capacity 1200 lb., Platform Length 30 In.,...More

Carpet Dolly,Cap 500 Lb,16 In Wheels
  • GRAINGER APPROVED
  • Carpet Dolly, Cap 500 Lb, 16 In WheelsCarpet Dolly,Cap 500 Lb,16 In Wheels
  • Item # 34D662
  • Mfr. Model # 34D662
  • Carpet Dolly, Platform Style Tube Type, Load Capacity 500 lb., Platform Length 61 In., Platform Width 25 In.,...More

General Purpose Dolly,450 lb.
  • GRAINGER APPROVED
  • General Purpose Dolly, 450 lb.General Purpose Dolly,450 lb.
  • Item # 4UAX6
  • Mfr. Model # PT-15-03-320-3PH
  • General Purpose Dolly, Platform Style Solid, Flush, Load Capacity 450 lb., Platform Length 20 In., Platform...More

Cabinet Dolly,1000 lb.
  • GRAINGER APPROVED
  • Cabinet Dolly, 1000 lb.Cabinet Dolly,1000 lb.
  • Item # 2RY20
  • Mfr. Model # AC803618M26
  • Cabinet Dolly, Platform Style Solid, With Lip Up, Load Capacity 1000 lb., Platform Length 18 In., Platform...More

Tool Box Dolly,275 lb.
  • BOSCH
  • Tool Box Dolly, 275 lb.Tool Box Dolly,275 lb.
  • Item # 46U420
  • Mfr. Model # L-DOLLY
  • Tool Box Dolly, Platform Style Solid, Flush, Load Capacity 275 lb., Platform Length 26 In., Platform Width 20...More

Louvered Floor Rack Dolly,Use w/1UME3
Mobile Platform,550 lb.
  • MINTIE TECHNOLOGIES
  • Mobile Platform, 550 lb.Mobile Platform,550 lb.
  • Item # 11M550
  • Mfr. Model # ECUMP2
  • Mobile Platform, Platform Style Solid, Flush, Load Capacity 550 lb., Platform Length 63-3/10 In., Platform...More

Dolly, 24L x 15W,Black
Dolly,25-3/4 in. L x 17-3/4 in. W,Gray
  • MOLDED FIBERGLASS
  • Dolly, 25-3/4 in. L x 17-3/4 in. W, GrayDolly,25-3/4 in. L x 17-3/4 in. W,Gray
  • Item # 1UTZ7
  • Mfr. Model # 87014851361075
  • Dolly, Platform Length 25-3/4 In., Platform Width 17-3/4 In., Color Gray, For Use With Mfr. No. 8700085136,...More

General Purpose Dolly,550 lb.
  • RAYMOND PRODUCTS
  • General Purpose Dolly, 550 lb.General Purpose Dolly,550 lb.
  • Item # 14G827
  • Mfr. Model # 3400
  • General Purpose Dolly, Platform Style Recessed Platform, Load Capacity 550 lb., Platform Length 19-3/4 In.,...More

Results per page: 16 | 32 | 48

Find moving and pallet dollies at Grainger to help you easily move furniture, equipment, pallets, heavy inventory and other items. Platform style dollies provide strength and durability, with sturdy hardwood, thick plastic or tough steel construction, rugged caster wheels and load capacities ranging from 200 to 2,000 lb. Move 3,600 to 8,000 lb. with steel pallet dollies. Cabinet dollies lift up to 1,500 lb. with your choice of lipped or flush, open platform, solid rectangular platform and multiple corner styles. Also find container, food service and more dolly types to help handle all your commercial and industrial moving needs. Shop Grainger for dollies today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More