Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Dollies and Movers

22 Results Found that Include 183 Products 

 |  Results per page: 16 | 32 | 48

    Drum Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Drum dolly, 1200 lb, 6 In H, 5, 30, 55 gal.

    GRAINGER APPROVED VENDOR

    Grainger Item # 6FVJ3 | Mfr. Model # 6FVJ3

    Catalog Page # 1535 (PDF)

    Drum dolly,Dolly Capacity 1200 lb.,Drum Capacity 5, 30, 55 gal.,Height 6 In.,Steel,Caster Dia. (2) 6 In., (1)...More

    General Purpose Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Cabinet Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    LoProfile DrumCaddy, w/Bung Wrench Handle

    GRAINGER APPROVED VENDOR

    Grainger Item # 8ZCM0 | Mfr. Model # LO-DC-MR

    Catalog Page # NA

    Drum Caddie,Dolly Capacity 1000 lb.,Drum Capacity 30, 55 gal.,Caster Dia. 3 In.,Caster Material Mold-on...More

    Pail Dolly, 75 lb., Polyproplyene, Beige

    GRAINGER APPROVED VENDOR

    Grainger Item # 3KNA2 | Mfr. Model # DOLLY/BEIGE

    Catalog Page # NA

    Pail Dolly,Dolly Capacity 75 lb.,Drum Capacity 5, 6, 15 gal.,Inside Dia. 11 In.,Polyproplyene,Caster Material...More

    Multi-Tier Drum Dolly, 1200 lb, 6-1/8 In H

    GRAINGER APPROVED VENDOR

    Grainger Item # 6FVJ1 | Mfr. Model # 6FVJ1

    Catalog Page # 1535 (PDF)

    Multi-Tier Drum Dolly,Dolly Capacity 1200 lb.,Drum Capacity 5, 30, 55 gal.,Outside Dia. 24 In.,Inside Dia....More

    Drum Tray Dolly, 800 lb., 5 In. H

    GRAINGER APPROVED VENDOR

    Grainger Item # 3KXA3 | Mfr. Model # 417

    Catalog Page # NA

    Drum Tray Dolly,Dolly Capacity 800 lb.,Outside Dia. 26-1/2 In.,Inside Dia. 26-1/2 In.,Height 5...More

    Pry Lever Bar Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Drum Dolly, 1000 lb., 5-1/2 In. H

    GRAINGER APPROVED VENDOR

    Grainger Item # 3KMZ9 | Mfr. Model # MDS24-3PH

    Catalog Page # NA

    Drum Dolly,Dolly Capacity 1000 lb.,Drum Capacity 55 gal.,Outside Dia. 24 In.,Inside Dia. 23-1/2 In.,Height...More

    Adjustable Drum Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Adjustable Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    File Mover

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Movers Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Panel Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Pail Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Carpet Dolly, Cap 500 Lb, 16 In Wheels

    GRAINGER APPROVED VENDOR

    Grainger Item # 34D662 | Mfr. Model # 34D662

    Catalog Page # 1585 (PDF)

    Carpet Dolly, Platform Style Tube Type, Load Capacity 500 lb., Platform Length 61 In., Platform Width 25 In.,...More

    Pry Lever Bar Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Cabinet Dolly, 1000 lb.

    GRAINGER APPROVED VENDOR

    Grainger Item # 2RY20 | Mfr. Model # AC803618M26

    Catalog Page # 1984 (PDF)

    Cabinet Dolly, Platform Style Solid, With Lip Up, Load Capacity 1000 lb., Platform Length 18 In., Platform...More

    Truck Wheel Dolly, L48In

    GRAINGER APPROVED VENDOR

    Grainger Item # 3XKR7 | Mfr. Model # 3XKR7

    Catalog Page # NA

    Dolly, Truck Wheel Type, Overall Length 48 In., Overall Width 31 In., Overall Height 3 In., Lift Range to 280...More

    Pallet Dolly

    GRAINGER APPROVED VENDOR

    Multiple product options available

    Easy Load Drum Dolly, 800 lb., 55 gal.

    GRAINGER APPROVED VENDOR

    Grainger Item # 9NLA6 | Mfr. Model # 81

    Catalog Page # NA

    Easy Load Drum Dolly,Dolly Capacity 800 lb.,Drum Capacity 55 gal.,Outside Dia. 48-1/2 In.,Inside Dia. 41-1/2...More

     |  Results per page: 16 | 32 | 48
      loader image