Skip Content

Filter Results By

Applied Filters Clear All

Item
Load Capacity
Platform Length
Platform Width
Platform Height
Caster Wheel Dia.
Platform Material
Color
Brand
Price
Shop By
Ratings

Dollies and Movers

6 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    Cabinet Dolly,500 lb.,PK4
    • GRAINGER APPROVED
    • Cabinet Dolly, 500 lb., PK4Cabinet Dolly
    • Item # 2NKP7
    • Mfr. Model # SDOL-4
    • Cabinet Dolly, Platform Style V-Groove, Load Capacity 500 lb., Platform Length 8 In., Platform Width 8 In.,...More

    Movers Dolly,900 lb.
    • AKRO-MILS
    • Movers Dolly, 900 lb.Movers Dolly,900 lb.
    • Item # 9WL19
    • Mfr. Model # RD2416F3P
    • Movers Dolly, Platform Style Solid, Flush, Load Capacity 900 lb., Platform Length 24 In., Platform Width 16...More

    Pallet Dolly,3600 lb.,48 In.L x 42 In.W
    • LITTLE GIANT
    • Pallet Dolly, 3600 lb., 48 In.L x 42 In.WPallet Dolly
    • Item # 11X377
    • Mfr. Model # PDH-4248-6PH
    • Pallet Dolly, Platform Style Open, Flush, Load Capacity 3600 lb., Platform Length 48 In., Platform Width 42...More

    Results per page: 16 | 32 | 48