Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Document Covers, Displays, and Frames

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Shop Ticket Holder,Mag,9 In W,PK15
    • GRAINGER APPROVED
    • Shop Ticket Holder, Mag, 9 In W, PK15Shop Ticket Holder
    • Item # 1PRP7
    • Mfr. Model # 1PRP7
    • Shop Ticket Holder, Mounting Type Magnetic, Opening Top, Material Vinyl, Seam Style Welded, Color Clear,...More

    In-Line Document Holder,Monitor/Keyboard
    • 3M
    • In-Line Document Holder, Monitor/KeyboardIn-Line Document Holder,Monitor/Keyboard
    • Item # 1AYD1
    • Mfr. Model # DH640
    • In-Line Document Holder, Mounting Style Between Monitor and Keyboard, Sheet Capacity 300, Height 11 In.,...More

    Catalog Rack Base, 12 In H, Black
    • TARIFOLD
    • Catalog Rack Base, 12 In H, BlackCatalog Rack Base, 12 In H, Black
    • Item # 1HEN8
    • Mfr. Model # 50409
    • Catalog Rack Base, 45 Degrees Viewing Angle, Height 12 In., Width 12 In., Length 23 In., Sheet Size 8-1/2 x...More

    Desktop Document Display,Antimicorbial
    • TARIFOLD
    • Desktop Document Display, AntimicorbialDesktop Document Display,Antimicorbial
    • Item # 1HEP3
    • Mfr. Model # DA271
    • Document Display, Desktop, Height 12-1/2 In., Length 20 In., Depth 15 In., Number of Pockets 10, Sheet Size...More

    Evacuation Map Holder,8-1/2 in. x 11 in.
    • ACCUFORM SIGNS
    • Evacuation Map Holder, 8-1/2 in. x 11 in.Evacuation Map Holder
    • Item # 19TZ52
    • Mfr. Model # DTA240
    • Evacuation Map Holder, Mounting Style Surface, Size 8-1/2 In. x 11 In., Overall Height 8-1/2 In., Material...More

    Antimicrobial Pivot Pockets,PK10
    • TARIFOLD
    • Antimicrobial Pivot Pockets, PK10Antimicrobial Pivot Pockets,PK10
    • Item # 1HEP5
    • Mfr. Model # PA070
    • Replacement Antimicrobial Pivoting Pockets, Height 12-1/2 In., Width 1/4 In., Length 9-1/2 In., Sheet Size...More

    Results per page: 16 | 32 | 48