Skip Content

Filter Results By

Applied Filters Clear All

Document Covers, Displays, and Frames

17 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Document Holder,Desktop,50
  • KENSINGTON
  • Document Holder, Desktop, 50 Document Holder,Desktop,50
  • Item # 2EUA8
  • Mfr. Model # K62411USF
  • Document Holder, Mounting Style Desktop, Sheet Capacity 50, Height 1-1/4 In., Width 11-1/2 In., Color...More

Polypropylene Magazine Cover
  • Polypropylene Magazine Cover Document Covers
  • Item # 4YNU2
  • Mfr. Model # 56147
  • Magazine Cover, Material Polypropylene, Height 11-1/2 In., Width 18 In., Color Clear Both Sides, Package...More

Poster Frame,20x16 In,Black
Copy Holder,Desktop,Black
  • FELLOWES
  • Copy Holder, Desktop, Black Copy Holder,Desktop,Black
  • Item # 22W773
  • Mfr. Model # 21106
  • Copy Holder, Mounting Style Desktop, Sheet Capacity 125, Height 11-1/4 In., Width 10-1/8 In., Color Black,...More

Shop Ticket Holder,6x9,Astd Color,PK10
  • C-LINE PRODUCTS
  • Shop Ticket Holder, 6x9, Astd Color, PK10 Shop Ticket Holder
  • Item # 6XUX5
  • Mfr. Model # 41610S
  • Shop Ticket Holder, Mounting Type 1/4 In. Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color...More

Document Frame,11x14 In.
Document Frame,8-1/2x11 In.
Float Frame,8-3/4x6-3/4 In.
  • DAX
  • Float Frame, 8-3/4x6-3/4 In. Upper West Side Float Frame
  • Item # 35W724
  • Mfr. Model # DAXN1858G4T
  • Upper West Side Float Frame, Frame Size 8-3/4 x 6-3/4 In., Frame Material Wood, Frame Color Black, Mounts...More

Solid Wood Frame,11x8-1/2 In.
  • DAX
  • Solid Wood Frame, 11x8-1/2 In. Solid Wood Frame
  • Item # 35W678
  • Mfr. Model # DAX1826N3T
  • Solid Wood Frame, Frame Size 11 x 8-1/2 In., Frame Material Solid Wood, Frame Color Black, Mounts Desktop...More

Document/Certificate Frame,14x11 In.
Sign Holder,Clear,Adhesive,PK10
  • TARIFOLD
  • Sign Holder, Clear, Adhesive, PK10 Sign Holder,Clear,Adhesive,PK10
  • Item # 36NH13
  • Mfr. Model # P20061
  • Sign Holder, Adhesive Backing, Height 9/32 In., Width 10-1/32 In., Length 12-63/64 In., Number of Pockets 10,...More

Exec. Doc. Frame 8.5x11 Blk. Mahogany
  • NUDELL
  • Exec. Doc. Frame 8.5x11 Blk. Mahogany Document Frame
  • Item # 5YGE0
  • Mfr. Model # 17402
  • Document Frame, Frame Size 8-1/2 x 11 In., Frame Material Molded Styrene, Window Material Plastic, Frame...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More