Skip Content

Filter Results By

Applied Filters Clear All

Document Covers, Displays, and Frames

16 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Document Holder,Desktop,50
    • KENSINGTON
    • Document Holder, Desktop, 50Document Holder,Desktop,50
    • Item # 2EUA8
    • Mfr. Model # K62411USF
    • Document Holder, Mounting Style Desktop, Sheet Capacity 50, Height 1-1/4 In., Width 11-1/2 In., Color...More

    Shop Ticket Holder,4x6,Clear,PK25
    • GRAINGER APPROVED
    • Shop Ticket Holder, 4x6, Clear, PK25Shop Ticket Holder
    • Item # 4YNT1
    • Mfr. Model # 4YNT1
    • Shop Ticket Holder, Mounting Type 1/4 In. Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color...More

    Magnetic Pouch,9-1/2 W x 12 H x 5/8 In
    • GRAINGER APPROVED
    • Magnetic Pouch, 9-1/2 W x 12 H x 5/8 InMagnetic Document Holder
    • Item # 10E818
    • Mfr. Model # 10E818
    • Magnetic Document Holder, Opening Top, Material Plastic Sleeve, Magnetic Backing, Color Clear Pouch, White...More

    Document Frame,11x8-1/2 In.
    Document Frame,8-1/2x11 In.
    Leatherette Frame, 8.5x11 Burgundy,PK2
    • NUDELL
    • Leatherette Frame, 8.5x11 Burgundy, PK2Leatherette Frame
    • Item # 5YGD5
    • Mfr. Model # 21200
    • Leatherette Frame, Frame Size 8-1/2 x 11 In., Frame Material Vinyl/Cardboard, Window Material Plastic, Frame...More

    Bookstand,Lift Easel Desktop,Platinum
    • FELLOWES
    • Bookstand, Lift Easel Desktop, PlatinumBookstand,Lift Easel Desktop,Platinum
    • Item # 22W809
    • Mfr. Model # 21100
    • Bookstand, Mounting Style Lift Easel Desktop, Sheet Capacity 10 lbs., Height 9-5/8 In., Width 11-5/8 In.,...More

    Document Frame,Executive,5x7 In.
    Solid Wood Frame,10x8 In.
    • DAX
    • Solid Wood Frame, 10x8 In.Solid Wood Frame
    • Item # 35W677
    • Mfr. Model # DAX1826L3T
    • Solid Wood Frame, Frame Size 10 x 8 In., Frame Material Solid Wood, Frame Color Black, Mounts Desktop Easel...More

    Document/Certificate Frame,14x11 In.
    Float Frame,8-3/4x6-3/4 In.
    • DAX
    • Float Frame, 8-3/4x6-3/4 In.Upper West Side Float Frame
    • Item # 35W724
    • Mfr. Model # DAXN1858G4T
    • Upper West Side Float Frame, Frame Size 8-3/4 x 6-3/4 In., Frame Material Wood, Frame Color Black, Mounts...More

    Document Frame,Wood,11x8-1/2 In.
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More