Skip Content

Filter Results By

Lamp Type
Lamp Included
Lamp Watts
Voltage
Number of Arms
Arm Length
Brand
Price
Shop By

Dock Lights

4 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Dock Light,Incandescent,40 In Arm
    • GRAINGER APPROVED
    • Dock Light, Incandescent, 40 In ArmDock Light,Incandescent,40 In Arm
    • Dock Light, Lamp Type Incandescent, 150/300 Lamp Watts, 115 Voltage, Arm Length 40 In., Number of Arms 2, No Lamp Included, Lighthead Material Steel, Yellow Enamel, Brass Plated Finish, Mounting Type Wall, Standards UL listed

    • Item # 3LKP9
    • Mfr. Model # 272240
    • Dock Light, Lamp Type Incandescent, 150/300 Lamp Watts, 115 Voltage, Arm Length 40 In., Number of Arms 2, No...More

    • LUMAPRO
    • 180° Swiveling Dock Light180° Swiveling Dock Light
    • Multiple product options available

      Each of these dock lights swivels up to 180° to provide illumination inside trailers, docks, staging areas, and work stations. They turn on with a rubber-booted, push-button switch.

      Multiple product options available

    • FOSTORIA
    • Loading Dock LightLoading Dock Light
    • Multiple product options available

      These lights are designed to swivel up to 180° to provide illumination inside trailers, docks, staging areas, and work stations. The lights can help create a safe work environment. The high-visibility color of adjustable arm lights helps them stand out so they don’t become an obstacle.

      Multiple product options available

    • WESCO
    • Dock LightDock Light
    • Multiple product options available

      These lights are designed to shine into trailers when loading or unloading cargo on loading docks. They are intended to create a safe work environment with high-visibility color and an adjustable arm.

      Multiple product options available

    Results per page: 16 | 32 | 48

      High-quality dock lights from Grainger can help create a safe work environment on your loading dock. The high-visibility yellow color of adjustable arm lights helps them stand out so they don’t become an obstacle. Choose from fluorescent, LED, quartz halogen and incandescent lighting options in a variety of styles. Shop Grainger today for dock lights that can help you maintain a safer workplace!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More