Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Distribution

18 Results Found that Include 78 Products 

Results per page: 16 | 32 | 48
    Plug In Circuit Breaker,70A,2P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 70A, 2P, 10kA, 240V
    • Item # 3AGG2
    • Mfr. Model # THQL2170
    • Plug In Circuit Breaker, Amps 70, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

    Mounting Base,TEY
    • GENERAL ELECTRIC
    • Mounting Base, TEY
    • Item # 3HWP3
    • Mfr. Model # TEY3B
    • Mounting Base, TEY, For Use With GE TEY 3 Pole Circuit Breakers

    Circuit Breaker,2Pole,20A,THQ,22kA
    • GENERAL ELECTRIC
    • Circuit Breaker, 2Pole, 20A, THQ, 22kA
    • Item # 3HXG6
    • Mfr. Model # THHQL2120
    • Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, For Use...More

    Unit Mount Circuit Breaker,THHQC,1P,20A
    • GENERAL ELECTRIC
    • Unit Mount Circuit Breaker, THHQC, 1P, 20A
    • Item # 6AXN9
    • Mfr. Model # THHQC1120WL
    • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 20 Amps, AC Voltage Rating...More

    Circuit Breaker,2Pole,30A,THQ,22kA
    • GENERAL ELECTRIC
    • Circuit Breaker, 2Pole, 30A, THQ, 22kA
    • Item # 3HXG7
    • Mfr. Model # THHQL2130
    • Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, For Use...More

    Circuit Breaker,2Pole,60A,THQ,22kA
    • GENERAL ELECTRIC
    • Circuit Breaker, 2Pole, 60A, THQ, 22kA
    • Item # 3HXG8
    • Mfr. Model # THHQL2160
    • Plug In Circuit Breaker, Amps 60, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, For Use...More

    Unit Mount Circuit Breaker,THHQC,1P,15A
    • GENERAL ELECTRIC
    • Unit Mount Circuit Breaker, THHQC, 1P, 15A
    • Item # 6AXN8
    • Mfr. Model # THHQC1115WL
    • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 1, 15 Amps, AC Voltage Rating...More

    Circuit Breaker,13A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSA
    • Item # 30EF92
    • Mfr. Model # EP101ULD13
    • Miniature Circuit Breaker, Amps 13, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Circuit Breaker,30A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 30A, 277VAC, 50VDC, UL, CSA
    • Item # 30EF93
    • Mfr. Model # EP101ULD30
    • Miniature Circuit Breaker, Amps 30, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Circuit Breaker,13A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSA
    • Item # 30EF68
    • Mfr. Model # EP101ULB13
    • Miniature Circuit Breaker, Amps 13, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Circuit Breaker,15A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 15A, 277VAC, 50VDC, UL, CSA
    • Item # 30EF69
    • Mfr. Model # EP101ULB15
    • Miniature Circuit Breaker, Amps 15, Number of Poles 1, Curve Type B, AC Voltage Rating 277VAC, DC Voltage...More

    Circuit Breaker,15A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 15A, 277VAC, 50VDC, UL, CSA
    • Item # 30EF82
    • Mfr. Model # EP101ULC15
    • Miniature Circuit Breaker, Amps 15, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage...More

    Circuit Breaker,30A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 30A, 277VAC, 50VDC, UL, CSA
    • Item # 30EF70
    • Mfr. Model # EP101ULB30
    • Miniature Circuit Breaker, Amps 30, Number of Poles 1, Curve Type B, AC Voltage Rating 277VAC, DC Voltage...More

    Circuit Breaker,13A,277VAC,50VDC,UL, CSA
    • GENERAL ELECTRIC
    • Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSA
    • Item # 30EF81
    • Mfr. Model # EP101ULC13
    • Miniature Circuit Breaker, Amps 13, Number of Poles 1, AC Voltage Rating 277VAC, DC Voltage Rating 50VDC, AIR...More

    Results per page: 16 | 32 | 48