Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Distribution

28 Results Found that Include 166 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SIEMENS
    • Bus PlugBus Plug
    • Multiple product options available

      Multiple product options available

    • GENERAL ELECTRIC
    • Bus PlugBus Plug
    • Multiple product options available

      Multiple product options available

    Ethernet Gateway
    • SQUARE D
    • Ethernet GatewayEthernet Gateway
    • Item # 38M493
    • Mfr. Model # EGX100SD
    • Ethernet Gateway, Serial to Ethernet, Voltage 24 v DCSize 2.83 In. DIN, Description/Special Features Serial...More

    Electrical Sub-Meter,10 Amps,Socket
    • JOHNSON CONTROLS
    • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
    • Item # 29YK19
    • Mfr. Model # EM-1460-00-DC00
    • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.5 Percent,Size 4.85...More

    Electrical Sub-Meter,10 Amps,Socket
    • JOHNSON CONTROLS
    • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
    • Item # 29YK17
    • Mfr. Model # EM-1460-00-AD00
    • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.5 Percent,Size 4.85...More

    Electrical Sub-Meter,10 Amps,Socket
    • JOHNSON CONTROLS
    • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
    • Item # 29YK15
    • Mfr. Model # EM-1460-00-AB00
    • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.5 Percent,Size 4.85...More

    Electrical Sub-Meter,10 Amps,Socket
    • JOHNSON CONTROLS
    • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
    • Item # 29YK20
    • Mfr. Model # EM-1460-00-DD00
    • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.5 Percent,Size 4.85...More

    Electrical Sub-Meter,10 Amps,Socket
    • JOHNSON CONTROLS
    • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
    • Item # 29YK18
    • Mfr. Model # EM-1460-00-DB00
    • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.5 Percent,Size 4.85...More

    Electrical Sub-Meter,10 Amps,Socket
    • JOHNSON CONTROLS
    • Electrical Sub-Meter, 10 Amps, SocketElectrical Sub-Meter,10 Amps,Socket
    • Item # 29YK16
    • Mfr. Model # EM-1460-00-AC00
    • Electrical Sub-Meter,Socket,Voltage 20 to 416/20 to 721,Amps 10,Display LED,Accuracy 0.5 Percent,Size 4.85...More

    Power Meter,Min/Max,240V
    • SIEMENS
    • Power Meter, Min/Max, 240VPower Meter,Min/Max,240V
    • Item # 23UA16
    • Mfr. Model # US2:ENCL3124001TCX
    • Power Meter, With Enclosure, Voltage 240VACDisplay LCDDescription/Special Features Meter Measures Amperage...More

    Power Meter, 90 to 600VAC, 5A
    • SCHNEIDER ELECTRIC
    • Power Meter, 90 to 600VAC, 5APower Meter, 90 to 600VAC, 5A
    • Item # 20JN01
    • Mfr. Model # METSEEM3560
    • Power Meter,Surface Mount,Voltage 90 to 600,Amps 5,Display LCD,Accuracy 0.5 Percent,Control Voltage...More

    Energy Meter,Ext Range, 800A, 3CT
    • SQUARE D
    • Energy Meter, Ext Range, 800A, 3CTEnergy Meter,Ext Range, 800A, 3CT
    • Item # 12V823
    • Mfr. Model # EME3084
    • Powerlogic Energy Meter, Energy Meter,Extended 800A,3CTs, Voltage 120-480VAC, Amps 800, Display...More

    Energy Meter,Ext Range, 1600A, 3CT
    • SQUARE D
    • Energy Meter, Ext Range, 1600A, 3CTEnergy Meter,Ext Range, 1600A, 3CT
    • Item # 12V824
    • Mfr. Model # EME3164
    • Powerlogic Energy Meter, Energy Meter,Extended 1600A,3CTs, Voltage 120-480VAC, Amps 1600, Display...More

    Cover,Wide Front,Surface,76.5inLx30inW
    Cover,Wide Front,Flush,76.5inLx30inW
    Bolt On Circuit Breaker,20A,2 Pole,BE
    • SIEMENS
    • Bolt On Circuit Breaker, 20A, 2 Pole, BESiemens Bolt On Miniature Circuit Breakers: BE Series
    • Item # 6FMF6
    • Mfr. Model # BE220H
    • Bolt On Circuit Breaker, 20 Amps, Number of Poles 2, Circuit Breaker Type Ground Fault Equipment Protection,...More

    Ethernet Com Card for PM820 Meter
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More