Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Distribution

40 Results Found that Include 362 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • SIEMENS
  • Bus PlugBus Plug
  • Multiple product options available

    Multiple product options available

Energy Meter, Ext Range, 100A, 3CT
  • SQUARE D
  • Energy Meter, Ext Range, 100A, 3CTEnergy Meter, Ext Range, 100A, 3CT
  • Item # 12V820
  • Mfr. Model # EME3010
  • Powerlogic Energy Meter, Energy Meter,Extended 100A,3CTs, Voltage 120-480VAC, Amps 100, Display...More

Energy Meter, 400A, 3CT
  • LEVITON
  • Energy Meter, 400A, 3CTEnergy Meter, 400A, 3CT
  • Item # 49Y070
  • Mfr. Model # 3KUMR-4M
  • Powerlogic Energy Meter,Voltage 120 to 600V,Amps 400,Display LCD,Accuracy +/- 1 Percent System from 2 Percent...More

Energy Meter, 200A, 3CT
  • LEVITON
  • Energy Meter, 200A, 3CTEnergy Meter, 200A, 3CT
  • Item # 49Y069
  • Mfr. Model # 3KUMR-2M
  • Powerlogic Energy Meter,Voltage 120 to 600V,Amps 200,Display LCD,Accuracy +/- 1 Percent System from 2 Percent...More

Power Meter,Flush Mount,LCD,35 to 480V
  • SCHNEIDER ELECTRIC
  • Power Meter, Flush Mount, LCD, 35 to 480VPower Meter,Flush Mount,LCD,35 to 480V
  • Item # 31HK31
  • Mfr. Model # METSEPM5110
  • Power Meter,Flush Mount,Voltage 125 to 250VDC/100 to 415VAC,Amps 9,Display Backlit LCD,Accuracy +/- 0.5...More

Circuit Breaker Enclosure,Surface,4,4x,5
  • SQUARE D
  • Circuit Breaker Enclosure, Surface, 4,4x, 5Circuit Breaker Enclosure,Surface,4,4x,5
  • Item # 2DN47
  • Mfr. Model # FA100DS
  • Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3, 3R, 4, 4X, 5, 100 Amps, Silver, Natural...More

Power Meter,Flush Mount,LCD,35 to 480V
  • SCHNEIDER ELECTRIC
  • Power Meter, Flush Mount, LCD, 35 to 480VPower Meter,Flush Mount,LCD,35 to 480V
  • Item # 31HK32
  • Mfr. Model # METSEPM5330
  • Power Meter,Flush Mount,Voltage 125 to 250VDC/100 to 415VAC,Amps 9,Display Backlit LCD,Accuracy +/- 0.5...More

Power Meter,480V
Power Meter Module,Profinet
Power Meter, 90 to 600VAC, 5A
  • SCHNEIDER ELECTRIC
  • Power Meter, 90 to 600VAC, 5APower Meter, 90 to 600VAC, 5A
  • Item # 20JM99
  • Mfr. Model # METSEEM3555
  • Power Meter,Surface Mount,Voltage 90 to 600,Amps 5,Display LCD,Accuracy 0.5 Percent,Control Voltage...More

Plug In Unit,FA Unit,100A
  • SQUARE D
  • Plug In Unit, FA Unit, 100ABusway Plug In Unit
  • Item # 2EHW9
  • Mfr. Model # PBPFA3A100
  • Busway Plug In Unit, FA Type, 100 Amp, NEMA Rating 1, Steel, Space for One Three Phase FA Circuit Breaker,...More

Cover,Wide Front,Surface,43.5inLx30inW
Cover,Wide Front,Flush,43.5inLx30inW
Cover,Wide Front,Surface,49.5inLx30inW
Energy Meter,Ext Range, 400A, 3CT
  • SQUARE D
  • Energy Meter, Ext Range, 400A, 3CTEnergy Meter,Ext Range, 400A, 3CT
  • Item # 12V822
  • Mfr. Model # EME3043
  • Powerlogic Energy Meter, Energy Meter,Extended 400A,3CTs, Voltage 120-480VAC, Amps 400, Display...More

Cover,Wide Front,Flush,31.5inLx30inW
Cover,Hinged,Flush,64.5inLx20inW
Cover,Hinged,Surface,76.5inLx20inW
Cover,Wide Front,Flush,49.5inLx30inW
Cover,Wide Front,Surface,64.5inLx30inW
Cover,Wide Front,Surface,37.5inLx30inW
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More