Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

187 Results Found that Include 187 Products 

 |  Results per page: 16 | 32 | 48

Circuit Breaker, 200A, 3P, 600VAC, Lug

SQUARE D

Grainger Item # 2DL42 | Mfr. Model # LA36200

Catalog Page # 279 (PDF)

Circuit Breaker, Amps 200, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker, 600A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 6NGZ0 | Mfr. Model # MGL36600

Catalog Page # 278 (PDF)

Circuit Breaker, Amps 600, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, For...More

Circuit Breaker, 250A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 14G984 | Mfr. Model # JGL36250U44X

Catalog Page # 278 (PDF)

Circuit Breaker, Amps 250, Number of Poles 3, Circuit Breaker Type Micrologic Ammeter W LSIG Functionality,...More

Circuit Breaker, 150A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 14G980 | Mfr. Model # HGL36150U44X

Catalog Page # 278 (PDF)

Circuit Breaker, Amps 150, Number of Poles 3, Circuit Breaker Type Micrologic Ammeter W LSIG Functionality,...More

Enclosed Circuit Breaker, 3P, 200A, 600VAC

APPLETON ELECTRIC

Grainger Item # 12T715 | Mfr. Model # AEEB23620C

Catalog Page # NA

Enclosed Circuit Breaker, Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight, Standard...More

Enclosed Circuit Breaker, 3P, 70A, 600VAC

APPLETON ELECTRIC

Grainger Item # 12T717 | Mfr. Model # AEEB23670C

Catalog Page # NA

Enclosed Circuit Breaker, Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight, Standard...More

Enclosed Circuit Breaker, 3P, 250A, 600VAC

APPLETON ELECTRIC

Grainger Item # 12T720 | Mfr. Model # AEFB23625C

Catalog Page # NA

Enclosed Circuit Breaker, Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight, Standard...More

Enclosed Circuit Breaker, 3P, 125A, 600VAC

APPLETON ELECTRIC

Grainger Item # 12T713 | Mfr. Model # AEEB23612C

Catalog Page # NA

Enclosed Circuit Breaker, Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight, Standard...More

Circuit Breaker, 800A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 6NHE3 | Mfr. Model # MJL36800

Catalog Page # 278 (PDF)

Circuit Breaker, Amps 800, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, For...More

Branch Switch Unit

SQUARE D

Grainger Item # 2DK46 | Mfr. Model # QMB366W

Catalog Page # NA

Branch Switch Unit, for QMB Panelboards 3 Pole 600 VAC 600 Amp

Circuit Breaker, 700A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 6NGZ1 | Mfr. Model # MGL36700

Catalog Page # 278 (PDF)

Circuit Breaker, Amps 700, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, For...More

Circuit Breaker, 1200A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 6NHE7 | Mfr. Model # PGL36120

Catalog Page # 278 (PDF)

Circuit Breaker, Amps 1200, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC,...More

Circuit Breaker, 800A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 6NGZ2 | Mfr. Model # MGL36800

Catalog Page # 278 (PDF)

Circuit Breaker, Amps 800, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, For...More

Circuit Breaker, 450A, 3P, 600VAC, Lug

SQUARE D

Grainger Item # 2DL52 | Mfr. Model # LC36450

Catalog Page # NA

Circuit Breaker, Amps 450, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage...More

Circuit Breaker, 250A, 3P, 600VAC, Lug

SQUARE D

Grainger Item # 5B922 | Mfr. Model # LHL36250

Catalog Page # NA

Circuit Breaker, Amps 250, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage...More

Plug In Unit, 3Phase, 4Wire, 600A, 120/208V

SQUARE D

Grainger Item # 2EJ48 | Mfr. Model # PBQ4660G

Catalog Page # 295 (PDF)

Busway Plug In Unit, Amps 600, Voltage 120/208 and 277/480 (600 Max), System 3 Phase, 4 Wire with Ground,...More

Circuit Breaker, 300A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 6NHA9 | Mfr. Model # MJA36300

Catalog Page # 279 (PDF)

Circuit Breaker, Amps 300, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, For...More

Circuit Breaker, 400A, 3P, 600VAC, Box Lug

SQUARE D

Grainger Item # 6NHC2 | Mfr. Model # MJA36400

Catalog Page # 279 (PDF)

Circuit Breaker, Amps 400, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, For...More

Plug In Unit, 3 Phase, 3 Wire, 400A, 240V

SQUARE D

Grainger Item # 2EJ45 | Mfr. Model # PBQ3640G

Catalog Page # 295 (PDF)

Busway Plug In Unit, Amps 400, Voltage 240 and 600, System 3 Phase, 3 Wire with Ground, Fusible,...More

Ground Fault Module

SQUARE D

Grainger Item # 2DL05 | Mfr. Model # GFM100FA

Catalog Page # NA

Module, Ground Fault, For FAL FHL FCL FA FH FC, Circuit Breaker

Panelboard Interior, 400A, 600VAC/250VDC

SQUARE D

Grainger Item # 2DN94 | Mfr. Model # HCM41914M

Catalog Page # NA

Panelboard Interior, Main Circuit Breaker, Amps 400, Number of Spaces 81, Voltage 600VAC/250VDC, Phase 3, Bus...More

Busway, Fusible Type

SQUARE D

Grainger Item # 2EJ47 | Mfr. Model # PBQ4640G

Catalog Page # 295 (PDF)

Busway, Fusible Type Plug-In, 400 Amp 120/208 to 277/480 VAC, 600 VAC Max, 4 Pole-3 Fuse Plus Ground

Plug In Unit, 3 Phase, 3 Wire, 600A, 240V

SQUARE D

Grainger Item # 2EHY5 | Mfr. Model # PBQ3660G

Catalog Page # 295 (PDF)

Busway Plug In Unit, Amps 600, Voltage 240 and 600, System 3 Phase, 3-Wire with Ground, Quick Make, Quick...More

Circuit Breaker, 350A, 3P, 600VAC, Lug

SQUARE D

Grainger Item # 5B924 | Mfr. Model # LHL36350

Catalog Page # NA

Circuit Breaker, Amps 350, Number of Poles 3, Circuit Breaker Type High Interrupting Capacity, AC Voltage...More

Circuit Breaker, 350A, 3P, 600VAC, Lug

SQUARE D

Grainger Item # 2DL46 | Mfr. Model # LA36350

Catalog Page # 279 (PDF)

Circuit Breaker, Amps 350, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Circuit Breaker, 300A, 3P, 600VAC, Lug

SQUARE D

Grainger Item # 2DL45 | Mfr. Model # LA36300

Catalog Page # 279 (PDF)

Circuit Breaker, Amps 300, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC...More

Enclosed Circuit Breaker, 2P, 700A, 600VAC

APPLETON ELECTRIC

Grainger Item # 12T735 | Mfr. Model # AELB82670C

Catalog Page # NA

Enclosed Circuit Breaker, Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight, Standard...More

Enclosed Circuit Breaker, 2P, 300A, 600VAC

APPLETON ELECTRIC

Grainger Item # 12T722 | Mfr. Model # AEFB42630C

Catalog Page # NA

Enclosed Circuit Breaker, Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight, Standard...More

Enclosed Circuit Breaker, 3P, 800A, 600VAC

APPLETON ELECTRIC

Grainger Item # 12T743 | Mfr. Model # AELB83680C

Catalog Page # NA

Enclosed Circuit Breaker, Hazardous Location, Explosionproof, Dust-Ignitionproof, Watertight, Standard...More

Plug In Unit, 3Phase, 4Wire, 175A, 277/480V

SQUARE D

Grainger Item # 2NZF7 | Mfr. Model # PJD36175GN

Catalog Page # NA

Busway Plug In Unit, Amps 175, Voltage 277/480, System 3 Phase, 4 Wire with Ground, Factory Assembled with JD...More

Plug In Unit, 3 Phase, 3 Wire, 175A, 600V

SQUARE D

Grainger Item # 2NZF1 | Mfr. Model # PJD36175G

Catalog Page # NA

Busway Plug In Unit, Amps 175, Voltage 600, System 3 Phase, 3 Wire with Ground, Factory Assembled with JD...More

Plug In Unit, 3 Phase, 3 Wire, 250A, 600V

SQUARE D

Grainger Item # 2NZF4 | Mfr. Model # PJD36250G

Catalog Page # NA

Busway Plug In Unit, Amps 250, Voltage 600, System 3 Phase, 3 Wire with Ground, Factory Assembled with JD...More

 |  Results per page: 16 | 32 | 48
loader image