Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Distribution

18 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Load Center,225A,120/240VAC,1PH
    • SQUARE D
    • Load Center, 225A, 120/240VAC, 1PHLoad Center: Nema 3R
    • Item # 2GNT7
    • Mfr. Model # QO142L225GRB
    • Load Center, Main Circuit Breaker or Main Lug Main Lug, Convertible, Amps 225, Number of Spaces 42, Max. No....More

    Power Meter, 90 to 600VAC, 5A
    • SCHNEIDER ELECTRIC
    • Power Meter, 90 to 600VAC, 5APower Meter, 90 to 600VAC, 5A
    • Item # 20JM98
    • Mfr. Model # METSEEM3550
    • Power Meter,Surface Mount,Voltage 90 to 600,Amps 5,Display LCD,Accuracy 0.5 Percent,Control Voltage...More

    Busway Tap Box,100A,For Powerbus 225
    Panelboard Interior,100A,120/240V
    • SQUARE D
    • Panelboard Interior, 100A, 120/240VPanel Board Interior: Main Lug, Convertible
    • Item # 4HGX2
    • Mfr. Model # NQ30L1C
    • Panelboard Interior, Main Lug, Convertible, Amps 100, Number of Spaces 30, Voltage 120/240V, Phase 1, Bus...More

    Circuit Breaker Enclosure,Surface,3R
    • GENERAL ELECTRIC
    • Circuit Breaker Enclosure, Surface, 3RCircuit Breaker Enclosures, Nema Rating: 3R
    • Item # 6AXW9
    • Mfr. Model # TJ400R
    • Circuit Breaker Enclosure, Mounting Style Surface, NEMA Rating 3R, 400 Amps, Gray, Painted Finish, Material...More

    Cover,Front,Surface,76.5inLx20inW
    Cover,Hinged,Flush,49.5inLx20inW
    Cover,Front,Flush,76.5inLx20inW
    Cover,Hinged,Surface,49.5inLx20inW
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More