Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Distribution

34 Results Found that Include 125 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Switched Enclosure,30A,5 Ft,,NEMA 4X
  • HUBBELL WIRING DEVICE-KELLEMS
  • Switched Enclosure, 30A, 5 Ft, , NEMA 4XSwitched Enclosure,30A,5 Ft,,NEMA 4X
  • Item # 2XE19
  • Mfr. Model # HBLDS3MQ5
  • Switched Enclosure, Max. Voltage 600 VAC, Amps AC 30, Conductor Material Copper, Cord/Conductor Length 5 Ft.,...More

Mini Circuit Breaker,50A,3 Poles,D,240V
  • SIEMENS
  • Mini Circuit Breaker, 50A, 3 Poles, D, 240VMini Circuit Breaker,50A,3 Poles,D,240V
  • Item # 30YC34
  • Mfr. Model # 5SJ43508HG41
  • Miniature Circuit Breaker, Amps 50, Number of Poles 3, Curve Type D, AC Voltage Rating 240VAC, DC Voltage...More

Supplementary Protector,50A,4P,D,480VAC
  • Supplementary Protector, 50A, 4P, D, 480VACSupplementary Protector: D Curve
  • Item # 30XW32
  • Mfr. Model # 5SY44508
  • IEC Supplementary Protector, Amps 50, Number of Poles 4, Curve Type D, AC Voltage Rating 480VAC, DC Voltage...More

Panelbrd Interior,100A,120/240V
  • SQUARE D
  • Panelbrd Interior, 100A, 120/240VPanel Board Interior: Main Lug, Convertible
  • Item # 4HGW8
  • Mfr. Model # NQ18L1
  • Panelboard Interior, Main Lug, Convertible, Amps 100, Short Circuit Current Rating 100000 RMS Symmetrical,...More

Bolt On Circuit Breaker,20A,3 Pole,QOB
  • SQUARE D
  • Bolt On Circuit Breaker, 20A, 3 Pole, QOBSquare D Bolt On Miniature Circuit Breakers: QOB Series
  • Item # 4B405
  • Mfr. Model # QOB320PL
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles 3, Circuit Breaker Type PowerLink, AC Voltage Rating...More

Bus Plug Enclosure,4 Pole,600Vac max
  • SIEMENS
  • Bus Plug Enclosure, 4 Pole, 600Vac maxBus Plug Enclosure
  • Item # 11L537
  • Mfr. Model # XEC4100
  • Bus Plug Enclosure, Amps 100, Voltage 600, System 4 Pole, Description/Special Features XJL MCCB, 4 Pole,...More

Mini Circuit Breaker,45A,3 Poles,D,240V
  • SIEMENS
  • Mini Circuit Breaker, 45A, 3 Poles, D, 240VMini Circuit Breaker,45A,3 Poles,D,240V
  • Item # 30YA40
  • Mfr. Model # 5SJ43458HG41
  • Miniature Circuit Breaker, Amps 45, Number of Poles 3, Curve Type D, AC Voltage Rating 240VAC, DC Voltage...More

Switched Enclosure,30A,NEMA 4X
  • HUBBELL WIRING DEVICE-KELLEMS
  • Switched Enclosure, 30A, NEMA 4XSwitched Enclosure,30A,NEMA 4X
  • Item # 2XE18
  • Mfr. Model # HBLDS3MQR
  • Switched Enclosure, Max. Voltage 600 VAC, Amps AC 30, Plug End Female, Plug Type 4-Wire, Receptacle Female,...More

Cover,Hinged,Surface,37.5inLx20inW
Power Meter,80 to 480 VAC,5A,Basic
  • SQUARE D
  • Power Meter, 80 to 480 VAC, 5A, BasicPower Meter,80 to 480 VAC,5A,Basic
  • Item # 6PYH5
  • Mfr. Model # METSEDM6200
  • Power Meter, Input Voltage 80 to 480 VAC, Output Type Modbus, 5 Amps, Number of Inputs 0, Number of Outputs...More

Load Center,Lug,125A,120/240VAC,1Ph
  • Load Center, Lug, 125A, 120/240VAC, 1PhLoad Center: Nema 1
  • Item # 30YE80
  • Mfr. Model # QO124L125PG
  • Load Center, Main Circuit Breaker or Main Lug Main Lug, Convertible, Amps 125, Number of Spaces 24, Max. No....More

Mini Circuit Breaker,10A,3 Poles,C,240V
  • SIEMENS
  • Mini Circuit Breaker, 10A, 3 Poles, C, 240VMini Circuit Breaker,10A,3 Poles,C,240V
  • Item # 30YC02
  • Mfr. Model # 5SJ43637HG41
  • Miniature Circuit Breaker, Amps 10, Number of Poles 3, Curve Type C, AC Voltage Rating 240VAC, DC Voltage...More

Mini Circuit Breaker,60A,3 Poles,C,240V
  • SIEMENS
  • Mini Circuit Breaker, 60A, 3 Poles, C, 240VMini Circuit Breaker,60A,3 Poles,C,240V
  • Item # 30YC29
  • Mfr. Model # 5SJ43607HG41
  • Miniature Circuit Breaker, Amps 60, Number of Poles 3, Curve Type C, AC Voltage Rating 240VAC, DC Voltage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More