Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Distribution

77 Results Found that Include 156 Products

Results per page: 16 | 32 | 48
Plug In Circuit Breaker,20A,1P,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 20A, 1P, 10kA, 240VPlug In Circuit Breaker,20A,1P,10kA,240V
  • Item # 1D250
  • Mfr. Model # QO2020
  • Plug In Circuit Breaker, Amps 20/20, Number of Poles 1, Circuit Breaker Type Tandem, AC Voltage Rating...More

Bolt On Circuit Breaker,20A,1P,10kA,120V
  • SIEMENS
  • Bolt On Circuit Breaker, 20A, 1P, 10kA, 120VBolt On Circuit Breaker,20A,1P,10kA,120V
  • Item # 3CMY1
  • Mfr. Model # B120
  • Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC,...More

Unit Mount Circuit Breaker,QOU,2P,20A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 20AUnit Mount Circuit Breaker,QOU,2P,20A
  • Item # 5B985
  • Mfr. Model # QOU220
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 20 Amps, AC Voltage Rating...More

Unit Mount Circuit Breaker,QOU,2P,30A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 30AUnit Mount Circuit Breaker,QOU,2P,30A
  • Item # 5B987
  • Mfr. Model # QOU230
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 30 Amps, AC Voltage Rating...More

Unit Mount Circuit Breaker,QOU,2P,50A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 50AUnit Mount Circuit Breaker,QOU,2P,50A
  • Item # 5B991
  • Mfr. Model # QOU250
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 50 Amps, AC Voltage Rating...More

Unit Mount Circuit Breaker,QOU,2P,60A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 60AUnit Mount Circuit Breaker,QOU,2P,60A
  • Item # 5B992
  • Mfr. Model # QOU260
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 60 Amps, AC Voltage Rating...More

Unit Mount Circuit Breaker,QOU,2P,15A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 15AUnit Mount Circuit Breaker,QOU,2P,15A
  • Item # 5B984
  • Mfr. Model # QOU215
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 15 Amps, AC Voltage Rating...More

Bolt On Circuit Breaker,30A,1P,10kA,120V
  • SIEMENS
  • Bolt On Circuit Breaker, 30A, 1P, 10kA, 120VBolt On Circuit Breaker,30A,1P,10kA,120V
  • Item # 3CMY4
  • Mfr. Model # B130
  • Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC,...More

Plug In Circuit Breaker,20A,1P,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 20A, 1P, 10kA, 240VPlug In Circuit Breaker,20A,1P,10kA,240V
  • Item # 1D343
  • Mfr. Model # HOM120GFI
  • Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter...More

Unit Mount Circuit Breaker,QOU,2P,25A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 25AUnit Mount Circuit Breaker,QOU,2P,25A
  • Item # 5B986
  • Mfr. Model # QOU225
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 25 Amps, AC Voltage Rating...More

Load Center,70A,120/240VAC,1PH
  • SQUARE D
  • Load Center, 70A, 120/240VAC, 1PHQO Load Center, 70 Amps
  • Item # 1D389
  • Mfr. Model # QO24L70RB
  • Load Center, Main Circuit Breaker or Main Lug Main Lug, Fixed, Amps 70, Number of Spaces 2, Max. No. of...More

Unit Mount Circuit Breaker,QOU,2P,10A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 10AUnit Mount Circuit Breaker,QOU,2P,10A
  • Item # 5B982
  • Mfr. Model # QOU210
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 10 Amps, AC Voltage Rating...More

Unit Mount Circuit Breaker,QOU,2P,35A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 35AUnit Mount Circuit Breaker,QOU,2P,35A
  • Item # 5B988
  • Mfr. Model # QOU235
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 35 Amps, AC Voltage Rating...More

Unit Mount Circuit Breaker,QOU,2P,40A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 40AUnit Mount Circuit Breaker,QOU,2P,40A
  • Item # 5B989
  • Mfr. Model # QOU240
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 40 Amps, AC Voltage Rating...More

Plug In Circuit Breaker,15A,1P,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 15A, 1P, 10kA, 240VPlug In Circuit Breaker,15A,1P,10kA,240V
  • Item # 1D245
  • Mfr. Model # QO1515
  • Plug In Circuit Breaker, Amps 15/15, Number of Poles 1, Circuit Breaker Type Tandem, AC Voltage Rating...More

Plug In Circuit Breaker,30A,2P,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 30A, 2P, 10kA, 240VPlug In Circuit Breaker,30A,2P,10kA,240V
  • Item # 1D309
  • Mfr. Model # QO230HID
  • Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type High Intensity Discharge, AC...More

Bolt On Circuit Breaker,15A,1P,10kA,120V
  • SIEMENS
  • Bolt On Circuit Breaker, 15A, 1P, 10kA, 120VBolt On Circuit Breaker,15A,1P,10kA,120V
  • Item # 3CMX8
  • Mfr. Model # B115
  • Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120VAC,...More

Plug In Circuit Breaker,100A,10kA,240V
  • SIEMENS
  • Plug In Circuit Breaker, 100A, 10kA, 240VPlug In Circuit Breaker,100A,10kA,240V
  • Item # 3CNG5
  • Mfr. Model # Q2100
  • Plug In Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

Circuit Breaker,Magnetic,40A,277VAC/80DC
  • CARLING TECHNOLOGIES
  • Circuit Breaker, Magnetic, 40A, 277VAC/80DCCircuit Breaker,Magnetic,40A,277VAC/80DC
  • Item # 3XC74
  • Mfr. Model # CA2-BO-34-640-111-C
  • Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 40, AC Voltage...More

Plug In Circuit Breaker,15A,1P,10kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 15A, 1P, 10kA, 240VPlug In Circuit Breaker,15A,1P,10kA,240V
  • Item # 1D341
  • Mfr. Model # HOM115GFI
  • Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Ground Fault Circuit Interrupter...More

Load Center,100A,120/240VAC,1PH
  • SQUARE D
  • Load Center, 100A, 120/240VAC, 1PHQO Load Center, 100 Amps
  • Item # 1D424
  • Mfr. Model # QO816L100S
  • Load Center, Main Circuit Breaker or Main Lug Main Lug, Fixed, Amps 100, Number of Spaces 8, Max. No. of...More

Circuit Breaker,Magnetic,30A,277VAC/80DC
  • CARLING TECHNOLOGIES
  • Circuit Breaker, Magnetic, 30A, 277VAC/80DCCircuit Breaker,Magnetic,30A,277VAC/80DC
  • Item # 3XC73
  • Mfr. Model # CA2-BO-34-630-111-C
  • Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 30, AC Voltage...More

Unit Mount Circuit Breaker,QOU,2P,45A
  • SQUARE D
  • Unit Mount Circuit Breaker, QOU, 2P, 45AUnit Mount Circuit Breaker,QOU,2P,45A
  • Item # 5B990
  • Mfr. Model # QOU245
  • Unit Mount Circuit Breaker, Circuit Breaker Type Standard, Number of Poles 2, 45 Amps, AC Voltage Rating...More

Circuit Breaker,15A,277VAC,50VDC,UL, CSA
  • GENERAL ELECTRIC
  • Circuit Breaker, 15A, 277VAC, 50VDC, UL, CSACircuit Breaker,15A,277VAC,50VDC,UL, CSA
  • Item # 30EF82
  • Mfr. Model # EP101ULC15
  • Miniature Circuit Breaker, Amps 15, Number of Poles 1, Curve Type C, AC Voltage Rating 277VAC, DC Voltage...More

Circuit Breaker,10A,Thermal Magnetic
  • SIEMENS
  • Circuit Breaker, 10A, Thermal MagneticCircuit Breaker,10A,Thermal Magnetic
  • Item # 30XZ60
  • Mfr. Model # 5SJ41106HG40
  • Miniature Circuit Breaker, Amps 10, Number of Poles 1, Curve Type B, AC Voltage Rating 240VAC, DC Voltage...More

Plug In Circuit Breaker,15A,2P,22kA,240V
  • SQUARE D
  • Plug In Circuit Breaker, 15A, 2P, 22kA, 240VPlug In Circuit Breaker,15A,2P,22kA,240V
  • Item # 2GLR4
  • Mfr. Model # QO215VH
  • Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC...More

Circuit Breaker Base
Bus Bar,3 Poles,80A
AL Offset Adapter,300 kcmil
  • BURNDY
  • AL Offset Adapter, 300 kcmilAL Offset Adapter
  • Item # 22P112
  • Mfr. Model # AYPO300
  • AL Offset Adapter, AL/CU Cable, Connector Type Pin Terminal, Max. Wire Size 300 kcmil, Max. Voltage 35 kv,...More

Results per page: 16 | 32 | 48