Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

41 Results Found that Include 69 Products 

 |  Results per page: 16 | 32 | 48

Load Center, 100A, 120/240VAC, 1PH

SQUARE D

Grainger Item # 5B767 | Mfr. Model # QO612L100DS

Catalog Page # 280 (PDF)

Load Center, Main Circuit Breaker or Main Lug Main Lug, Fixed, Amps 100, Number of Spaces 6, Max. No. of...More

Bolt On Circuit Breaker, 20A, 1P, 10kA, 240V

SIEMENS

Grainger Item # 3HZT3 | Mfr. Model # BQ1B020

Catalog Page # 284 (PDF)

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

Plug In Circuit Breaker, 100A, 10kA, 240V

SQUARE D

Grainger Item # 1D349 | Mfr. Model # HOM2100

Catalog Page # 277 (PDF)

Plug In Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

Bolt On Circuit Breaker, 30A, 1P, 10kA, 240V

SIEMENS

Grainger Item # 3HZT4 | Mfr. Model # BQ1B030

Catalog Page # 284 (PDF)

Bolt On Circuit Breaker, 30 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

Mounting Base, 3 Pole

SQUARE D

Grainger Item # 2DH58 | Mfr. Model # QON3B

Catalog Page # 282 (PDF)

Circuit Breaker Base, 100 Amp Max, Number Of 1 Poles 3,

Load Center, 100A, 120/240VAC, 1PH

SQUARE D

Grainger Item # 1D420 | Mfr. Model # QO612L100S

Catalog Page # 280 (PDF)

Load Center, Main Circuit Breaker or Main Lug Main Lug, Fixed, Amps 100, Number of Spaces 6, Max. No. of...More

Supplementary Protector, D Curve, 1P

DAYTON

Multiple product options available

Circuit Breaker, Magnetic, 30A, 277VAC/80DC

CARLING TECHNOLOGIES

Grainger Item # 3XC73 | Mfr. Model # CA2-BO-34-630-111-C

Catalog Page # 291 (PDF)

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 30, AC Voltage...More

Supplementary Protector, B Curve, 1P

DAYTON

Multiple product options available

Bolt On Circuit Breaker, 25A, 1P, 10kA, 240V

SIEMENS

Grainger Item # 6EUZ9 | Mfr. Model # B125

Catalog Page # 283 (PDF)

Bolt On Circuit Breaker, 25 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

Bolt On Circuit Breaker, 15A, 1P, 10kA, 240V

SIEMENS

Grainger Item # 3HZT2 | Mfr. Model # BQ1B015

Catalog Page # 284 (PDF)

Bolt On Circuit Breaker, 15 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

Load Center, 100A, 120/240VAC, 1PH

SQUARE D

Grainger Item # 5B766 | Mfr. Model # QO612L100DF

Catalog Page # NA

Load Center, Main Circuit Breaker or Main Lug Main Lug, Fixed, Amps 100, Number of Spaces 6, Max. No. of...More

Circuit Breaker 20a

SQUARE D

Grainger Item # 2DM43 | Mfr. Model # QOB120HID

Catalog Page # 276 (PDF)

Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC...More

Plug In Circuit Breaker, 30A, 1P, 22kA, 240V

SQUARE D

Grainger Item # 1D242 | Mfr. Model # QO130VH

Catalog Page # 276 (PDF)

Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC...More

Circuit Breaker, Magnetic, 40A, 277VAC/80DC

CARLING TECHNOLOGIES

Grainger Item # 3XC74 | Mfr. Model # CA2-BO-34-640-111-C

Catalog Page # 291 (PDF)

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 40, AC Voltage...More

Supplementary Protector, C Curve, 1P

DAYTON

Multiple product options available

Safety Switch, Heavy-Duty, 100A, Copper

SQUARE D

Grainger Item # 2DH20 | Mfr. Model # PKOGTC2

Catalog Page # NA

Safety Switch, For Use With Heavy Duty Safety Switch Ground Bar Assembly, 100A Amps AC, Material of...More

Plug In Circuit Breaker, 90A, 2P, 10kA, 240V

SQUARE D

Grainger Item # 1D362 | Mfr. Model # HOM290

Catalog Page # 277 (PDF)

Plug In Circuit Breaker, Amps 90, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

Plug In Circuit Breaker, 80A, 2P, 10kA, 240V

SQUARE D

Grainger Item # 1D361 | Mfr. Model # HOM280

Catalog Page # 277 (PDF)

Plug In Circuit Breaker, Amps 80, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating...More

Circuit Breaker Base

SQUARE D

Grainger Item # 2DH68 | Mfr. Model # QON612L100

Catalog Page # NA

Circuit Breaker Base, 100 Amp Max, Number Of 1 Poles 12

Circuit Breaker, Magnetic, 60A, 277VAC/80DC

CARLING TECHNOLOGIES

Grainger Item # 3XC75 | Mfr. Model # CA2-BO-34-660-311-C

Catalog Page # 291 (PDF)

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 60, AC Voltage...More

Circuit Breaker, Magnetic, 50A, 277VAC/80DC

CARLING TECHNOLOGIES

Grainger Item # 10C613 | Mfr. Model # CA2-B0-34-650-121-D

Catalog Page # 291 (PDF)

Circuit Breaker, Magnetic, Switch Type Toggle, Curve Type Medium, Number of Poles 2, Amps 50, AC Voltage...More

Plug In Circuit Breaker, 20A, 2P, 10kA, 240V

GENERAL ELECTRIC

Grainger Item # 3AGG6 | Mfr. Model # THQL21WY20

Catalog Page # 287 (PDF)

Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating...More

Lug, 1 Pole, 80A

EATON

Grainger Item # 19YH01 | Mfr. Model # Z-EK/35/UL

Catalog Page # NA

Lug, Type 1 Pole, 80 Amps, Frame Type 40 A, Package Quantity 3

Plug In Circuit Breaker, 25A, 1P, 22kA, 240V

SQUARE D

Grainger Item # 2DG46 | Mfr. Model # QO125VH

Catalog Page # NA

Plug In Circuit Breaker, Amps 25, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC...More

Bolt On Circuit Breaker, 60A, 1P, 10kA, 240V

SIEMENS

Grainger Item # 3HZT7 | Mfr. Model # BQ1B060

Catalog Page # 284 (PDF)

Bolt On Circuit Breaker, 60 Amps, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

Circuit Breaker, 30A, 277VAC, 50VDC, UL, CSA

GENERAL ELECTRIC

Grainger Item # 30EF57 | Mfr. Model # EP61ULD30

Catalog Page # NA

Miniature Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Miniature UL 1077, AC Voltage...More

Circuit Breaker, 03A, 277VAC, 50VDC, UL, CSA

GENERAL ELECTRIC

Grainger Item # 30EF55 | Mfr. Model # EP61ULD03

Catalog Page # NA

Miniature Circuit Breaker, Amps 03, Number of Poles 1, Circuit Breaker Type Miniature UL 1077, AC Voltage...More

Circuit Breaker, 30A, 277VAC, 50VDC, UL, CSA

GENERAL ELECTRIC

Grainger Item # 30EF43 | Mfr. Model # EP61ULB30

Catalog Page # NA

Miniature Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Miniature UL 1077, AC Voltage...More

Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSA

GENERAL ELECTRIC

Grainger Item # 30EF56 | Mfr. Model # EP61ULD13

Catalog Page # NA

Miniature Circuit Breaker, Amps 13, Number of Poles 1, Circuit Breaker Type Miniature UL 1077, AC Voltage...More

Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSA

GENERAL ELECTRIC

Grainger Item # 30EF42 | Mfr. Model # EP61ULB13

Catalog Page # NA

Miniature Circuit Breaker, Amps 13, Number of Poles 1, Circuit Breaker Type Miniature UL 1077, AC Voltage...More

Circuit Breaker, 13A, 277VAC, 50VDC, UL, CSA

GENERAL ELECTRIC

Grainger Item # 30EF50 | Mfr. Model # EP61ULC13

Catalog Page # NA

Miniature Circuit Breaker, Amps 13, Number of Poles 1, Circuit Breaker Type Miniature UL 1077, AC Voltage...More

 |  Results per page: 16 | 32 | 48
loader image