Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Distribution

30 Results Found that Include 40 Products 

Results per page: 16 | 32 | 48
    Plug In Circuit Breaker,20A,1P,10kA,240V
    • FEDERAL PACIFIC
    • Plug In Circuit Breaker, 20A, 1P, 10kA, 240V
    • Item # 3YMP3
    • Mfr. Model # UBIF020N
    • Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

    Plug In Circuit Breaker,20A,1P,10kA,240V
    • ZINSCO
    • Plug In Circuit Breaker, 20A, 1P, 10kA, 240V
    • Item # 3YMW1
    • Mfr. Model # UBIZ20
    • Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

    Insulator Kit
    • SQUARE D
    • Insulator Kit
    • Item # 5B719
    • Mfr. Model # PKGTAB
    • Insulator Kit, Used with Ground Kits PK9GTA-PK27GTA, QO Load Centers

    Plug In Circuit Breaker,15A,1P,10kA,240V
    • FEDERAL PACIFIC
    • Plug In Circuit Breaker, 15A, 1P, 10kA, 240V
    • Item # 3YMP2
    • Mfr. Model # UBIF015N
    • Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

    Circuit Breaker,Type Z, 1 Pole, 30A
    • ZINSCO
    • Circuit Breaker, Type Z, 1 Pole, 30A
    • Item # 6YEY9
    • Mfr. Model # UBIZ30
    • Plug In Circuit Breaker, Amps 30, Number of Poles 1, Circuit Breaker Type Standard, For Use With Zinsco Load...More

    Load Center,70A,120/240VAC,1PH
    • SQUARE D
    • Load Center, 70A, 120/240VAC, 1PH
    • Item # 1D388
    • Mfr. Model # QO24L70F
    • Load Center, Main Circuit Breaker or Main Lug Main Lug, Fixed, Amps 70, Number of Spaces 2, Max. No. of...More

    Qo Ground Bar Kit
    • SQUARE D
    • Qo Ground Bar Kit
    • Item # 5B715
    • Mfr. Model # PK23GTAL
    • QO Ground Bar Kit, Number of Terminals 23, For QO Load Centers, With #1-4/0 Aluminum/Copper Lug

    CC Fuse Circuit Protector, 1Pole, 30A
    • BUSSMANN
    • CC Fuse Circuit Protector, 1Pole, 30A
    • Item # 14L606
    • Mfr. Model # CCP-1-DCC
    • Circuit Protector, Amps 30, Voltage 80VDC, Max. Wire Size (AWG) 4, Min. Wire Size (AWG) 18, Height (In.) 3.1,...More

    Plug In Circuit Breaker,20A,1P,10kA,240V
    • FEDERAL PACIFIC
    • Plug In Circuit Breaker, 20A, 1P, 10kA, 240V
    • Item # 3YMR1
    • Mfr. Model # UBIF20N
    • Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

    CC Fuse Circuit Protector, 1Pole, 30A
    • BUSSMANN
    • CC Fuse Circuit Protector, 1Pole, 30A
    • Item # 14L599
    • Mfr. Model # CCP-1-30CC
    • Circuit Protector, Amps 30, Voltage 600, Max. Wire Size (AWG) 4, Min. Wire Size (AWG) 18, Height (In.) 3.1,...More

    Mechanical Lugs
    • SQUARE D
    • Mechanical Lugs
    • Item # 2DK63
    • Mfr. Model # AL400LA
    • Mechanical Lugs Use With Aluminum Or Copper Wire

    Plug In Circuit Breaker,30A,2P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 30A, 2P, 10kA, 240V
    • Item # 3HXL5
    • Mfr. Model # THQL2130HID
    • Plug In Circuit Breaker, Amps 30, Number of Poles 2, Circuit Breaker Type High Intensity Discharge, AC...More

    Plug In Circuit Breaker,15A,1P,10kA,240V
    • FEDERAL PACIFIC
    • Plug In Circuit Breaker, 15A, 1P, 10kA, 240V
    • Item # 3YMP9
    • Mfr. Model # UBIF15N
    • Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

    Plug In Circuit Breaker,15A,1P,10kA,240V
    • ZINSCO
    • Plug In Circuit Breaker, 15A, 1P, 10kA, 240V
    • Item # 3YMV9
    • Mfr. Model # UBIZ15
    • Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating...More

    Cube Fuse Circuit Protector, 1Pole, 30A
    • BUSSMANN
    • Cube Fuse Circuit Protector, 1Pole, 30A
    • Item # 14L608
    • Mfr. Model # CCP-1-30CF
    • Circuit Protector, Amps 30, Voltage 600, Max. Wire Size (AWG) 4, Min. Wire Size (AWG) 18, Height (In.) 3,...More

    Plug In Circuit Breaker,15A,1P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 15A, 1P, 10kA, 240V
    • Item # 3HXH7
    • Mfr. Model # THQL1115HM
    • Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type High Magnetic, AC Voltage Rating...More

    Circuit Breaker 20a
    • SQUARE D
    • Circuit Breaker 20a
    • Item # 2DM44
    • Mfr. Model # QOB120HM
    • Bolt On Circuit Breaker, 20 Amps, Number of Poles 1, Circuit Breaker Type High Magnetic, AC Voltage Rating...More

    Circuit Breaker,Bolt-On,1 Pole,40A
    • SQUARE D
    • Circuit Breaker, Bolt-On, 1 Pole, 40A
    • Item # 2GLD8
    • Mfr. Model # QOB140HID
    • Bolt On Circuit Breaker, 40 Amps, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC...More

    Circuit Breaker,Type Z, 1 Pole, 50A
    • ZINSCO
    • Circuit Breaker, Type Z, 1 Pole, 50A
    • Item # 6YEZ1
    • Mfr. Model # UBIZ50
    • Plug In Circuit Breaker, Amps 50, Number of Poles 1, Circuit Breaker Type Standard, For Use With Zinsco Load...More

    Plug In Circuit Breaker,20A,2P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 20A, 2P, 10kA, 240V
    • Item # 3HXL1
    • Mfr. Model # THQL2120HID
    • Plug In Circuit Breaker, Amps 20, Number of Poles 2, Circuit Breaker Type High Intensity Discharge, AC...More

    Plug In Circuit Breaker,20A,1P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 20A, 1P, 10kA, 240V
    • Item # 3HXJ2
    • Mfr. Model # THQL1120HM
    • Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type High Magnetic, AC Voltage Rating...More

    Midget Fuse Circuit Protector, 1P, 30A
    • BUSSMANN
    • Midget Fuse Circuit Protector, 1P, 30A
    • Item # 14L607
    • Mfr. Model # CCP-1-DCM
    • Circuit Protector, Amps 30, Voltage 80VDC, Max. Wire Size (AWG) 4, Min. Wire Size (AWG) 18, Height (In.) 3.1,...More

    Solid Neutral Assembly
    Circuit Breaker,Type Z, 1 Pole, 40A
    • ZINSCO
    • Circuit Breaker, Type Z, 1 Pole, 40A
    • Item # 6YEZ0
    • Mfr. Model # UBIZ40
    • Plug In Circuit Breaker, Amps 40, Number of Poles 1, Circuit Breaker Type Standard, For Use With Zinsco Load...More

    Plug In Circuit Breaker,15A,2P,10kA,240V
    • GENERAL ELECTRIC
    • Plug In Circuit Breaker, 15A, 2P, 10kA, 240V
    • Item # 3HXK7
    • Mfr. Model # THQL2115HID
    • Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type High Intensity Discharge, AC...More

    Circuit Breaker,Bolt-On,1 Pole,25A
    • SQUARE D
    • Circuit Breaker, Bolt-On, 1 Pole, 25A
    • Item # 2GLD2
    • Mfr. Model # QOB125HID
    • Bolt On Circuit Breaker, 25 Amps, Number of Poles 1, Circuit Breaker Type High Intensity Discharge, AC...More

    Midget Fuse Circuit Protector, 1P, 30A
    • BUSSMANN
    • Midget Fuse Circuit Protector, 1P, 30A
    • Item # 14L603
    • Mfr. Model # CCP-1-30M
    • Circuit Protector, Amps 30, Voltage 400, Max. Wire Size (AWG) 4, Min. Wire Size (AWG) 18, Height (In.) 3.1,...More

    Results per page: 16 | 32 | 48