Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

    Distribution Equipment

    15 Results Found that Include 15 Products 

    Results per page: 16 | 32 | 48
      Washer,Rubber,Pk50
      • GRAINGER APPROVED VENDOR
      • Washer, Rubber, Pk50
      • Item # 3LZ03
      • Mfr. Model # 3LZ03
      • Rubber Washer, Universal Coupling, -20 Degrees Fahrenheit to 160 Degrees Fahrenheit, Package 50

      Hose Barb,90 Deg,3/8 In,1/8 MNPT,Brass
      • GRAINGER APPROVED VENDOR
      • Hose Barb, 90 Deg, 3/8 In, 1/8 MNPT, Brass
      • Item # 6AFK2
      • Mfr. Model # 6AFK2
      • Hose Barb, 90 Degree Elbow, Barb Size 3/8 In, Hose Inside Dia 3/8 In, NPT Size 1/8 In, Pressure Rating 300...More

      Nipple,Hose,1 In
      • GRAINGER APPROVED VENDOR
      • Nipple, Hose, 1 In
      • Item # 3LZ84
      • Mfr. Model # 3LZ84
      • King Combination Hose Nipple, NPT 1 Inch, 316 Stainless Steel

      Nipple,Hose,1/2 In
      • GRAINGER APPROVED VENDOR
      • Nipple, Hose, 1/2 In
      • Item # 3LZ83
      • Mfr. Model # 3LZ83
      • King Combination Hose Nipple, NPT 1/2 Inch, 316 Stainless Steel

      Hose Barb,Swivel,1/2 In,1/2 MNPT,Brass
      • GRAINGER APPROVED VENDOR
      • Hose Barb, Swivel, 1/2 In, 1/2 MNPT, Brass
      • Item # 6AFP9
      • Mfr. Model # 6AFP9
      • Hose Barb, Swivel, Barb Size 1/2 In, Hose Inside Dia 1/2 In, NPT Size 1/2 In, Pressure Rating 300 PSI, Brass,...More

      Hose Barb,90 Deg,3/8 In,1/2 MNPT,Brass
      • GRAINGER APPROVED VENDOR
      • Hose Barb, 90 Deg, 3/8 In, 1/2 MNPT, Brass
      • Item # 6AFT1
      • Mfr. Model # 6AFT1
      • Hose Barb, 90 Degree Elbow, Barb Size 3/8 In, Hose Inside Dia 3/8 In, NPT Size 1/2 In, Brass, Hole Dia 0.28 In...More

      Hose Barb,90 Deg,3/4 In,1/2 MNPT,Brass
      • GRAINGER APPROVED VENDOR
      • Hose Barb, 90 Deg, 3/4 In, 1/2 MNPT, Brass
      • Item # 6AFK0
      • Mfr. Model # 6AFK0
      • Beaded Hose Barb, 90 Degree Elbow, Barb Size 3/4 In, Hose Inside Dia 3/4 In, NPT Size 1/2 In, Pressure Rating...More

      Shank Coupling
      • GRAINGER APPROVED VENDOR
      • Shank Coupling
      • Item # 3LZ15
      • Mfr. Model # 3LZ15
      • King Steel Short Shank Coupling, Size 2 Inches, Material of Construction Aluminum with Brass Nut, NPSM Thread

      Hose Barb,90 Deg,5/8 In,1/2 MNPT,Brass
      • GRAINGER APPROVED VENDOR
      • Hose Barb, 90 Deg, 5/8 In, 1/2 MNPT, Brass
      • Item # 6AFK1
      • Mfr. Model # 6AFK1
      • Beaded Hose Barb, 90 Degree Elbow, Barb Size 5/8 In, Hose Inside Dia 5/8 In, NPT Size 1/2 In, Pressure Rating...More

      Ground Joint Coupling Spud,3/4 In,450 F
      • GRAINGER APPROVED VENDOR
      • Ground Joint Coupling Spud, 3/4 In, 450 F
      • Item # 3ATP8
      • Mfr. Model # CAM-GFS-3G
      • Ground Joint Coupling Spud, Size 3/4 In, FNPT Size 3/4 In, Hose Size 3/4 In, Zinc Plated Steel, Max Temp 450 F...More

      Ground Joint Coupling Spud,1 In,450 F
      Ground Joint Coupling Spud,1/2 In,450 F
      • GRAINGER APPROVED VENDOR
      • Ground Joint Coupling Spud, 1/2 In, 450 F
      • Item # 3ATP7
      • Mfr. Model # CAM-GFS-2G
      • Ground Joint Coupling Spud, Size 1/2 In, MNPT Size 1/2 In, Hose Size 1/2 In, Zinc Plated Steel, Max Temp 450 F...More

      Shank Coupling
      • GRAINGER APPROVED VENDOR
      • Shank Coupling
      • Item # 3LZ22
      • Mfr. Model # 3LZ22
      • King Steel Short Shank Coupling, Size 1 1/2 Inches, Material of Construction Steel with Brass Nut

      Fitting,Boss Style
      • GRAINGER APPROVED VENDOR
      • Fitting, Boss Style
      • Item # 3LZ72
      • Mfr. Model # 3LZ72
      • Boss Style Fitting, Male NPT Size 1 Inch, 3/4 Inch Hose Barb, Plated Steel

      Hose Barb,45 Deg,1/4 In,1/4 MNPT,Brass
      • GRAINGER APPROVED VENDOR
      • Hose Barb, 45 Deg, 1/4 In, 1/4 MNPT, Brass
      • Item # 6AFR4
      • Mfr. Model # 6AFR4
      • Hose Barb, 45 Degree Elbow, Barb Size 1/4 In, Hose Inside Dia 1/4 In, NPT Size 1/4 In, Pressure Rating 300...More

      Results per page: 16 | 32 | 48