Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Distribution Equipment

25 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Hose Barb,1 In Barb,1 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 1 In Barb, 1 In MNPT, Brass
    • Item # 6AFN7
    • Mfr. Model # 6AFN7
    • Hose Barb,Fitting Style Straight,For Hose I.D. 1 In.,Thread Size 1 In.,Thread Type (M)NPT,Hex Head Size 1-3/8...More

    Hose End,For ID 1/2 In,1/2 In NPT,Brass
    Hose Barb,3/8 In Barb,3/8 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 3/8 In Barb, 3/8 In MNPT, Brass
    • Item # 6AFL6
    • Mfr. Model # 6AFL6
    • Hose Barb,Fitting Style 90 Degrees Elbow,For Hose I.D. 3/8 In.,Thread Size 3/8 In.,Thread Type...More

    Hose Barb,1/2 In Barb,3/8 In FNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 1/2 In Barb, 3/8 In FNPT, Brass
    • Item # 6AFP3
    • Mfr. Model # 6AFP3
    • Hose Barb,Fitting Style Straight,For Hose I.D. 1/2 In.,Thread Size 3/8 In.,Thread Type (F)NPT,Material...More

    Fitting,Boss Style
    • GRAINGER APPROVED VENDOR
    • Fitting, Boss Style
    • Item # 3LZ71
    • Mfr. Model # 3LZ71
    • Boss Style Fitting, Male NPT Size 1 Inch, 1 Inch Hose Barb, Plated Steel

    Hose Barb,1/2 In Barb,3/8 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 1/2 In Barb, 3/8 In MNPT, Brass
    • Item # 6AFK8
    • Mfr. Model # 6AFK8
    • Hose Barb,Fitting Style 90 Degrees Elbow,For Hose I.D. 1/2 In.,Thread Size 3/8 In.,Thread Type...More

    Hose Barb,3/8 In Barb,3/8 In MNPSM,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 3/8 In Barb, 3/8 In MNPSM, Brass
    • Item # 6AFP8
    • Mfr. Model # 6AFP8
    • Hose Barb,Fitting Style Straight,For Hose I.D. 3/8 In.,Thread Size 3/8 In.,Thread Type (M)NPSM,Material...More

    Coupler
    • GRAINGER APPROVED VENDOR
    • Coupler
    • Item # 3LX85
    • Mfr. Model # 3LX85
    • Universal Coupler, Coupling Description Blank End, Plated Malleable Iron, Air or Water Service

    Hose Mender,For Hose ID 3/8 In,Brass
    Coupler,1/4 In Size
    • GRAINGER APPROVED VENDOR
    • Coupler, 1/4 In Size
    • Item # 3LX98
    • Mfr. Model # 3LX98
    • Universal Coupler, Size 1/4 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water...More

    Hose Barb,3/4 In Barb,1/2 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 3/4 In Barb, 1/2 In MNPT, Brass
    • Item # 6AFJ1
    • Mfr. Model # 6AFJ1
    • Beaded Hose Barb,Fitting Style Straight,For Hose I.D. 3/4 In.,Thread Size 1/2 In.,Thread Type (M)NPT,Hex Head...More

    Coupler,3/8 In Size
    • GRAINGER APPROVED VENDOR
    • Coupler, 3/8 In Size
    • Item # 3LZ02
    • Mfr. Model # 3LZ02
    • Universal Coupler, Size 3/8 Inch, Coupling Description Hose End, Plated Malleable Iron, Air or Water Service

    Hose Barb,3/8 In Barb,1/4 In FNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 3/8 In Barb, 1/4 In FNPT, Brass
    • Item # 6AFP1
    • Mfr. Model # 6AFP1
    • Hose Barb,Fitting Style Straight,For Hose I.D. 3/8 In.,Thread Size 1/4 In.,Thread Type (F)NPT,Material...More

    Hose Barb,5/16 In Barb,1/8 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 5/16 In Barb, 1/8 In MNPT, Brass
    • Item # 6AFJ2
    • Mfr. Model # 6AFJ2
    • Hose Barb,Fitting Style 90 Degrees Elbow,For Hose I.D. 5/16 In.,Thread Size 1/8 In.,Thread Type...More

    Hose Barb,5/8 In Barb,1/4 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 5/8 In Barb, 1/4 In MNPT, Brass
    • Item # 6AFJ3
    • Mfr. Model # 6AFJ3
    • Beaded Hose Barb,Fitting Style Straight,For Hose I.D. 5/8 In.,Thread Size 1/4 In.,Thread Type (M)NPT,Hex Head...More

    Hose Barb,1/4 In Barb,1/4 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 1/4 In Barb, 1/4 In MNPT, Brass
    • Item # 6AFP7
    • Mfr. Model # 6AFP7
    • Hose Barb,Fitting Style Straight,For Hose I.D. 1/4 In.,Thread Size 1/4 In.,Thread Type (M)NPT,Material...More

    Hose Barb,5/8 In Barb,3/8 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 5/8 In Barb, 3/8 In MNPT, Brass
    • Item # 6AFH7
    • Mfr. Model # 6AFH7
    • Beaded Hose Barb,Fitting Style Straight,For Hose I.D. 5/8 In.,Thread Size 3/8 In.,Thread Type (M)NPT,Hex Head...More

    Hose Barb,1/2 In Barb,1/2 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 1/2 In Barb, 1/2 In MNPT, Brass
    • Item # 6AFL1
    • Mfr. Model # 6AFL1
    • Beaded Hose Barb,Fitting Style 90 Degrees Elbow,For Hose I.D. 1/2 In.,Thread Size 1/2 In.,Thread Type...More

    Fitting,Boss Style
    • GRAINGER APPROVED VENDOR
    • Fitting, Boss Style
    • Item # 3LZ73
    • Mfr. Model # 3LZ73
    • Boss Style Fitting, Male NPT Size 1/2 Inch, 3/4 Inch Hose Barb, Plated Steel

    Hose Barb,3/8 In Barb,3/8 In FNPSM,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 3/8 In Barb, 3/8 In FNPSM, Brass
    • Item # 6AFT0
    • Mfr. Model # 6AFT0
    • Hose Barb,Fitting Style Straight,For Hose I.D. 3/8 In.,Thread Size 3/8 In.,Thread Type (F)NPSM,Material...More

    Hose Barb,1/2 In Barb,1/2 In FNPSM,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 1/2 In Barb, 1/2 In FNPSM, Brass
    • Item # 6AFR1
    • Mfr. Model # 6AFR1
    • Hose Barb,Fitting Style Straight,For Hose I.D. 1/2 In.,Thread Size 1/2 In.,Thread Type (F)NPSM,Material...More

    Hose Barb,1/2 In Barb,3/8 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 1/2 In Barb, 3/8 In MNPT, Brass
    • Item # 6AFJ0
    • Mfr. Model # 6AFJ0
    • Beaded Hose Barb,Fitting Style 90 Degrees Elbow,For Hose I.D. 1/2 In.,Thread Size 3/8 In.,Thread Type...More

    Shank Coupling
    • GRAINGER APPROVED VENDOR
    • Shank Coupling
    • Item # 3LZ13
    • Mfr. Model # 3LZ13
    • King Steel Short Shank Coupling, Size 1 1/2 Inches, Material of Construction Aluminum with Brass Nut

    Hose Barb,3/8 In Barb,3/8 In MNPT,Brass
    • GRAINGER APPROVED VENDOR
    • Hose Barb, 3/8 In Barb, 3/8 In MNPT, Brass
    • Item # 6AFJ7
    • Mfr. Model # 6AFJ7
    • Beaded Hose Barb,Fitting Style 90 Degrees Elbow,For Hose I.D. 3/8 In.,Thread Size 3/8 In.,Thread Type...More

    Results per page: 16 | 32 | 48