Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Distribution Equipment

51 Results Found that Include 64 Products 

Results per page: 16 | 32 | 48
Hose Barb,3/4 In Barb,3/4 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 3/4 In Barb, 3/4 In MNPT, Brass
  • Item # 6AFN6
  • Mfr. Model # 6AFN6
  • Hose Barb,Fitting Style Straight,For Hose I.D. 3/4 In.,Thread Size 3/4 In.,Thread Type (M)NPT,Hex Head Size...More

Ferrule,3/8 In,Pk10
  • GRAINGER APPROVED VENDOR
  • Ferrule, 3/8 In, Pk10
  • Item # 2A734
  • Mfr. Model # 2A734
  • Hose Ferrule, Barb Size 3/8 In., Inside Dia. 0.725 In., Hole Dia. 0.500 In., Length 0.965 In., Material...More

Hose Barb,3/4 In Barb,1/2 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 3/4 In Barb, 1/2 In MNPT, Brass
  • Item # 6AFL8
  • Mfr. Model # 6AFL8
  • Hose Barb,Fitting Style Straight,For Hose I.D. 3/4 In.,Thread Size 1/2 In.,Thread Type (M)NPT,Hex Head Size...More

Coupler,3/4 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 3/4 In Size
  • Item # 3LX95
  • Mfr. Model # 3LX95
  • Universal Coupler, Size 3/4 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water...More

Coupler,3/4 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 3/4 In Size
  • Item # 3LX96
  • Mfr. Model # 3LX96
  • Universal Coupler, Size 3/4 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Hose Barb,5/8 In Barb,1/2 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 5/8 In Barb, 1/2 In MNPT, Brass
  • Item # 6AFL4
  • Mfr. Model # 6AFL4
  • Hose Barb,Fitting Style Straight,For Hose I.D. 5/8 In.,Thread Size 1/2 In.,Thread Type (M)NPT,Material...More

Coupler,3/4 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 3/4 In Size
  • Item # 3LX94
  • Mfr. Model # 3LX94
  • Universal Coupler, Size 3/4 Inch, Coupling Description Hose End, Plated Malleable Iron, Air or Water Service

Ferrule,1/4 In,Pk10
  • GRAINGER APPROVED VENDOR
  • Ferrule, 1/4 In, Pk10
  • Item # 2A733
  • Mfr. Model # 2A733
  • Hose Ferrule, Barb Size 1/4 In., Inside Dia. 0.525 In., Hole Dia. 0.406 In., Length 0.700 In., Material...More

Coupler,1/2 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 1/2 In Size
  • Item # 3LX91
  • Mfr. Model # 3LX91
  • Universal Coupler, Size 1/2 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water...More

Coupler,1 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 1 In Size
  • Item # 3LX89
  • Mfr. Model # 3LX89
  • Universal Coupler, Size 1 Inch, Coupling Description Male NPT End, Plated Malleable Iron, Air or Water Service...More

Nipple,1-3/4 In Barb,2 In MNPT,Steel
  • GRAINGER APPROVED VENDOR
  • Nipple, 1-3/4 In Barb, 2 In MNPT, Steel
  • Item # 3LZ96
  • Mfr. Model # 3LZ96
  • Combination Nipple,Fitting Style Straight,For Hose I.D. 1-3/4 In.,Thread Size 2 In.,Thread Type (M)NPT,Hex...More

Nipple,1-1/4 In Barb,1-1/2 In MNPT,Steel
  • GRAINGER APPROVED VENDOR
  • Nipple, 1-1/4 In Barb, 1-1/2 In MNPT, Steel
  • Item # 3LZ95
  • Mfr. Model # 3LZ95
  • Combination Nipple,Fitting Style Straight,For Hose I.D. 1-1/4 In.,Thread Size 1-1/2 In.,Thread Type...More

Coupler,1/2 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 1/2 In Size
  • Item # 3LX92
  • Mfr. Model # 3LX92
  • Universal Coupler, Size 1/2 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Hose Barb,1/2 In Barb,3/4 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 1/2 In Barb, 3/4 In MNPT, Brass
  • Item # 6AFL7
  • Mfr. Model # 6AFL7
  • Hose Barb,Fitting Style Straight,For Hose I.D. 1/2 In.,Thread Size 3/4 In.,Thread Type (M)NPT,Hex Head Size...More

Hose Barb,5/8 In Barb,3/4 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 5/8 In Barb, 3/4 In MNPT, Brass
  • Item # 6AFL2
  • Mfr. Model # 6AFL2
  • Hose Barb,Fitting Style Straight,For Hose I.D. 5/8 In.,Thread Size 3/4 In.,Thread Type (M)NPT,Hex Head Size...More

Coupler,1 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 1 In Size
  • Item # 3LX90
  • Mfr. Model # 3LX90
  • Universal Coupler, Size 1 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Hose Barb,1/2 In Barb,1/2 In FNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 1/2 In Barb, 1/2 In FNPT, Brass
  • Item # 6AFN0
  • Mfr. Model # 6AFN0
  • Hose Barb,Fitting Style Straight,For Hose I.D. 1/2 In.,Thread Size 1/2 In.,Thread Type (F)NPT,Hex Head Size 1...More

Hose Barb,1 In Barb,3/4 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 1 In Barb, 3/4 In MNPT, Brass
  • Item # 6AFL5
  • Mfr. Model # 6AFL5
  • Hose Barb,Fitting Style Straight,For Hose I.D. 1 In.,Thread Size 3/4 In.,Thread Type (M)NPT,Hex Head Size...More

Ferrule,1/2 In,Pk10
  • GRAINGER APPROVED VENDOR
  • Ferrule, 1/2 In, Pk10
  • Item # 2A735
  • Mfr. Model # 2A735
  • Hose Ferrule, Barb Size 1/2 In., Inside Dia. 0.850 In., Hole Dia. 0.687 In., Length 0.965 In., Material...More

Nipple,1 In Barb,1-1/4 In MNPT,Steel
  • GRAINGER APPROVED VENDOR
  • Nipple, 1 In Barb, 1-1/4 In MNPT, Steel
  • Item # 3LZ94
  • Mfr. Model # 3LZ94
  • Combination Nipple,Fitting Style Straight,For Hose I.D. 1 In.,Thread Size 1-1/4 In.,Thread Type (M)NPT,Hex...More

Coupler,1/2 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 1/2 In Size
  • Item # 3LX86
  • Mfr. Model # 3LX86
  • Universal Coupler, Size 1/2 Inch, Coupling Description Hose End, Plated Malleable Iron, Air or Water Service

Hose Barb,3/16 In Barb,1/8 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 3/16 In Barb, 1/8 In MNPT, Brass
  • Item # 6AFP5
  • Mfr. Model # 6AFP5
  • Hose Barb,Fitting Style Straight,For Hose I.D. 3/16 In.,Thread Size 1/8 In.,Thread Type (M)NPT,Material...More

Hose Barb,3/16 In Barb,1/4 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 3/16 In Barb, 1/4 In MNPT, Brass
  • Item # 6AFP6
  • Mfr. Model # 6AFP6
  • Hose Barb,Fitting Style Straight,For Hose I.D. 3/16 In.,Thread Size 1/4 In.,Thread Type (M)NPT,Material...More

Coupler,1 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 1 In Size
  • Item # 3LX88
  • Mfr. Model # 3LX88
  • Universal Coupler, Size 1 Inch, Coupling Description Hose End, Plated Malleable Iron, Air or Water Service

Hose Barb,5/8 In Barb,3/8 In MNPT,Brass
  • GRAINGER APPROVED VENDOR
  • Hose Barb, 5/8 In Barb, 3/8 In MNPT, Brass
  • Item # 6AFJ9
  • Mfr. Model # 6AFJ9
  • Hose Barb,Fitting Style Straight,For Hose I.D. 5/8 In.,Thread Size 3/8 In.,Thread Type (M)NPT,Hex Head Size...More

Coupler,1/4 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 1/4 In Size
  • Item # 3LZ01
  • Mfr. Model # 3LZ01
  • Universal Coupler, Size 1/4 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Fitting,Boss Style
  • GRAINGER APPROVED VENDOR
  • Fitting, Boss Style
  • Item # 3LZ70
  • Mfr. Model # 3LZ70
  • Boss Style Fitting, Male NPT Size 1/2 Inch, 1/2 Inch Hose Barb, Plated Steel

Coupler,3/8 In Size
  • GRAINGER APPROVED VENDOR
  • Coupler, 3/8 In Size
  • Item # 3LX99
  • Mfr. Model # 3LX99
  • Universal Coupler, Size 3/8 Inch, Coupling Description Female NPT End, Plated Malleable Iron, Air or Water...More

Results per page: 16 | 32 | 48