Skip Content

Filter Results By

Applied Filters Clear All

Distribution Equipment

14 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Nipple,2 In Barb,2 In MNPT,316 SS
  • GRAINGER APPROVED
  • Nipple, 2 In Barb, 2 In MNPT, 316 SS Nipple,2 In Barb,2 In MNPT,316 SS
  • Item # 3LZ87
  • Mfr. Model # 3LZ87
  • Combination Nipple, Fitting Style Straight, For Hose I.D. 2 In., Thread Size 2 In., Thread Type (M)NPT, Hex...More

Coupler Body,(F)NPT,1/4,304 SS
  • SPEEDAIRE
  • Coupler Body, (F)NPT, 1/4,304 SS Universal Quick Coupler Body
  • Item # 30E537
  • Mfr. Model # 30E537
  • Quick Coupler Body, Universal Interchange Type, 304 Stainless Steel, Pipe Size 1/4 In., (F)NPT Hose...More

Tube Fitting,90 Degree Elbow,For 17mm
Shank Coupling
  • GRAINGER APPROVED
  • Shank Coupling Shank Coupling
  • Item # 3LZ17
  • Mfr. Model # 3LZ17
  • King Steel Short Shank Coupling, Size 2 1/2 Inches, Material of Construction Aluminum with Brass Nut, NST (M)...More

Union Connector,For 17mm Tubing
Coupler Plug,Steel,Hose Barb,110 cfm
  • PARKER
  • Coupler Plug, Steel, Hose Barb, 110 cfm Industrial Coupler Plug
  • Item # 30N311
  • Mfr. Model # H5G-F
  • Coupler Plug, Industrial Interchange Type, Steel, Trivalent Chrome Finish, Hose Barb Hose Connection, Body...More

Coupler Body,Hose Barb,3/8,Brass
  • EATON HANSEN
  • Coupler Body, Hose Barb, 3/8, Brass Universal Quick Coupler Body
  • Item # 31C959
  • Mfr. Model # 4006E
  • Quick Coupler Body, Universal Interchange Type, Locking Type Sleeve, Brass, Brass Finish, Hose Barb Hose...More

Coupler Plug,(M)NPT,1/4,Steel/Poly
  • EATON HANSEN
  • Coupler Plug, (M)NPT, 1/4, Steel/Poly 210/310 SERIES ARO Interchange Coupler Plug
  • Item # 31C928
  • Mfr. Model # FA25AR25M
  • Quick Coupler Plug, ARO Interchange Type, Steel/Polyurethane, Trivalent Chrome Finish, Pipe Size 1/4 In.,...More

Coupler Body,Aluminum,Anodized,1/4 in.
  • COLORCONNEX
  • Coupler Body, Aluminum, Anodized, 1/4 in. Coupler Body,Aluminum,Anodized,1/4 in.
  • Item # 41HE51
  • Mfr. Model # A73416D-X
  • Coupler Body, Industrial Interchange Type, Locking Type Push-to-Connect, Aluminum, Anodized Finish, Pipe Size...More

Barb to Thor Coupler,Barb,1/2,Steel
  • DIXON
  • Barb to Thor Coupler, Barb, 1/2, Steel Thor Interchange Coupler Plug
  • Item # 5CGP3
  • Mfr. Model # 4PS8
  • Quick Coupler Plug, Thor Interchange Type, Locking Type Push-to-Connect, Steel, Trivalent Chrome Finish, Hose...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More