Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Distribution Equipment

46 Results Found that Include 117 Products

Results per page: 16 | 32 | 48
Hose Barb,3/8 In Barb,1/8 In MNPT,Brass
Nipple,3 In Barb,3 In MNPT,Steel
  • GRAINGER APPROVED
  • Nipple, 3 In Barb, 3 In MNPT, SteelNipple,3 In Barb,3 In MNPT,Steel
  • Item # 3LZ98
  • Mfr. Model # 3LZ98
  • Combination Nipple, Fitting Style Straight, For Hose I.D. 3 In., Thread Size 3 In., Thread Type (M)NPT, Hex...More

Nipple,3/4 In Barb,3/4 In MNPT,316 SS
  • GRAINGER APPROVED
  • Nipple, 3/4 In Barb, 3/4 In MNPT, 316 SSNipple,3/4 In Barb,3/4 In MNPT,316 SS
  • Item # 3LZ91
  • Mfr. Model # 3LZ91
  • Combination Nipple, Fitting Style Straight, For Hose I.D. 3/4 In., Thread Size 3/4 In., Thread Type (M)NPT,...More

Washer,Rubber,Pk50
Hose Barb,5/8 In Barb,1/2 In MNPT,Brass
Hose Barb,3/4 In Barb,1/2 In MNPT,Brass
Hose Barb,3/8 In Barb,1/2 In MNPT,Brass
Ground Joint Coupling Spud,1 In,450 F
Fitting,Boss Style
Shank Coupling
  • GRAINGER APPROVED
  • Shank CouplingShank Coupling
  • Item # 3LZ15
  • Mfr. Model # 3LZ15
  • King Steel Short Shank Coupling, Size 2 Inches, Material of Construction Aluminum with Brass Nut, NPSM Thread

Ground Joint Coupling Spud,3/4 In,450 F
Shank Coupling
  • GRAINGER APPROVED
  • Shank CouplingShank Coupling
  • Item # 3LZ22
  • Mfr. Model # 3LZ22
  • King Steel Short Shank Coupling, Size 1 1/2 Inches, Material of Construction Steel with Brass Nut

Hose Barb,1/2 In Barb,1/2 In MNPT,Brass
Nipple,1 In Barb,1 In MNPT,316 SS
  • GRAINGER APPROVED
  • Nipple, 1 In Barb, 1 In MNPT, 316 SSNipple,1 In Barb,1 In MNPT,316 SS
  • Item # 3LZ84
  • Mfr. Model # 3LZ84
  • Combination Nipple, Fitting Style Straight, For Hose I.D. 1 In., Thread Size 1 In., Thread Type (M)NPT, Hex...More

Nipple,1/2 In Barb,1/2 In MNPT,316 SS
  • GRAINGER APPROVED
  • Nipple, 1/2 In Barb, 1/2 In MNPT, 316 SSNipple,1/2 In Barb,1/2 In MNPT,316 SS
  • Item # 3LZ83
  • Mfr. Model # 3LZ83
  • Combination Nipple, Fitting Style Straight, For Hose I.D. 1/2 In., Thread Size 1/2 In., Thread Type (M)NPT,...More

Coupler/Plug Kit,NPT,1/4,Steel/Aluminum
  • LEGACY
  • Coupler/Plug Kit, NPT, 1/4, Steel/AluminumIndustrial Interchange Coupler and Plug Kit
  • Item # 1HUK2
  • Mfr. Model # A73456D-BG
  • Quick Coupler/Plug Kit, Universal Interchange Type, Steel/Aluminum, Zinc Plated Finish, Pipe Size 1/4 In.,...More

Ground Joint Coupling Spud,1/2 In,450 F
Coupler Body,Brass,MNPT,1/4 In. Pipe
  • PARKER
  • Coupler Body, Brass, MNPT, 1/4 In. PipeTru-Flate Quick Coupler Body
  • Item # 30N177
  • Mfr. Model # RF-251-4MP
  • Coupler Body, Tru-Flate Interchange Type, Locking Type Push-to-Connect, Brass, Nickel Plated Finish, Pipe...More

Female to Thor Nipple,(F)NPT,1/2,Steel
  • DIXON
  • Female to Thor Nipple, (F)NPT, 1/2, SteelThor Interchange Coupler Plug
  • Item # 5CGN6
  • Mfr. Model # P4F8
  • Quick Coupler Plug, Thor Interchange Type, Steel, Trivalent Chrome Finish, Pipe Size 1 In., (F)NPT Hose...More

Results per page: 16 | 32 | 48