Skip Content

Filter Results By

Disposable Trays

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Disposable Food Tray,3 lb,Red,PK500
    Disposable Food Tray,2 lb,Red,PK1000
    Cafeteria Tray,Natural,5 Comp,PK500
    Hot Dog Tray,8 In.,White,PK3000
    Disposable Food Tray,1 lb,Red,PK1000
    Disposable Food Tray,1/2 lb,Red,PK1000
    Food Tray,Pathways, 5 lb., PK500
    • DIXIE
    • Food Tray, Pathways, 5 lb., PK500Food Tray,Pathways, 5 lb., PK500
    • Item # 38V855
    • Mfr. Model # KL500PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 5 lb.,Number...More

    Cafeteria Tray,White,5 Comp,PK500
    Disposable Food Tray,5 lb,Red,PK500
    Nacho Tray,PK500
    • PACTIV
    • Nacho Tray, PK500Nacho Tray,PK500
    • Item # 6CHE4
    • Mfr. Model # YCI8-8068
    • Nacho Tray, Number of Compartments 2, Width 8, Depth 6, Height 1 3/4, Color Clear, Material Polypropylene,...More

    Disposable Food Tray,White,3 lb.,PK500
    • DIXIE
    • Disposable Food Tray, White, 3 lb., PK500Disposable Food Tray,White,3 lb.,PK500
    • Item # 32WF88
    • Mfr. Model # KL300W8
    • Disposable Food Tray, Color White, Shape Rectangle, Material Paper, Weight Capacity 3 lb., Number of...More

    Disposable Food Tray,10 lb,Red,PK250
    Cafeteria Tray,White,3 Comp,PK500
    Disposable Food Tray,3 lb.,PK500
    • DIXIE
    • Disposable Food Tray, 3 lb., PK500Disposable Food Tray,3 lb.,PK500
    • Item # 32WF90
    • Mfr. Model # RP3008
    • Disposable Food Tray, Color Red and White, Shape Rectangle, Material Paper, Weight Capacity 3 lb., Number of...More

    Disposable Food Tray,White,2 lb.,PK1000
    Disposable Food Tray,1/4 lb.,Red,PK1000
    Hot Dog Tray, 6 In.,White,PK3000
    • HOFFMASTER
    • Hot Dog Tray, 6 In., White, PK3000Hot Dog Tray, 6 In.,White,PK3000
    • Item # 25PT29
    • Mfr. Model # 610740
    • Hot Dog Tray, Color White, Shape Oblong, Material Paper, Weight Capacity 1/2 lb., Number of Compartments 1,...More

    Food Tray,Pathways, 1/4 lb., PK1000
    • DIXIE
    • Food Tray, Pathways, 1/4 lb., PK1000Food Tray,Pathways, 1/4 lb., PK1000
    • Item # 38V857
    • Mfr. Model # KL25PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 1/4...More

    Food Tray,Pathways,2 lb., PK1000
    • DIXIE
    • Food Tray, Pathways, 2 lb., PK1000Food Tray,Pathways,2 lb., PK1000
    • Item # 38V853
    • Mfr. Model # KL200PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 2 lb.,Number...More

    Food Tray,Pathways, 2-1/2 lb., PK500
    • DIXIE
    • Food Tray, Pathways, 2-1/2 lb., PK500Food Tray,Pathways, 2-1/2 lb., PK500
    • Item # 38V854
    • Mfr. Model # KL250PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 2-1/2...More

    Food Tray,Pathways, 6 oz., PK1000
    • DIXIE
    • Food Tray, Pathways, 6 oz., PK1000Food Tray,Pathways, 6 oz., PK1000
    • Item # 38V856
    • Mfr. Model # KL40PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 6 oz.,Number...More

    Food Tray,Pathways, 1 lb., PK1000
    • DIXIE
    • Food Tray, Pathways, 1 lb., PK1000Food Tray,Pathways, 1 lb., PK1000
    • Item # 38V852
    • Mfr. Model # KL100PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 1 lb.,Number...More

    Food Tray,Pathways, 1/2 lb., PK1000
    • DIXIE
    • Food Tray, Pathways, 1/2 lb., PK1000Food Tray,Pathways, 1/2 lb., PK1000
    • Item # 38V851
    • Mfr. Model # KL50PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 1/2...More

    Disposable Food Tray,2-1/2 lb,Red,PK500
    Disposable Serving Tray,12 In,PK24
    Disposable Serving Tray,14x10,Black,PK24
    Food Tray,Pathways,3 lb, PK500
    • DIXIE
    • Food Tray, Pathways, 3 lb, PK500Food Tray,Pathways,3 lb, PK500
    • Item # 38V850
    • Mfr. Model # KL300PATH
    • Disposable Food Tray,Color Multi-Color,Shape Rectangle,Material Polycoated Paper,Weight Capacity 3 lb.,Number...More

    Disposable Food Tray,6 oz.,Red,PK1000
    Disposable Food Tray,2 lb.,PK1000
    • DIXIE
    • Disposable Food Tray, 2 lb., PK1000Disposable Food Tray,2 lb.,PK1000
    • Item # 32WF89
    • Mfr. Model # RP2008
    • Disposable Food Tray, Color Red and White, Shape Rectangle, Material Paper, Weight Capacity 2 lb., Number of...More

    Results per page: 16 | 32 | 48

      Reduce water bills and offer take-out convenience with food service disposables and dispensers from Grainger. Disposable trays can be used to reduce water costs from kitchen and dishwashing which account for 52% of the water used in commercial restaurants. Shop a selection of trays to serve anything from French fries and onion rings, to hot dogs and burgers.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More