Skip Content

Filter Results By

Applied Filters Clear All

Color Family
Cuff
Length
Glove Finish Type
Size
Glove Finish Location
Material
Powdered/Powder Free
Brand
  • View MoreView Less
Price
Shop By

Disposable Gloves

4 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Disposable Gloves,Vinyl,M/L,White,PR2
    • Disposable Gloves, Vinyl, M/L, White, PR2Disposable Gloves,Vinyl,M/L,White,PR2
    • Description

      Disposable Gloves, Vinyl, Size M/L, Powder Free, Palm Thickness 5 mil, Finger Thickness 5 mil, Cuff Thickness 5 mil, Length 9-1/2 In., Glove Finish Type Smooth, Glove Finish Location No Finish, White, Unlined, Cuff Straight, Grade Medical, Aloe Inner Surface No, Ambidextrous, Metal Detectable No, Sold As Box of 2 Pairs, 2 Pair

      Brands

    • Item # 5M568
    • Mfr. Model # 029990
    • Disposable Gloves, Vinyl, Size M/L, Powder Free, Palm Thickness 5 mil, Finger Thickness 5 mil, Cuff Thickness...More

    • North Nitrile Disposable Gloves, Powdered, 5 milNorth Nitrile Disposable Gloves, Powdered, 5 mil
    • Multiple product options available

      Multiple product options available

      About

      These 100% nitrile gloves are designed to offer superior resistance to punctures, abrasion, and chemicals. The nitrile construction is also free of all natural rubber proteins known to cause allergic reactions, making the gloves suitable for high-risk and sanitary applications such as food and pharmaceutical applications.

      Economy–These gloves are suitable for applications in which gloves are frequently replaced.

      Fatigue-Reducing–These gloves are designed to conform to the hand to help in reducing pressure and fatigue.

      Brands

    Results per page: 16 | 32 | 48