Skip Content

Filter Results By

Applied Filters Clear All

Disposable Gloves

9 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blues Disposable Gloves, Nitrile, Powder Free, L, 5.12 mil&
  • KIMBERLY-CLARK
  • Blues Disposable Gloves, Nitrile, Powder Free, L, 5.12 mil Palm Thickness, 10" Length Blues Disposable Gloves, Nitrile, Powder Free, L, 5.12 mil Palm Thickness, 10" Length
  • Disposable Gloves, Nitrile, Size L, Powder Free, Palm Thickness 5.12 mil, Finger Thickness 5.91 mil, Cuff Thickness 4.33 mil, Length 10 In., Glove Finish Type Textured, Glove Finish Location Fingers Only, Blue, Unlined, Cuff Rolled/Beaded, Aloe Inner Surface No, Ambidextrous, Metal Detectable No, Standards ISO Class 5, Sold As Box of 100, Package Quantity 100

  • Item # 4YMY2
  • Mfr. Model # HC450N OR 56861
  • Disposable Gloves, Nitrile, Size L, Powder Free, Palm Thickness 5.12 mil, Finger Thickness 5.91 mil, Cuff...More

  • Kimberly-Clark Nitrile Disposable Gloves, Powder Free, 6 mil Kimberly-Clark Nitrile Disposable Gloves, Powder Free, 6 mil
  • Multiple product options available

    Kimberly-Clark nitrile gloves provide light-duty protection with maximum dexterity. Powder-free industrial-grade disposable gloves are made from a synthetic, nitrile rubber. Nitrile helps reduce potential risk for contact dermatitis and glove-associated Type 1 allergic reactions. Blue color is ideal for food handling and general-purpose applications.

    Antistatic—Eliminate static discharge. Unique purple color allows you to immediately identify nitrile exam gloves from latex and other synthetic gloves. Powder-free. Ideal for cleanrooms and controlled environments.

    Disposable Gloves, Nitrile, Powder Free, 6 mil, Unlined and Rolled / Beaded Cuff, Varies by: Length, Finish, Color, Size, Special Features, Standards, Application and...More

Silvers Disposable Gloves, Nitrile, Powder Free, XS, 3.1 mi
  • KIMBERLY-CLARK
  • Silvers Disposable Gloves, Nitrile, Powder Free, XS, 3.1 mil Palm Thickness, 9-1/2" Length Kimberly-Clark Nitrile Disposable Gloves, Powder Free, 3.5 mil
  • Designed for a demanding lab environments, these disposable nitrile gloves provide the protection and strength of nitrile with the sensitivity of latex. 100% nitrile powder-free gloves offer superior resistance to punctures, abrasion, and chemicals. Latex-free—contains no natural rubber proteins known to cause allergic reactions.

  • Item # 6EHZ3
  • Mfr. Model # 50705
  • Disposable Gloves, Nitrile, Size XS, Powder Free, Palm Thickness 3.1 mil, Finger Thickness 3.5 mil, Cuff...More

Whites Disposable Gloves, Nitrile, Powder Free, XS, 5.12 mi
  • KIMBERLY-CLARK
  • Whites Disposable Gloves, Nitrile, Powder Free, XS, 5.12 mil Palm Thickness, 10" Length Whites Disposable Gloves, Nitrile, Powder Free, XS, 5.12 mil Palm Thickness, 10" Length
  • Disposable Gloves, Nitrile, Size XS, Powder Free, Palm Thickness 5.12 mil, Finger Thickness 6.3 mil, Cuff Thickness 3.94 mil, Length 10 In., Glove Finish Type Textured, Glove Finish Location Fingers Only, White, Unlined, Cuff Rolled/Beaded, Aloe Inner Surface No, Ambidextrous, Metal Detectable No, Standards ISO Class 5, Sold As Pack of 100, Package Quantity 100

  • Item # 3RRD6
  • Mfr. Model # 56863
  • Disposable Gloves, Nitrile, Size XS, Powder Free, Palm Thickness 5.12 mil, Finger Thickness 6.3 mil, Cuff...More

Blues Disposable Gloves, Nitrile, Powder Free, S, 5.12 mil&
  • KIMBERLY-CLARK
  • Blues Disposable Gloves, Nitrile, Powder Free, S, 5.12 mil Palm Thickness, 10" Length Blues Disposable Gloves, Nitrile, Powder Free, S, 5.12 mil Palm Thickness, 10" Length
  • Disposable Gloves, Nitrile, Size S, Powder Free, Palm Thickness 5.12 mil, Finger Thickness 5.91 mil, Cuff Thickness 4.33 mil, Length 10 In., Glove Finish Type Textured, Glove Finish Location Fingers Only, Blue, Unlined, Cuff Rolled/Beaded, Aloe Inner Surface No, Ambidextrous, Metal Detectable No, Standards ISO Class 5, Sold As Bag of 100, Package Quantity 100

  • Item # 8AK97
  • Mfr. Model # HC250N 56859
  • Disposable Gloves, Nitrile, Size S, Powder Free, Palm Thickness 5.12 mil, Finger Thickness 5.91 mil, Cuff...More

Silvers Disposable Gloves, Nitrile, Powder Free, XS, 3.1 mi
  • KIMBERLY-CLARK
  • Silvers Disposable Gloves, Nitrile, Powder Free, XS, 3.1 mil Palm Thickness, 12" Length Kimberly-Clark Nitrile Disposable Gloves, Powder Free, 4 mil
  • Designed for a demanding lab environments, these longer length nitrile gloves provide the protection and strength of nitrile, but with the sensitivity of latex. 100% nitrile powder-free gloves resist punctures, abrasion, and chemicals. Latex-free.

  • Item # 4KYW3
  • Mfr. Model # 53137
  • Disposable Gloves, Nitrile, Size XS, Powder Free, Palm Thickness 3.1 mil, Finger Thickness 3.5 mil, Cuff...More

  • KIMBERLY-CLARK
  • Kimberly-Clark Latex Disposable Gloves, Powder Free, 10 mil Kimberly-Clark Latex Disposable Gloves, Powder Free, 10 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powder-free finish to help in eliminating powder contamination.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • KIMBERLY-CLARK
  • Kimberly-Clark Latex Disposable Gloves, Powder Free, 6 mil Kimberly-Clark Latex Disposable Gloves, Powder Free, 6 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powder-free finish to help in eliminating powder contamination.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

  • KIMBERLY-CLARK
  • Kimberly-Clark Latex Disposable Gloves, Powder Free, 6.5 mil Kimberly-Clark Latex Disposable Gloves, Powder Free, 6.5 mil
  • Multiple product options available

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also feature a powder-free finish to help in eliminating powder contamination.

    These 100% natural latex gloves are designed to offer both flexibility and dexterity to professionals in the food preparation and pharmaceutical industries. They also...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More