Skip Content

Filter Results By

Item
Type
Capacity
  • View MoreView Less
Shape
Size
  • View MoreView Less
Material
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Disposable Bowls

16 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Paper Bowls,Biodegrade,12 oz.,PK500
    • STALKMARKET
    • Paper Bowls, Biodegrade, 12 oz., PK500Paper Bowls,Biodegrade,12 oz.,PK500
    • Item # 2ERW2
    • Mfr. Model # L026
    • Paper Bowl, Compostable, Height 2 3/16 In, Width 4 19/32 In, Depth 2 3/16 In, Top Dia 4 19/32 In, Base Dia 2...More

    Bowl, 20 oz., Paper, White,PK250
    • SOLO CUP
    • BucketBucket
    • Multiple product options available

      Multiple product options available

    Paper Bowl,12 oz.,Clay Coated,PK500
    Disposable Bowl,12 oz.,PK500
    • WINCUP
    • BowlBowl
    • Multiple product options available

      Multiple product options available

    Foam Bowls,12 oz.,PK1000
    • DART
    • Foam Bowls, 12 oz., PK1000Foam Bowls,12 oz.,PK1000
    • Item # 1UCT8
    • Mfr. Model # 12B32
    • Foam Bowls, Height 2 3/16 In, Width 4 19/32 In, Depth 2 3/16 In, Top Dia 4 19/32 In, Base Dia 2 29/32 In,...More

    Disposable Desert Dish,PK1000
    Bowl,Round,6 oz.,White,PK1000
    Bowl,Oval,20 oz.,PK100
    • ARTHWARE
    • Bowl, Oval, 20 oz., PK100Bowl,Oval,20 oz.,PK100
    • Item # 40D481
    • Mfr. Model # OB 12.5
    • Bowl, Type 100 Percent Natural, Capacity 20 oz., Shape Oval, Size 12-1/2 In., Material Areca Leaf Sheath,...More

    Bowl,Round,6 oz.,PK100
    • ARTHWARE
    • Bowl, Round, 6 oz., PK100Bowl,Round,6 oz.,PK100
    • Item # 40D480
    • Mfr. Model # CB 5
    • Bowl, Type 100 Percent Natural, Capacity 6 oz., Shape Round, Size 5 In., Material Areca Leaf Sheath, Color...More

    • OPULENCE
    • BowlBowl
    • Multiple product options available

      Multiple product options available

    Bowl, 12 oz., Paper, White,PK500
    Disposable Bowl,Round,30 oz.,PK450
    Results per page: 16 | 32 | 48

      Stock up on handy disposable bowls and disposable food trays from Grainger. Small paper trays are perfect for made-to-order sandwiches and baskets with fries. Paper, plastic and polystyrene foam bowls conveniently serve up soups, chili and other less solid foods. For your restaurant, bar or cafeteria, think Grainger when you need disposable bowls and disposable food trays!