Skip Content

Filter Results By

Applied Filters Clear All

Disposable and Chemical Resistant Clothing

18 Results Found that Include 242 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • KLEENGUARD
  • Anti-Static Shoe Covers Anti-Static Shoe Covers
  • Multiple product options available

    Anti-Static Shoe Covers, Slip Resistant Sole No, Waterproof No, Height 6", Color White, Closure Type Fully Elasticized, Thickness 10 mil, Fabric Weight 1.9 oz., Seam...More

  • KLEENGUARD
  • Hooded Disposable Coveralls Hooded Disposable Coveralls
  • Multiple product options available

    Hooded Disposable Coveralls, Elastic and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Closure Type, Standards, Fits Chest Size, Inseam and Fabric...More

  • KLEENGUARD
  • Collared Disposable Coveralls Collared Disposable Coveralls
  • Multiple product options available

    Collared Disposable Coveralls and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Cuff Style, Closure Type, Standards, Fits Chest Size, Inseam and...More

Bouffant Cap,L,24in. dia,White,PP,PK1000
  • KLEENGUARD
  • Hooded Chemical Resistant Coveralls Hooded Chemical Resistant Coveralls
  • Multiple product options available

    Hooded Chemical Resistant Coveralls, Kleenguard® A60, Blue, Elastic, Closure Type Zipper/Storm Flap, Serged, Fabric Weight 2.1 oz. and Standards ASTM F1670/1671; Varies...More

Disposable Sleeves,Yellow,PK200
  • KLEENGUARD
  • Disposable Sleeves, Yellow, PK200 Disposable Sleeves,Yellow,PK200
  • Item # 3PLG7
  • Mfr. Model # 97780
  • Disposable Sleeves, Material Polyethylene Film and Spunbond Polypropylene, Length 21 In., Thickness 1.5 mil,...More

Disposable Hood,18inL,Universal,PK100
  • KLEENGUARD
  • Collared Chemical Resistant Coveralls Collared Chemical Resistant Coveralls
  • Multiple product options available

    Collared Chemical Resistant Coveralls, Kleenguard® A60, Blue, Serged, Fabric Weight 2.1 oz. and Standards ASTM F1670/1671; Varies by Size, Ankle Style, Cuff Style,...More

Chemical Resistant Sleeves,21inL,PK200
Universal Boot Covers, Slip Resistant Sole: No, Waterproof&
Bib Apron, White, 44" Length, 29" Width, Saranex®&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More