Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price

Disposable and Chemical Resistant Clothing

9 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Embossed Barrier Gown,L,48 In. L,PK15
    • POLYCO
    • Embossed Barrier Gown, L, 48 In. L, PK15Embossed Barrier Gown,L,48 In. L,PK15
    • Item # 12Z610
    • Mfr. Model # 11502
    • Embossed Barrier Gown, Size L, Length 48 In., Width 40 In., Polyethylene, White, Ties Closure Type, Seam...More

    • POLYCO
    • Die Cut ApronDie Cut Apron
    • Multiple product options available

      Die Cut Apron, Width 35", VR (Polyolefin), Number of Pockets 0 and Standards FDA 21CFR175.30; Varies by Color Family, Length and Color

    • POLYCO
    • Shoe CoversShoe Covers
    • Multiple product options available

      Shoe Covers, Slip Resistant Sole Yes, Waterproof Yes, Color Blue, Closure Type Elastic Top, Material VR (Polyolefin), Thickness 4 mil, Seam Style Heat Sealed, Package...More

    • POLYCO
    • Boot CoversBoot Covers
    • Multiple product options available

      Boot Covers, Slip Resistant Sole No, Waterproof No, Color Yellow, Closure Type Elastic Top, Material VR (Polyolefin), Thickness 6 mil, Seam Style Heat Sealed, Package...More

    Embossed Disposable Gown,L,48 In. L,PK15
    • POLYCO
    • Embossed Disposable Gown, L, 48 In. L, PK15Embossed Disposable Gown,L,48 In. L,PK15
    • Item # 12Z609
    • Mfr. Model # 11500
    • Embossed Disposable Gown, Size L, Length 48 In., Width 40 In., Polyethylene, Blue, Ties Closure Type, Seam...More

    • POLYCO
    • GownGown
    • Multiple product options available

      Gown, VR (Polyolefin), Blue, Ties, Seam Style Heat Sealed, Thickness 4 mil and Standards FDA 21CFR175.30; Varies by Size, Length and Width

    • POLYCO
    • Grommet ApronGrommet Apron
    • Multiple product options available

      Grommet Apron, Width 35", VR (Polyolefin)/Nylon, Ties, Number of Pockets 0, Sealed, Size M and Standards FDA 21CFR175.30; Varies by Color Family, Length and Color

    • POLYCO
    • Embossed PolyWear GownEmbossed PolyWear Gown
    • Multiple product options available

      Embossed PolyWear Gown, Size L, Length 48", Width 40", Polyethylene, Ties, Seam Style Heat Sealed, Thickness 1 mil and Standards Bloodborne Pathogen 29CFR Part...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More