Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Disposable and Chemical Resistant Clothing

22 Results Found that Include 99 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Cleanroom Hood
    • Cleanroom Hood, Natural and Size Universal; Varies by Material

    • GRAINGER APPROVED VENDOR
    • Disposable Sleeves
    • Disposable Sleeves, Seam Style Serged and Color White; Varies by Material and Length

    Lightweight Disposable Gown,Elastic,PK15
    • GRAINGER APPROVED VENDOR
    • Lightweight Disposable Gown, Elastic, PK15
    • Item # 3MUC8
    • Mfr. Model # 3MUC8
    • Lightweight Disposable Gown, Size Universal, Length 48 In., Polyethylene, Blue, Elastic Cuff Style, Package...More

    • GRAINGER APPROVED VENDOR
    • Disposable Pants
    • Disposable Pants, White, Microporous Fabric, Elastic Waist, Serged and Open; Varies by Size

    • GRAINGER APPROVED VENDOR
    • Shoe Covers
    • Shoe Covers, Closure Type Elastic Top and Thickness 5.5 mil; Varies by Slip Resistant Sole, Waterproof, Size and Height

    • GRAINGER APPROVED VENDOR
    • Beard Cover
    • Beard Net, Size Universal and Polypropylene; Varies by Color

    • GRAINGER APPROVED VENDOR
    • Disposable Lab Coat
    • Disposable Lab Coat, Snaps and Number of Pockets 3; Varies by Size, Color and Material

    • GRAINGER APPROVED VENDOR
    • Collared Disposable Coveralls
    • Collared Disposable Coveralls, White, Closure Type Zipper and Serged; Varies by Size, Material, Ankle Style, Cuff Style, Inseam and Fabric Weight

    • GRAINGER APPROVED VENDOR
    • Beard Net
    • Beard Net, Size Universal and Heavyweight Nylon; Varies by Color

    Boot Covers,Universal,White,PR
    • GRAINGER APPROVED VENDOR
    • Boot Covers, Universal, White, PR
    • Item # 2AJT7
    • Mfr. Model # 2AJT7
    • Boot Covers, Slip Resistant Sole No, Waterproof No, Size Universal, Height 16 In., Color White, Closure Type...More

    • GRAINGER APPROVED VENDOR
    • Hairnet
    • Hairnet and Size Universal; Varies by Color

    Disposable Bib Apron,White,Universal
    • GRAINGER APPROVED VENDOR
    • Disposable Bib Apron, White, Universal
    • Item # 8F998
    • Mfr. Model # AP-KG
    • Disposable Bib Apron, Length 36 In., White, Microporous Fabric, Ties Closure Type, Serged Seam Style, Size...More

    • GRAINGER APPROVED VENDOR
    • Hairnet Dispenser
    • Hairnet Dispenser, Clear and Wall Mounting Yes; Varies by Material, Height, Width and Depth

    Bouffant Cap,Blue,Universal,PK100
    • GRAINGER APPROVED VENDOR
    • Boot Cover/Bouffant Dispenser
    • Boot Cover/Bouffant Dispenser, Arcylic, Clear, Wall Mounting Yes and For Use With Bouffant/Beard/Hairnet; Varies by Height, Width and Depth

    Sleeves,15 In. L,Gray,PR
    • GRAINGER APPROVED VENDOR
    • Sleeves, 15 In. L, Gray, PR
    • Item # 9MCP1
    • Mfr. Model # QS0001 RUBBERIZED
    • Chemical Resistant Sleeves, Length 15 In., Elastic Cuff Style, Color Gray, 1 Pair

    Bouffant Dispenser,PETG,Clear
    • GRAINGER APPROVED VENDOR
    • Bouffant Dispenser, PETG, Clear
    • Item # 3UZG2
    • Mfr. Model # 3UZG2
    • Bouffant Dispenser, PETG, Clear, Height 12-3/8 In., Depth 5-1/2 In., Width 11-7/8 In., Wall Mounting Yes, For...More

    Shoe/Boot Cover Dispenser,PETG,Clear
    • GRAINGER APPROVED VENDOR
    • Shoe/Boot Cover Dispenser, PETG, Clear
    • Item # 4GMT5
    • Mfr. Model # 4GMT5
    • Shoe/Boot Cover Dispenser, PETG, Clear, Height 14 In., Depth 8 In., Width 12 In., Wall Mounting No, For Use...More

    • GRAINGER APPROVED VENDOR
    • All Purpose Dispenser
    • All Purpose Dispenser, Arcylic, Clear and For Use With Hairnets, Boot/Shoe Covers, Earplugs; Varies by Height, Width and Depth

    • GRAINGER APPROVED VENDOR
    • Hooded Disposable Coveralls
    • Hooded Disposable Coveralls, Polypropylene, White, Ankle Style Elastic, Elastic, Closure Type Zipper, Serged and Fabric Weight 1.25 oz.; Varies by Size

    Disposable Collared Shirt,S,White
    • GRAINGER APPROVED VENDOR
    • Disposable Collared Shirt, S, White
    • Item # 8FA06
    • Mfr. Model # SHIRT-KG-LS-SM
    • Disposable Collared Shirt, Size S, Micropourous Polyolefin, White, Closure Type Snaps, Seam Style Serged,...More

    Bib Apron,Gray,42 In. L,PK 24
    • GRAINGER APPROVED VENDOR
    • Bib Apron, Gray, 42 In. L, PK 24
    • Item # 8AZK3
    • Mfr. Model # 926-2DP
    • Bib Apron, Length 42 In., Width 27 In., Gray, Rubber, Ties Closure Type, Number of Pockets 0, Sealed Seam...More

    Results per page: 16 | 32 | 48