Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Disposable and Chemical Resistant Clothing

13 Results Found that Include 63 Products

Results per page: 16 | 32 | 48
    • CONDOR
    • Shoe CoversShoe Covers
    • Multiple product options available

      Shoe Covers, Waterproof No, Size Universal, Color White and Seam Style Serged; Varies by Slip Resistant Sole and Height

    Disposable Apron,White,46 In. L,PK100
    • CONDOR
    • Disposable Apron, White, 46 In. L, PK100Disposable Apron
    • Item # 5T315
    • Mfr. Model # 5T315
    • Disposable Apron, Length 46 In., Width 28 In., White, Polyethylene, 1.25 mil Thickness, Ties Closure Type,...More

    • CONDOR
    • Lab CoatLab Coat
    • Multiple product options available

      Lab Coat, Polypropylene, Snaps, Number of Pockets 2 and Serged; Varies by Size and Color

    • CONDOR
    • Hooded Disposable CoverallsHooded Disposable Coveralls
    • Multiple product options available

      Hooded Disposable Coveralls, Closure Type Zipper and Serged; Varies by Color Family, Size, Material, Color, Ankle Style, Fits Waist Size, Fits Chest Size, Inseam and...More

    Koronets, White, Polyamide PK100
    • CONDOR
    • Pullover HoodPullover Hood
    • Multiple product options available

      Pullover Hood, Polypropylene, Size Universal, Fabric Weight 1.386 oz./sq. yd. and Serged; Varies by Color

    • CONDOR
    • Disposable ShirtDisposable Shirt
    • Multiple product options available

      Disposable Shirt, Closure Type Snap Front and Seam Style Serged; Varies by Size, Color and Fabric Weight

    Disposable Lab Coat,M,Orange,PK30
    • CONDOR
    • Disposable Lab Coat, M, Orange, PK30Disposable Lab Coat,M,Orange,PK30
    • Item # 32KF73
    • Mfr. Model # 32KF73
    • Disposable Lab Coat, Size M, Orange, Polypropylene, Open Cuff Style, Buttons Closure Type, Number of Pockets...More

    Disposable Lab Coat,XL,Orange,PK30
    • CONDOR
    • Disposable Lab Coat, XL, Orange, PK30Disposable Lab Coat,XL,Orange,PK30
    • Item # 32KF75
    • Mfr. Model # 32KF75
    • Disposable Lab Coat, Size XL, Orange, Polypropylene, Open Cuff Style, Buttons Closure Type, Number of Pockets...More

    Disposable Lab Coat,S,Orange,PK30
    • CONDOR
    • Disposable Lab Coat, S, Orange, PK30Disposable Lab Coat,S,Orange,PK30
    • Item # 32KF72
    • Mfr. Model # 32KF72
    • Disposable Lab Coat, Size S, Orange, Polypropylene, Open Cuff Style, Buttons Closure Type, Number of Pockets...More

    Disposable Lab Coat,L,Orange,PK30
    • CONDOR
    • Disposable Lab Coat, L, Orange, PK30Disposable Lab Coat,L,Orange,PK30
    • Item # 32KF74
    • Mfr. Model # 32KF74
    • Disposable Lab Coat, Size L, Orange, Polypropylene, Open Cuff Style, Buttons Closure Type, Number of Pockets...More

    Results per page: 16 | 32 | 48