Skip Content

Filter Results By

Display and Presentation Easels

26 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Easel,63 in.,Black
  • QUARTET
  • Folding Easel, 63 in., Black Folding Easel,63 in.,Black
  • Item # 30P055
  • Mfr. Model # 29E
  • Folding Easel, Overall Height 63 In., Height Adjustment 15 to 63 In., Frame Color Black, Frame Material...More

Eco Wheasel,Steel,White
  • BALT
  • Eco Wheasel, Steel, White Eco Wheasel,Steel,White
  • Item # 15Y116
  • Mfr. Model # 786
  • Eco Wheasel, Overall Height 58 In., Overall Width 28-3/4 In., Board Dimensions 23 x 28-3/4 In., Board...More

  • QUARTET
  • Telescoping Display Easel, Heavy-Duty Telescoping Display Easel, Heavy-Duty
  • Multiple product options available

    Telescoping Display Easel, Heavy-Duty, Overall Height 66", Overall Width 48", Height Adjustment 38 to 66", Frame Material Aluminum, and Includes Adjustable Board...More

Presentation Easel,Gray
  • QUARTET
  • Presentation Easel, Gray Presentation Easel,Gray
  • Item # 30P053
  • Mfr. Model # 67E
  • Presentation Easel, Overall Height 70 In., Overall Width 27 In., Height Adjustment 42 to 70 In., Board...More

Mobile Floor Easel
  • BEST-RITE
  • Mobile Floor Easel Mobile Floor Easel
  • Item # 39A076
  • Mfr. Model # 62405
  • Mobile Floor Easel, Overall Height 76-3/4 In., Overall Width 42-3/4 In., Board Material Porcelain, Frame...More

Dry Erase Dsplay and Easel,41 to 61in H
  • ABILITY ONE
  • Dry Erase Dsplay and Easel, 41 to 61in H Dry Erase Dsplay and Easel,41 to 61in H
  • Item # 35KR23
  • Mfr. Model # 200525
  • Dry Erase Display and Easel, Overall Height 68 In., Overall Width 37-1/2 In., Height Adjustment 41 In. to 68...More

Portable Flipchart Easel
  • ICEBERG
  • Portable Flipchart Easel Portable Flipchart Easel
  • Item # 39T701
  • Mfr. Model # 30127
  • Portable Flipchart Easel, Overall Height 73 In., Overall Width 35 In., Height Adjustment Yes, Board...More

Spinner Easel,Steel,Black
  • BALT
  • Spinner Easel, Steel, Black Spinner Easel,Steel,Black
  • Item # 15Y117
  • Mfr. Model # 799
  • Spinner Easel, Overall Height 72 In., Overall Width 27 In., Board Dimensions 22 In. x 34 In., Board Material...More

Dry Erase Mobile Easel,59-1/2 -65x28-3/4
Dry Erase Presentation  Easel
  • BEST-RITE
  • Dry Erase Presentation Easel Dry Erase Presentation Easel
  • Item # 39A078
  • Mfr. Model # 820
  • Dry Erase Presentation Easel, Overall Height 70 In., Overall Width 26 In., Height Adjustment 0 to 70 In.,...More

Dry Erase Mobile Easel,59-1/2 -65x28-3/4
  • BALT
  • Dry Erase Mobile Easel, 59-1/2 -65x28-3/4 Dry Erase Mobile Easel,59-1/2 -65x28-3/4
  • Item # 15Y113
  • Mfr. Model # 770
  • Dry Erase Mobile Easel, Overall Height 59-1/2 to 65 In., Overall Width 28-3/4 In., Height Adjustment 59-1/2...More

Portable Dry Erase Easel
  • ICEBERG
  • Portable Dry Erase Easel Portable Dry Erase Easel
  • Item # 39T703
  • Mfr. Model # 30227
  • Portable Dry Erase Easel, Overall Height 73 In., Overall Width 35 In., Height Adjustment Yes, Board...More

Folding Display Easel
  • GHENT
  • Folding Display Easel Folding Display Easel
  • Item # 4GHL5
  • Mfr. Model # 19250
  • Tripod Easel, Overall Height 62 In., Overall Width 36 In., Height Adjustment 37 or 62 In., Frame Color Gray,...More

Telescoping Easel,36.25 to 64.25 In H
  • QUARTET
  • Telescoping Display Easel, Lightweight Telescoping Display Easel, Lightweight
  • Multiple product options available

    Telescoping Display Easel, Lightweight, Overall Height 66", Overall Width 48", Height Adjustment 38 to 66", Frame Material Aluminum, and Includes Adjustable Board...More

  • AMERICAN METALCRAFT
  • Sandwich Board Sandwich Board
  • Multiple product options available

    Sandwich Board, Board Material Synthetic, and Frame Material Lacquered Wood; Varies by Overall Height and Frame Color

Dry-Erase Presentation Easel
  • QUARTET
  • Dry-Erase Presentation Easel Dry-Erase Presentation Easel
  • Item # 30P054
  • Mfr. Model # 101EL
  • Dry-Erase Presentation Easel, Overall Height 70 In., Overall Width 27 In., Height Adjustment 40 to 70 In.,...More

Folding Mobile Easel,59-1/2 -65x28-3/4in
Folding Mobile Easel,59-1/2 -65x28-3/4in
  • BALT
  • Folding Mobile Easel, 59-1/2 -65x28-3/4in Folding Mobile Easel,59-1/2 -65x28-3/4in
  • Item # 15Y242
  • Mfr. Model # 778OT
  • Dry Erase Folding Mobile Easel, Overall Height 59-1/2 to 65 In., Overall Width 28-3/4 In., Height Adjustment...More

Presentation Flipchart Easel
  • ICEBERG
  • Presentation Flipchart Easel Presentation Flipchart Easel
  • Item # 39T702
  • Mfr. Model # 30137
  • Presentation Flipchart Easel, Overall Height 73 In., Overall Width 33 In., Board Dimensions 27 x 34 In.,...More

Presentation Dry Erase Easel
  • ICEBERG
  • Presentation Dry Erase Easel Presentation Dry Erase Easel
  • Item # 39T704
  • Mfr. Model # 30237
  • Presentation Dry Erase Easel, Overall Height 73 In., Overall Width 33 In., Board Dimensions 27 x 34 In.,...More

Dry Erase Board,27x34in,Double-sided
  • QUARTET
  • Dry Erase Board, 27x34in, Double-sided Dry Erase Board,27x34in,Double-sided
  • Item # 2RXG5
  • Mfr. Model # 210TEA
  • Dry Erase Board , Overall Height 34 In., Overall Width 27 In., Height Adjustment 34 In., Board Dimensions 27...More

Results per page:  16 | 32 | 48

Grainger carries a broad selection of easels to help support anything from sketchpads and artwork to flipchart presentations. A collapsible easel can easily fit into a travel case, and a telescoping leg or sliding easel can adjust with little effort to floor or tabletop use. Double-sided swinging boards feature an adjustable angle and subtle grid pattern for optimal writing. Adjustable dry-erase boards offer many size choices. Shop Grainger for high-quality easels today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More