Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Dispensing Guns

131 Results Found that Include 170 Products

Results per page: 16 | 32 | 48
  • STANLEY
  • Glue GunGlue Gun
  • Multiple product options available

    Multiple product options available

Syringe,Luer Lock,Plastic,10cc,PK15
Electric Glue Gun,50W,0.45 in.,Trigger
  • DEWALT
  • Electric Glue Gun, 50W, 0.45 in., TriggerElectric Glue Gun,50W,0.45 in.,Trigger
  • Item # 31CN66
  • Mfr. Model # DWHTGR50
  • Glue Gun, Electric, Size 0.45 In., Output 50 Glue Sticks Per hr., 50 Watts, Voltage 120, Feed Manual, Glue...More

Glue Gun,Hot Melt,100W,120V,4 lb./hr.
  • 3M SCOTCH
  • Glue Gun, Hot Melt, 100W, 120V, 4 lb./hr.Glue Gun,Hot Melt,100W,120V,4 lb./hr.
  • Item # 29UJ58
  • Mfr. Model # AEII
  • Glue Gun, Hot Melt, Output 4 lb./hr., 100 Watts, Voltage 120, Feed Trigger, Glue Stick Capacity 1/2 In. x 12...More

Hot Melt Applicator,5/8 x 2",2.6 lb./hr.
  • 3M
  • Hot Melt Applicator, 5/8 x 2", 2.6 lb./hr.Hot Melt Applicator,5/8 x 2",2.6 lb./hr.
  • Item # 2JBX4
  • Mfr. Model # 89447
  • Hot Melt Applicator PG LT Quadrack(TM), 150 Watts, Voltage 120, 2.6 lbs/hour Feed, Glue Stick Capacity 5/8 x...More

EC Applicator,5/8x8",3.6 to 5.5 lb./hr.
  • 3M
  • EC Applicator, 5/8x8", 3.6 to 5.5 lb./hr.EC Applicator,5/8x8",3.6 to 5.5 lb./hr.
  • Item # 5E123
  • Mfr. Model # POLYGUN EC
  • Glue Gun, Electronic Control Applicator for Multiple Temperature Adhesives, 350 Watts, Voltage 120, 5 1/2...More

AE II Applicator,1/2x12",3.6to5.5lb./hr.
  • 3M
  • AE II Applicator, 1/2x12", 3.6to5.5lb./hr.AE II Applicator,1/2x12",3.6to5.5lb./hr.
  • Item # 1VAK8
  • Mfr. Model # AE II
  • Hot Melt Adhesive Applicator, Electric AE II, 100 Watts, Voltage 110 VAC, 4 lbs/hour Feed, Trigger Advance...More

Adhesive Applicator,200W,120V
  • TITEBOND
  • Adhesive Applicator, 200W, 120VAdhesive Applicator,200W,120V
  • Item # 1FCC9
  • Mfr. Model # 1361
  • Adhesive Applicator, Electric, 200 Watts, Voltage 120, Feed Trigger Advance, Operating Temp. 212 Degrees F to...More

TC Benchstand
  • 3M
  • TC BenchstandTC Benchstand
  • Item # 3XH55
  • Mfr. Model # POLYGUN BENCH STAND
  • Glue Gun Stand, Item TC Benchstand, Application 5E123 Polygun EC and 5E124 Polygun TC and 4YX13 Polygun LT,...More

TC Applicator,5/8x2",2.6 to 3.5 lb./hr.
  • 3M
  • TC Applicator, 5/8x2", 2.6 to 3.5 lb./hr.TC Applicator,5/8x2",2.6 to 3.5 lb./hr.
  • Item # 5E124
  • Mfr. Model # POLYGUN TC
  • Glue Gun, Touch Control Applicator for High Temperature Adhesives, 150 Watts, Voltage 120, 3-1/2 lbs/hour...More

Nozzle Replacement,PK3
  • WESTWARD
  • Nozzle Replacement, PK3Nozzle Replacement,PK3
  • Item # 22M852
  • Mfr. Model # 22M852
  • Characteristics White Plastic, Nozzle Type Cone, Replacement, Application Creates Thick Bead, Nozzle, For Use...More

Glue Gun,Hot Melt,8 lb./hr.,220W,110V
  • SUREBONDER
  • Glue Gun, Hot Melt, 8 lb./hr., 220W, 110VGlue Gun,Hot Melt,8 lb./hr.,220W,110V
  • Item # 39AN01
  • Mfr. Model # PRO2-220HT
  • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., Output 8 lb./hr., 220 Watts, Voltage 110,...More

Phenolic Roller,Use W/Anti-slip Coatings
Tip,Mixing Nozzle,Pk12
  • 3M
  • Tip, Mixing Nozzle, Pk12Tip,Mixing Nozzle,Pk12
  • Item # 5AB58
  • Mfr. Model # 04901
  • Application Dispensing and Mixing Two-Part Adhesives and Epoxy;Blunt End Non-Tapered Mix Tip ;For Use With...More

Male Luer to 1/4 NPT Male,Plated Brass
  • VITA NEEDLE CO.
  • Male Luer to 1/4 NPT Male, Plated BrassMale Luer to 1/4 NPT Male,Plated Brass
  • Item # 30WJ96
  • Mfr. Model # G512
  • Male Luer to 1/4 NPT Male, NPT, Plated Brass, Silver, Size 1/4 NPT Male, Connect Luer Lock Products Such As...More

Caulk Gun Nozzle, Black
  • MILWAUKEE
  • Caulk Gun Nozzle, BlackCaulk Gun Nozzle, Black
  • Item # 14P352
  • Mfr. Model # 31-12-0700
  • Caulk Gun Nozzle, Caulk Gun Accessory, Black, Size 2.25 In. x 4.7 In. x 2.25 In., For Use With For use with...More

Caulk Tube Sealant Caps, Blue,PK6
LT Applicator,5/8x2",2.6 to 3.5 lb./hr.
  • 3M
  • LT Applicator, 5/8x2", 2.6 to 3.5 lb./hr.LT Applicator,5/8x2",2.6 to 3.5 lb./hr.
  • Item # 4YX13
  • Mfr. Model # POLYGUN LT
  • Polygun(TM) LT Applicator, Size 5/8, 150 Watts, Glue Stick Capacity 2 In., Operating Temp. 265 Degrees F, For...More

Snip Tip Applicator,PK100
  • E6000
  • Snip Tip Applicator, PK100Snip Tip Applicator,PK100
  • Item # 16NH02
  • Mfr. Model # 0499210-B
  • Snip Tip Applicator,Product Application Tip,Nozzle Type Plastic,Characteristics Can Cut the Tip to Make It...More

Mix Nozzle,Stepped Tip,50mL,PK10
  • LOCTITE
  • Mix Nozzle, Stepped Tip, 50mL, PK10Mix Nozzle
  • Item # 3NVN3
  • Mfr. Model # 98463
  • Mix Nozzle, 10:1 Mixing Ratio, Nozzle Type Stepped Tip, For Use With 50ml Epoxy Adhesives, Keyed, 5.9 In...More

Electric Glue Gun,80W,0.45 in.,Trigger
  • STANLEY
  • Electric Glue Gun, 80W, 0.45 in., TriggerElectric Glue Gun,80W,0.45 in.,Trigger
  • Item # 31CN65
  • Mfr. Model # STHT72317
  • Glue Gun, Electric, Size 0.45 In., Output 5.5 to 7.5 lb./hr., 80 Watts, Voltage 120, Feed Manual, Glue Stick...More

Glue Gun Kit,Hot Melt,30 Watt,0.45 In
  • STANLEY
  • Glue Gun Kit, Hot Melt, 30 Watt, 0.45 InGlue Gun Kit,Hot Melt,30 Watt,0.45 In
  • Item # 24T312
  • Mfr. Model # GR20K
  • Glue Gun Kit, Hot Melt, 30 Watts, Voltage 120, Trigger Feed, Glue Stick Capacity 0.45 In., Operating Temp....More

Dispensing Gun,High Thrust Ratio,600mL
Dispensing Unit Cleaner,20 Oz.
  • TODOL
  • Dispensing Unit Cleaner, 20 Oz.Dispensing Unit Cleaner,20 Oz.
  • Item # 44F776
  • Mfr. Model # GC01
  • Dispensing Unit Cleaner, Operating Temp. 40 Degrees F - 90 Degrees F, Color Clear, For Use With Todol Pur...More

Lube Adapter,Plated Brass,Silver,NPT
  • VITA NEEDLE CO.
  • Lube Adapter, Plated Brass, Silver, NPTLube Adapter,Plated Brass,Silver,NPT
  • Item # 30WJ86
  • Mfr. Model # G502
  • Lube Adapter, NPT, Plated Brass, Silver, Size 1/4-28 Male to 1/8 NPT Female, Connect Luer Lock Products Such...More

Foam Dispensing Gun,7 In.
  • TODOL
  • Foam Dispensing Gun, 7 In.Foam Dispensing Gun,7 In.
  • Item # 9CTG8
  • Mfr. Model # PURSHOOTER
  • All Metal Foam Dispensing Gun, Foam Dispenser, Size 7 In., Operating Temp. 40 Degrees F - 90 Degrees F, Tool...More

50mL Static Mix Nozzle,PK10
  • LOCTITE
  • 50mL Static Mix Nozzle, PK1050mL Static Mix Nozzle,PK10
  • Item # 36D063
  • Mfr. Model # 1034575
  • Characteristics (6) 18 In. long; 6.5 mm Inside Diameter, 20 Elements;Mixing Ratio 10:1;Nozzle Type Stepped...More

Mixing Nozzle,10:1 Mixing Ratio,PK36
  • 3M
  • Mixing Nozzle, 10:1 Mixing Ratio, PK36Mixing Nozzle,10:1 Mixing Ratio,PK36
  • Item # 33HE86
  • Mfr. Model # NOZ
  • Mixing Nozzle, Nozzle, 10:1 Mixing Ratio, Nozzle Type Mixing Nozzle, For Use With 10:1 Acrylic Adhesives,...More

Glue Gun,1/2 in.,0.67 lb./hr.,Butane
  • MASTER APPLIANCE
  • Glue Gun, 1/2 in., 0.67 lb./hr., ButaneGlue Gun,1/2 in.,0.67 lb./hr.,Butane
  • Item # 31CF06
  • Mfr. Model # GG-200
  • Glue Gun, Butane, Size 6-3/4 In., Output 0.67 lb./hr., Feed Manual, Glue Stick Capacity 1/2 In., Operating...More

Results per page: 16 | 32 | 48