Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Dispensing Guns

27 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED
    • NeedleNeedle
    • Multiple product options available

      Multiple product options available

    Nozzle,Mixing 4 In,PK10
    • WESTWARD
    • Nozzle, Mixing 4 In, PK10Epoxy Applicator Nozzles, Mixer
    • Item # 48H967
    • Mfr. Model # 48H967
    • Epoxy Applicator Nozzles, Mixer, Stepped Tip, 1:1, 2:1 Mixing Ratio, Nozzle Type Twist-on, For Use With 50mL...More

    Caulk Gun,High Thrust,Blue/Black,10.3 Oz
    Caulk Gun,Ratchet,Chromate Plated,29 Oz
    • WESTWARD
    • Caulk Gun, Ratchet, Chromate Plated, 29 OzCaulk Gun, Ratchet Rod
    • Item # 13J322
    • Mfr. Model # 13J322
    • Caulk Gun, Ratchet Rod, Ratchet gun, Silver, Size 29 oz., Zinc Chromate-Plated Steel Construction, Includes...More

    Mix Nozzle,Stepped Tip,50mL,PK10
    • LOCTITE
    • Mix Nozzle, Stepped Tip, 50mL, PK10Mix Nozzle
    • Item # 3NVN3
    • Mfr. Model # 98463
    • Mix Nozzle, 10:1 Mixing Ratio, Nozzle Type Stepped Tip, For Use With 50ml Epoxy Adhesives, Keyed, 5.9 In...More

    Glue Gun Kit,Hot Melt,30 Watt,0.45 In
    • STANLEY
    • Glue Gun Kit, Hot Melt, 30 Watt, 0.45 InGlue Gun Kit,Hot Melt,30 Watt,0.45 In
    • Item # 24T312
    • Mfr. Model # GR20K
    • Glue Gun Kit, Hot Melt, 30 Watts, Voltage 120, Trigger Feed, Glue Stick Capacity 0.45 In., Operating Temp....More

    50mL Static Mix Nozzle,PK10
    • LOCTITE
    • 50mL Static Mix Nozzle, PK1050mL Static Mix Nozzle,PK10
    • Item # 36D063
    • Mfr. Model # 1034575
    • Characteristics (6) 18 In. long; 6.5 mm Inside Diameter, 20 Elements;Mixing Ratio 10:1;Nozzle Type Stepped...More

    Glue Gun,Trigger Feed,40 Watt
    • ARROW
    • Glue Gun, Trigger Feed, 40 WattGlue Gun
    • Item # 3RAZ7
    • Mfr. Model # TR400
    • Glue Gun, Light Duty, 40 Watts, Voltage 120, Trigger Feed, Glue Stick Capacity 1/2 In, Operating Temp 375 F,...More

    Electric Glue Gun,80W,0.45 in.,Trigger
    • STANLEY
    • Electric Glue Gun, 80W, 0.45 in., TriggerElectric Glue Gun,80W,0.45 in.,Trigger
    • Item # 31CN65
    • Mfr. Model # STHT72317
    • Glue Gun, Electric, Size 0.45 In., Output 5.5 to 7.5 lb./hr., 80 Watts, Voltage 120, Feed Manual, Glue Stick...More

    Glue Gun,60W,6-1/2 in.L,High Temperature
    • SUREBONDER
    • Glue Gun, 60W, 6-1/2 in.L, High TemperatureGlue Gun,60W,6-1/2 in.L,High Temperature
    • Item # 36FL77
    • Mfr. Model # CL-800F
    • Glue Gun, Hot Melt, Size 7/16 In., 1/2 In., 0.45 In., 0.43 In., 60 Watts, Voltage 110, Feed Trigger, Glue...More

    Female Luer Barb Adapter,316 SS,Silver
    • VITA NEEDLE CO.
    • Female Luer Barb Adapter, 316 SS, SilverFemale Luer Barb Adapter,316 SS,Silver
    • Item # 30WK15
    • Mfr. Model # G530
    • Female Luer Barb Adapter, Female, 316 Stainless Steel, Silver, Size Large 1 Barb (.310 In. Dia ref), Connect...More

    Male Luer 1/4-28,303 SS,Silver
    • VITA NEEDLE CO.
    • Male Luer 1/4-28,303 SS, SilverMale Luer 1/4-28,303 SS,Silver
    • Item # 30WK04
    • Mfr. Model # G519
    • Male Luer 1/4-28, Male, 303 Stainless Steel, Silver, Size 1/4-28 Male, Connect Luer Lock Products Such As...More

    Male Luer Barb Adapter,316 SS,Silver
    • VITA NEEDLE CO.
    • Male Luer Barb Adapter, 316 SS, SilverMale Luer Barb Adapter,316 SS,Silver
    • Item # 30WK14
    • Mfr. Model # G529
    • Male Luer Barb Adapter, Male, 316 Stainless Steel, Silver, Size Large 1 Barb (.310 In. Dia ref), Connect Luer...More

    Caulk Finishing Spatula,8 In Straight
    • NEWBORN
    • Caulk Finishing Spatula, 8 In StraightCaulk Finishing Tool
    • Item # 4YKU4
    • Mfr. Model # SPT8S-OF
    • Caulk Finishing Tool, Spatula Set, Brown, Size 8 In Straight, For Use With Caulk To Finish Bead Smoothly And...More

    Female Luer 1/4-28,316 SS,Silver
    • VITA NEEDLE CO.
    • Female Luer 1/4-28,316 SS, SilverFemale Luer 1/4-28,316 SS,Silver
    • Item # 30WK13
    • Mfr. Model # G528
    • Female Luer 1/4-28, Female, 316 Stainless Steel, Silver, Size 1/4-28 Male, Connect Luer Lock Products Such As...More

    • NEWBORN
    • Push DiskPush Disk
    • Multiple product options available

      Multiple product options available

    Female Luer Blank,316 SS,Silver
    • VITA NEEDLE CO.
    • Female Luer Blank, 316 SS, SilverFemale Luer Blank,316 SS,Silver
    • Item # 30WK17
    • Mfr. Model # G532
    • Female Luer Blank, Female, 316 Stainless Steel, Silver, Connect Luer Lock Products Such As Syringes And...More

    Male Luer Barb Adapter,303 SS,Silver
    • VITA NEEDLE CO.
    • Male Luer Barb Adapter, 303 SS, SilverMale Luer Barb Adapter,303 SS,Silver
    • Item # 30WK06
    • Mfr. Model # G521
    • Male Luer Barb Adapter, Male, 303 Stainless Steel, Silver, Size Large 1 Barb (.310 In. Dia ref), Connect Luer...More

    Male Luer Blank,303 SS,Silver
    • VITA NEEDLE CO.
    • Male Luer Blank, 303 SS, SilverMale Luer Blank,303 SS,Silver
    • Item # 30WK08
    • Mfr. Model # G523
    • Male Luer Blank, Male, 303 Stainless Steel, Silver, Connect Luer Lock Products Such As Syringes And Bottles...More

    Male Luer Blank,316 SS,Silver
    • VITA NEEDLE CO.
    • Male Luer Blank, 316 SS, SilverMale Luer Blank,316 SS,Silver
    • Item # 30WK16
    • Mfr. Model # G531
    • Male Luer Blank, Male, 316 Stainless Steel, Silver, Connect Luer Lock Products Such As Syringes And Bottles...More

    Female Luer Lock,303 SS,Silver
    • VITA NEEDLE CO.
    • Female Luer Lock, 303 SS, SilverFemale Luer Lock,303 SS,Silver
    • Item # 30WK03
    • Mfr. Model # G518
    • Female Luer Lock to Female Luer Lock, Female, 303 Stainless Steel, Silver, Connect Luer Lock Products Such As...More

    Female Luer 1/4-28,303 Stainless Steel
    • VITA NEEDLE CO.
    • Female Luer 1/4-28,303 Stainless SteelFemale Luer 1/4-28,303 Stainless Steel
    • Item # 30WK05
    • Mfr. Model # G520
    • Female Luer 1/4-28, Male, 303 Stainless Steel, Silver, Size 1/4-28 Male, Connect Luer Lock Products Such As...More

    Female Luer Lock,316 SS,Silver
    • VITA NEEDLE CO.
    • Female Luer Lock, 316 SS, SilverFemale Luer Lock,316 SS,Silver
    • Item # 30WK11
    • Mfr. Model # G526
    • Female Luer Lock to Female Luer Lock, Female, 316 Stainless Steel, Silver, Connect Luer Lock Products Such As...More

    Female Luer Barb Adapter,303 SS,Silver
    • VITA NEEDLE CO.
    • Female Luer Barb Adapter, 303 SS, SilverFemale Luer Barb Adapter,303 SS,Silver
    • Item # 30WK07
    • Mfr. Model # G522
    • Female Luer Barb Adapter, Female, 303 Stainless Steel, Silver, Size Large 1 Barb (.310 In. Dia ref), Connect...More

    Nozzle For 12A183,PK10
    Results per page: 16 | 32 | 48