Skip Content

Filter Results By

Applied Filters Clear All

Dispensing Guns

37 Results Found that Include 43 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tip,Mixing Nozzle,Pk12
  • 3M
  • Tip, Mixing Nozzle, Pk12 Tip,Mixing Nozzle,Pk12
  • Item # 5AB58
  • Mfr. Model # 04901
  • Application Dispensing and Mixing Two-Part Adhesives and Epoxy;Blunt End Non-Tapered Mix Tip ;For Use With...More

Nozzle,Mixing,Pk12
Epoxy Applicator For Use With 50mL Duo-Pak Cartridges
Hot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • 3M
  • Hot Melt Applicator, 5/8 x 2in, 2.6 lb./hr Hot Melt Applicator,5/8 x 2in,2.6 lb./hr
  • Item # 2JBX4
  • Mfr. Model # 89447
  • Hot Melt Applicator PG LT Quadrack(TM), 150 Watts, Voltage 120, 2.6 lbs/hour Feed, Glue Stick Capacity 5/8 x...More

TC Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • 3M
  • TC Applicator, 5/8x2in., 2.6 to 3.5 lb./hr TC Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • Item # 5E124
  • Mfr. Model # POLYGUN TC
  • Glue Gun, Touch Control Applicator for High Temperature Adhesives, 150 Watts, Voltage 120, 3-1/2 lbs/hour...More

AE II Applicator,1/2x12in,3.6to5.5lb./hr
  • 3M
  • AE II Applicator, 1/2x12in, 3.6to5.5lb./hr AE II Applicator,1/2x12in,3.6to5.5lb./hr
  • Item # 1VAK8
  • Mfr. Model # AE II
  • Hot Melt Adhesive Applicator, Electric AE II, 100 Watts, Voltage 110 VAC, 4 lbs/hour Feed, Trigger Advance...More

EC Applicator,5/8x8in.,3.6 to 5.5 lb./hr
LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • 3M
  • LT Applicator, 5/8x2in., 2.6 to 3.5 lb./hr LT Applicator,5/8x2in.,2.6 to 3.5 lb./hr
  • Item # 4YX13
  • Mfr. Model # POLYGUN LT
  • LT Applicator, Size 5/8, Output 2.6 to 3.5 lb./hr., 150 Watts, Voltage 120, Glue Stick Capacity 5/8 In. x 2...More

Plunger Plunger For Use With 10:1 Acrylic Adhesives, 4
Hot Melt Applicator,1x3in,5.5to7.5lb./hr
TC Benchstand
  • 3M
  • TC Benchstand TC Benchstand
  • Item # 3XH55
  • Mfr. Model # POLYGUN BENCH STAND
  • Glue Gun Stand, Item TC Benchstand, Application 5E123 Polygun EC and 5E124 Polygun TC and 4YX13 Polygun LT,...More

Hot Melt Applicator T Tip Assembly,PK3
Manual Applicator Plunger,200mL
Applicator Manual Applicator For Use With 490mL Cartridges
Manual Applicator For Use With 200mL Duo-Pak Cartridges
Hot Melt Applicator Bench Mount PG II
Nozzle Mixing Nozzle For Use With 10:1 Acrylic Adhesiv
Extension Tip,For 5E123, 5E124,PK3
  • 3M
  • Extension Tip, For 5E123, 5E124, PK3 Extension Tip,For 5E123, 5E124,PK3
  • Item # 3XH56
  • Mfr. Model # 9946
  • Hot Melt Applicator Tip, Extension, Nozzle Type Brass, For Use With PG II AND PG II LT APPLICATORS, 2JBG7,...More

Plyrthn Rctv Adh Bnchmnt Brckt
Polyurethane Rctv Adh Air Supply Ln
Polyurethane Reactive Adh Ext Tip,PK3
  • 3M
  • Polyurethane Reactive Adh Ext Tip, PK3 Polyurethane Reactive Adh Ext Tip,PK3
  • Item # 2JBN7
  • Mfr. Model # 89471
  • Polyurethane Reactive Adhesive Extension Tip, Replacement Part, Nozzle Type 0.072 In, For Use With 3M(TM)...More

Polyurethane Rctive Adh Power Cord
Polyurethane Reactive Adh Wire Stnd
Conversion Kit, 200 mL
  • 3M
  • Conversion Kit, 200 mL Conversion Kit, 200 mL
  • Item # 2JCF8
  • Mfr. Model # 31385
  • EPX 10:1 Conversion Kit, 10:1 Mixing Ratio, For Use With Pneumatic Applicator, Converts 200mL Pneumatic...More

Polyurethane Rectv Adh Cplr End Cap
Hot Melt Applicator 3 Hole,PK3
  • 3M
  • Hot Melt Applicator 3 Hole, PK3 Hot Melt Applicator 3 Hole,PK3
  • Item # 2JBN9
  • Mfr. Model # 21836
  • Hot Melt Applicator 3 Hole Spreader Tip, Accessory Part, For Use With 3M(TM) Scotch-Weld(TM) Hot Melt...More

Polyurethane Reactive Adh Ext Tip,PK3
  • 3M
  • Polyurethane Reactive Adh Ext Tip, PK3 Polyurethane Reactive Adh Ext Tip,PK3
  • Item # 2JBN8
  • Mfr. Model # 89473
  • Polyurethane Reactive Adhesive Tip, Replacement Part, Nozzle Type 1/8 In, For Use With 3M(TM) Scotch-Weld(TM)...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More