Skip Content

Filter Results By

Ballast Type
Ballast Family
  • View MoreView Less
Number of Lamps
Lamp Type
Lamp Length
  • View MoreView Less
Voltage
Height
Width
  • View MoreView Less
Length
  • View MoreView Less
Input Watts
  • View MoreView Less
Number of F17T8 Lamps
Number of F25T8 Lamps
Number of F28T5 Lamps
Number of F32T8 Lamps
Number of F32T8U Lamps
Number of F40T12 Lamps
Number of F40T12 U-Bend Lamps
Brand
Price
  • View MoreView Less
Shop By

Dimming Ballasts

12 Results Found that Include 111 Products 

Results per page: 16 | 32 | 48
    Dimming Ballast
    • LUTRON
    • Dimming Ballast
    • Multiple product options available

    Dimming Ballast
    • PHILIPS ADVANCE
    • Dimming Ballast
    • Multiple product options available

    Dimming Ballast
    • GE LIGHTING
    • Dimming Ballast
    • Multiple product options available

    Dimming Ballast,Electronic,120 to 277V
    • PHILIPS ADVANCE
    • Dimming Ballast, Electronic, 120 to 277V
    • Item # 20JT67
    • Mfr. Model # IZT2S28D35M
    • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Mark 7, Number of Lamps 2, Lamp Type T5,...More

    Ballast,Fluorescent,T12,120/277V,196W
    • GE LIGHTING
    • Ballast, Fluorescent, T12,120/277V, 196W
    • Item # 34GN97
    • Mfr. Model # 75671
    • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 2, Lamp Type...More

    Ballast,Fluorescent,T5,120/277V,59W
    • GE LIGHTING
    • Ballast, Fluorescent, T5,120/277V, 59W
    • Item # 34GN95
    • Mfr. Model # 90903
    • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 2, Lamp Type...More

    Ballast,Fluorescent,T8,120/277V,146W
    • GE LIGHTING
    • Ballast, Fluorescent, T8,120/277V, 146W
    • Item # 34GN98
    • Mfr. Model # 67911
    • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 4, Lamp Type...More

    Ballast,Fluorescent,T5,120/277V,227W
    • GE LIGHTING
    • Ballast, Fluorescent, T5,120/277V, 227W
    • Item # 34GN99
    • Mfr. Model # 94131
    • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 4, Lamp Type...More

    Ballast,Fluorescent,T5,120/277V,51W
    • GE LIGHTING
    • Ballast, Fluorescent, T5,120/277V, 51W
    • Item # 34GN96
    • Mfr. Model # 90904
    • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 2, Lamp Type...More

    Ballast,Fluorescent,T8,120/277V
    • GE LIGHTING
    • Ballast, Fluorescent, T8,120/277V
    • Item # 34GN94
    • Mfr. Model # 68967
    • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 2, Lamp Type...More

    Ballast,Fluorescent,120/277V,47W
    • GE LIGHTING
    • Ballast, Fluorescent, 120/277V, 47W
    • Item # 34GN93
    • Mfr. Model # 68968
    • Dimming Ballast, Ballast Type Fluorescent, Ballast Family Linear Fluorescent, Number of Lamps 2, Lamp Type...More

    Ballast,Elctrnic Dimming,T8,120/277V,24W
    • GE LIGHTING
    • Ballast, Elctrnic Dimming, T8,120/277V, 24W
    • Item # 34GN92
    • Mfr. Model # 68966
    • Dimming Ballast, Ballast Type Electronic Dimming, Ballast Family Linear Fluorescent, Number of Lamps 1, Lamp...More

    Results per page: 16 | 32 | 48

      Efficient electronic dimming ballasts from Grainger can provide energy savings while providing smooth, continuous, ultra-quiet light dimming. Combine them with wireless sensors and controls to help create a complete, flexible lighting solution. Choose from a wide range of configurations to find the dimming ballast that can meet your needs. Shop Grainger for electronic dimming ballasts and all your lighting supplies.