Skip Content

Filter Results By

Digital Scale Units

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Quill Kit,5 In,Vertical
  • MITUTOYO
  • Quill Kit, 5 In, Vertical Quill Kit,5 In,Vertical
  • Item # 4CGX8
  • Mfr. Model # 053906B
  • Quill Kit, Single Function,Vertical, Range 5/125 In/mm, Resolution 0.0005/0.01 In/mm, Accuracy 0.001/0.03...More

Absolute Digital Scale Unit,6 In/150mm
  • MITUTOYO
  • Absolute Digital Scale Unit, 6 In/150mm Absolute Digital Scale Unit,6 In/150mm
  • Item # 1ARR4
  • Mfr. Model # 572-211-20
  • Absolute Digital Scale Unit, Single Function, Horizontal, Range 6/150 In/mm, Resolution 0.0005/0.01 In/mm,...More

Digital Scale Unit,8 In,Vertical
  • MITUTOYO
  • Digital Scale Unit, 8 In, Vertical Digital Scale Unit,8 In,Vertical
  • Item # 4CGX3
  • Mfr. Model # 572-312-10
  • Absolute Digital Scale Unit, Single Function,Vertical, Range 8/200 In/mm, Resolution 0.0005/0.01 In/mm,...More

Absolute Digital Scale Unit,LCD
  • MITUTOYO
  • Absolute Digital Scale Unit, LCD Absolute Digital Scale Unit,LCD
  • Item # 33RJ82
  • Mfr. Model # 572-310-10
  • Absolute Digital Scale Unit, Single Function,Vertical, Range (In./mm) 0 to 4/0 to 100, Resolution (In./mm)...More

Absolute Digital Scale Unit,4 In/100mm
  • MITUTOYO
  • Absolute Digital Scale Unit, 4 In/100mm Absolute Digital Scale Unit,4 In/100mm
  • Item # 1ARJ9
  • Mfr. Model # 572-210-20
  • Absolute Digital Scale Unit, Single Function, Horizontal, Range 4/100 In/mm, Resolution 0.0005/0.01 In/mm,...More

Digital Scale Unit,6 In,Vertical
  • MITUTOYO
  • Digital Scale Unit, 6 In, Vertical Digital Scale Unit,6 In,Vertical
  • Item # 4CGX2
  • Mfr. Model # 572-311-10
  • Absolute Digital Scale Unit, Single Function,Vertical, Range 6/150 In/mm, Resolution 0.0005/0.01 In/mm,...More

Digital Scale Unit,8 In,Horizontal
  • MITUTOYO
  • Digital Scale Unit, 8 In, Horizontal Digital Scale Unit,8 In,Horizontal
  • Item # 4CGX1
  • Mfr. Model # 572-212-20
  • Absolute Digital Scale Unit, Single Function, Horizontal, Range 8/200 In/mm, Resolution 0.0005/0.01 In/mm,...More

Results per page:  16 | 32 | 48

Find vertical and horizontal digital scale units at Grainger. Single-function units feature a removable frame body to help measure easily and two mounting brackets, one at each end of the scale. Install on machines to help measure axial movement. Units feature inches to metric conversion and data output on an easy-to-read LCD display. Choose the size you need. Shop Grainger today for high-quality digital scale units.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More