Skip Content

Filter Results By

Item
Type
Range (In./mm)
Resolution (In./mm)
Overall Length (In./mm)
Price
Shop By

Digital Scale Units

7 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Quill Kit,5 In,Vertical
    • MITUTOYO
    • Quill Kit, 5 In, VerticalQuill Kit,5 In,Vertical
    • Item # 4CGX8
    • Mfr. Model # 053906B
    • Quill Kit, Single Function,Vertical, Range 5/125 In/mm, Resolution 0.0005/0.01 In/mm, Accuracy 0.001/0.03...More

    Absolute Digital Scale Unit,6 In/150mm
    • MITUTOYO
    • Absolute Digital Scale Unit, 6 In/150mmAbsolute Digital Scale Unit,6 In/150mm
    • Item # 1ARR4
    • Mfr. Model # 572-211-20
    • Absolute Digital Scale Unit, Single Function, Horizontal, Range 6/150 In/mm, Resolution 0.0005/0.01 In/mm,...More

    Absolute Digital Scale Unit,LCD
    • MITUTOYO
    • Absolute Digital Scale Unit, LCDAbsolute Digital Scale Unit,LCD
    • Item # 33RJ82
    • Mfr. Model # 572-310-10
    • Absolute Digital Scale Unit, Single Function,Vertical, Range (In./mm) 0 to 4/0 to 100, Resolution (In./mm)...More

    Digital Scale Unit,8 In,Vertical
    • MITUTOYO
    • Digital Scale Unit, 8 In, VerticalDigital Scale Unit,8 In,Vertical
    • Item # 4CGX3
    • Mfr. Model # 572-312-10
    • Absolute Digital Scale Unit, Single Function,Vertical, Range 8/200 In/mm, Resolution 0.0005/0.01 In/mm,...More

    Digital Scale Unit,6 In,Vertical
    • MITUTOYO
    • Digital Scale Unit, 6 In, VerticalDigital Scale Unit,6 In,Vertical
    • Item # 4CGX2
    • Mfr. Model # 572-311-10
    • Absolute Digital Scale Unit, Single Function,Vertical, Range 6/150 In/mm, Resolution 0.0005/0.01 In/mm,...More

    Absolute Digital Scale Unit,4 In/100mm
    • MITUTOYO
    • Absolute Digital Scale Unit, 4 In/100mmAbsolute Digital Scale Unit,4 In/100mm
    • Item # 1ARJ9
    • Mfr. Model # 572-210-20
    • Absolute Digital Scale Unit, Single Function, Horizontal, Range 4/100 In/mm, Resolution 0.0005/0.01 In/mm,...More

    Digital Scale Unit,8 In,Horizontal
    • MITUTOYO
    • Digital Scale Unit, 8 In, HorizontalDigital Scale Unit,8 In,Horizontal
    • Item # 4CGX1
    • Mfr. Model # 572-212-20
    • Absolute Digital Scale Unit, Single Function, Horizontal, Range 8/200 In/mm, Resolution 0.0005/0.01 In/mm,...More

    Results per page: 16 | 32 | 48

      Find vertical and horizontal digital scale units at Grainger. Single-function units feature a removable frame body to help measure easily and two mounting brackets, one at each end of the scale. Install on machines to help measure axial movement. Units feature inches to metric conversion and data output on an easy-to-read LCD display. Choose the size you need. Shop Grainger today for high-quality digital scale units.