Skip Content

Filter Results By

Item
Range
Dial Size (In.)
Connection Size
Accuracy (%)
Socket Material
Case Material
Case Color
Display
Display Units
Powered By
Operating Temp. Range (F)
Features
Includes
Brand
Price
Shop By
Ratings

Digital Pressure and Vacuum Gauges

369 Results Found that Include 586 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Digital Vacuum Gauge
  • TEST PRODUCTS INTL.
  • Digital Vacuum GaugeDigital Vacuum Gauge
  • Item # 3KNP6
  • Mfr. Model # 605
  • Digital Vacuum Gauge, Range 12000 to 15 micron, Connection Size 1/4 In Male Flare, Connection Location...More

Pressure Gauge,Digital
  • ENERPAC
  • Pressure Gauge, DigitalPressure Gauge,Digital
  • Item # 22NV68
  • Mfr. Model # DGR2
  • Pressure Gauge, Gauge Type Digital, Dial Size 2-3/4 In., Range 0 to 20,000 psi, Connection Size 1/4 In. NPT,...More

Pressure Gauge,-14 to 3000
  • FLUKE
  • Pressure Gauge, -14 to 3000Pressure Gauge,-14 to 3000
  • Item # 19YM17
  • Mfr. Model # FLUKE-700RG29
  • Pressure Gauge, Range (PSI) -14 to 3000, Accuracy +/- 0.04 Percent of Reading, Includes Protective Cover,...More

Pressure Gauge,0 to 30
  • FLUKE
  • Pressure Gauge, 0 to 30Pressure Gauge,0 to 30
  • Item # 19YM10
  • Mfr. Model # FLUKE-700GA5
  • Pressure Gauge, Range (PSI) 0 to 30, Accuracy +/- 0.05 Percent of Reading, Includes Protective Cover,...More

Pressure Gauge,0 to 100
  • FLUKE
  • Pressure Gauge, 0 to 100Pressure Gauge,0 to 100
  • Item # 19YM11
  • Mfr. Model # FLUKE-700GA6
  • Pressure Gauge, Range (PSI) 0 to 100, Accuracy +/- 0.05 Percent of Reading, Includes Protective Cover,...More

Heavy Duty Protective Rubber Boot,Orange
  • CECOMP
  • Heavy Duty Protective Rubber Boot, OrangeHeavy Duty Protective Rubber Boot,Orange
  • Item # 6DNL1
  • Mfr. Model # RB-F22
  • Heavy Duty Protective Rubber Boot, Case Material Rubber Compound, Case Color Orange, Features Heavy Duty Boot...More

Pressure Gauge,-14 to 30
  • FLUKE
  • Pressure Gauge, -14 to 30Pressure Gauge,-14 to 30
  • Item # 19YM13
  • Mfr. Model # FLUKE-700RG05
  • Pressure Gauge, Range (PSI) -14 to 30, Accuracy +/- 0.04 Percent of Reading, Includes Protective Cover,...More

Pressure Gauge,-14 to 500
  • FLUKE
  • Pressure Gauge, -14 to 500Pressure Gauge,-14 to 500
  • Item # 19YM15
  • Mfr. Model # FLUKE-700RG07
  • Pressure Gauge, Range (PSI) -14 to 500, Accuracy +/- 0.04 Percent of Reading, Includes Protective Cover,...More

Pressure Gauge,-14 to 10,000
  • FLUKE
  • Pressure Gauge, -14 to 10,000Pressure Gauge,-14 to 10,000
  • Item # 19YM19
  • Mfr. Model # FLUKE-700RG31
  • Pressure Gauge, Range (PSI) -14 to 10,000, Accuracy +/- 0.04 Percent of Reading, Includes Protective Cover,...More

Pressure Gauge,-14 to 1000
  • FLUKE
  • Pressure Gauge, -14 to 1000Pressure Gauge,-14 to 1000
  • Item # 19YM16
  • Mfr. Model # FLUKE-700RG08
  • Pressure Gauge, Range (PSI) -14 to 1000, Accuracy +/- 0.04 Percent of Reading, Includes Protective Cover,...More

Pressure Gauge,-14 to 5000
  • FLUKE
  • Pressure Gauge, -14 to 5000Pressure Gauge,-14 to 5000
  • Item # 19YM18
  • Mfr. Model # FLUKE-700RG30
  • Pressure Gauge, Range (PSI) -14 to 5000, Accuracy +/- 0.04 Percent of Reading, Includes Protective Cover,...More

Pressure Gauge,-14 to 2000
  • FLUKE
  • Pressure Gauge, -14 to 2000Pressure Gauge,-14 to 2000
  • Item # 19YM08
  • Mfr. Model # FLUKE-700G10
  • Pressure Gauge, Range (PSI) -14 to 2000, Accuracy +/- 0.05 Percent of Reading, Includes Protective Cover,...More

Pressure Meter Prandl Set
  • WOHLER
  • Pressure Meter Prandl SetPressure Meter Prandl Set
  • Item # 6NVZ5
  • Mfr. Model # 7197
  • Pressure Meter Prandl Set, Dial Size (In.) 1-1/2 x 3/4, Range +/-100 hPa, Connection Size 1/4 In. NPT,...More

Pressure Meter
  • WOHLER
  • Pressure MeterPressure Meter
  • Item # 6NVZ4
  • Mfr. Model # 3663
  • Pressure Meter, Dial Size (In.) 1-1/2 x 3/4, Range +/-17 bar, Connection Size 1/4 In. NPT, Connection...More

Pressure Meter Pa Set
  • WOHLER
  • Pressure Meter Pa SetPressure Meter Pa Set
  • Item # 6NVZ6
  • Mfr. Model # 4539
  • Pressure Meter Pa Set, Dial Size (In.) 1-1/2 x 3/4, Range +/-100 hPa, Connection Size 1/4 In. NPT, Connection...More

Pressure Gauge, 3 in,0 to 15 psig
  • CECOMP
  • Pressure Gauge, 3 in, 0 to 15 psigPressure Gauge, 3 in,0 to 15 psig
  • Item # 32KK73
  • Mfr. Model # DPG2000BBL15PSIG-D4-M2-HA
  • Pressure Gauge, Dial Size (In.) 3, Range 0 to 15 psig, Connection Size 1/4 In. MNPT, Connection Location...More

Pressure Gauge, 3 in,0 to 30 psia
  • CECOMP
  • Pressure Gauge, 3 in, 0 to 30 psiaPressure Gauge, 3 in,0 to 30 psia
  • Item # 32KK90
  • Mfr. Model # DPG2000BBL30PSIA-D4-M8-HA
  • Pressure Gauge, Dial Size (In.) 3, Range 0 to 30 psia, Connection Size 1/4 In. MNPT, Connection Location...More

Pressure Gauge, 3 in,0 to 15 psia
  • CECOMP
  • Pressure Gauge, 3 in, 0 to 15 psiaPressure Gauge, 3 in,0 to 15 psia
  • Item # 32KK74
  • Mfr. Model # DPG2000BBL15PSIA-D4-M2-HA
  • Pressure Gauge, Dial Size (In.) 3, Range 0 to 15 psia, Connection Size 1/4 In. MNPT, Connection Location...More

Results per page: 16 | 32 | 48

Pick up differential pressure and vacuum gauges from Grainger to help measure liquid, gas, steam, vacuum pressure and more. Choose from a wide range of connection sizes, pressure ranges and degrees of accuracy. Rely on Grainger for high-quality differential pressure and vacuum gauges to help ensure you get accurate readings every time.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More