Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Sensor Type
Temp. Range (F)
Mounting
Case Material
Price
  • View MoreView Less
Shop By

Digital Panel Mount Thermometers

24 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Waterproof PanelPilot Display,2.4 In.
    • LASCAR
    • Waterproof PanelPilot Display, 2.4 In.
    • Item # 20PD51
    • Mfr. Model # SGD 24-M-IP
    • Waterproof Panel Pilot, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C),...More

    LCD Voltmeter,Waterproof,3-1/2In.,200mV
    • LASCAR
    • LCD Voltmeter, Waterproof, 3-1/2In., 200mV
    • Item # 20PD57
    • Mfr. Model # EM32-1B-LCD
    • Round Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power...More

    LED Voltmeter,Waterproof,3-1/2In.,200mV
    • LASCAR
    • LED Voltmeter, Waterproof, 3-1/2In., 200mV
    • Item # 20PD58
    • Mfr. Model # EM32-1B-LED
    • Round Hole Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Voltmeter,4 Digit,Drill Mount,200mV
    • LASCAR
    • Voltmeter, 4 Digit, Drill Mount, 200mV
    • Item # 20PD69
    • Mfr. Model # EMV 1025S-01
    • Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power Source...More

    Backlit LCD Voltmeter, 3-1/2In., White
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., White
    • Item # 20PD59
    • Mfr. Model # SP 400-EB-W
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Digital PanelPilot TFT,3.5In,Touchscreen
    • LASCAR
    • Digital PanelPilot TFT, 3.5In, Touchscreen
    • Item # 20PD47
    • Mfr. Model # SGD 35-M
    • Digital Panel Pilot, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C),...More

    Backlit LCD Voltmeter, 3-1/2In., Red
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., Red
    • Item # 20PD60
    • Mfr. Model # SP 400-EB-R
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    PanelPilot TFT,2.4In,Touchscreen,4-20mA
    • LASCAR
    • PanelPilot TFT, 2.4In, Touchscreen, 4-20mA
    • Item # 20PD48
    • Mfr. Model # SGD 24-M420
    • Data Logger, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C), Power Source...More

    Backlit LCD Voltmeter, 3-1/2In., Green
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., Green
    • Item # 20PD63
    • Mfr. Model # SP 400-EB-G
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Backlit LCD Voltmeter, 3-1/2In., Blue
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., Blue
    • Item # 20PD61
    • Mfr. Model # SP 400-EB-B
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Thermocouple Module,For PanelPilot
    • LASCAR
    • Thermocouple Module, For PanelPilot
    • Item # 20PD52
    • Mfr. Model # SGD ADPT-TC
    • Conditioning Module, Sensor Type Thermocouple, 328 Degrees to 246 Degrees Temp. Range (F), 200 Degrees to...More

    Backlit LCD Voltmeter, 3-1/2In.,4-20mA
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., 4-20mA
    • Item # 20PD44
    • Mfr. Model # DPM 942S-FPSI
    • Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power Source...More

    PanelPilot TFT,2.8In,Touchscreen,4-20mA
    • LASCAR
    • PanelPilot TFT, 2.8In, Touchscreen, 4-20mA
    • Item # 20PD49
    • Mfr. Model # SGD 28-M420
    • Digital Panel Pilot, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C),...More

    Backlit LCD Voltmeter, 3-1/2In., Orange
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., Orange
    • Item # 20PD64
    • Mfr. Model # SP 400-EB-O
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Analog LCD Voltmeter,Drill Mount,1V
    • LASCAR
    • Analog LCD Voltmeter, Drill Mount, 1V
    • Item # 20PD68
    • Mfr. Model # EMA 1710
    • Digital Panel Wire Meter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Digital PanelPilot TFT,2.8In,Touchscreen
    • LASCAR
    • Digital PanelPilot TFT, 2.8In, Touchscreen
    • Item # 20PD46
    • Mfr. Model # SGD 28-M
    • Digital Panel Pilot TFT, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C),...More

    Backlit LCD Voltmeter, 3-1/2In., Yellow
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., Yellow
    • Item # 20PD62
    • Mfr. Model # SP 400-EB-Y
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Programmable LCD Voltmeter, 3-1/2In.
    • LASCAR
    • Programmable LCD Voltmeter, 3-1/2In.
    • Item # 20PD43
    • Mfr. Model # DPM 950S-FPSI
    • Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power Source...More

    LCD Elapsed Hour Meter,LCD, Spalshproof
    • LASCAR
    • LCD Elapsed Hour Meter, LCD, Spalshproof
    • Item # 20PD53
    • Mfr. Model # EMC 1500
    • Elapsed Hour Meter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C), Power...More

    LCD Voltmeter,3 Digit,Drill Mount,4-25V
    • LASCAR
    • LCD Voltmeter, 3 Digit, Drill Mount, 4-25V
    • Item # 20PD67
    • Mfr. Model # EMV 1200
    • Digital Panel Wire Meter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Digital PanelPilot TFT,2.4In,Touchscreen
    • LASCAR
    • Digital PanelPilot TFT, 2.4In, Touchscreen
    • Item # 20PD45
    • Mfr. Model # SGD 24-M
    • Digital Panel Pilot TFT, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C),...More

    PanelPilot TFT,3.5In,Touchscreen,4-20mA
    • LASCAR
    • PanelPilot TFT, 3.5In, Touchscreen, 4-20mA
    • Item # 20PD50
    • Mfr. Model # SGD 35-M420
    • Digital Panel Pilot, 32 Degrees to 104 Degrees Temp. Range (F), 0 Degrees to 40 Degrees Temp. Range (C),...More

    LCD Voltmeter,3 Digit,Drill Mount,4-40V
    • LASCAR
    • LCD Voltmeter, 3 Digit, Drill Mount, 4-40V
    • Item # 20PD66
    • Mfr. Model # EMV 1200-40
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Backlit LCD Voltmeter, 3-1/2In., Magenta
    • LASCAR
    • Backlit LCD Voltmeter, 3-1/2In., Magenta
    • Item # 20PD65
    • Mfr. Model # SP 400-EB-M
    • Backlit LCD Voltmeter, 32 Degrees to 122 Degrees Temp. Range (F), 0 Degrees to 50 Degrees Temp. Range (C),...More

    Results per page: 16 | 32 | 48