Skip Content

Filter Results By

Applied Filters Clear All

Item
Max. AC Volts
Max. AC Amps
Max. DC Amps
Max. Ohms
Basic DC Accuracy
Counts
Battery Type
Safety Rating
Calibration Certificate
Includes
Brand
Price
Shop By
Ratings

Digital Multimeters

4 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Industrial Digital Multimeter,10A,1000V
    • FLUKE
    • Industrial Digital Multimeter, 10A, 1000VDigital Multimeter Kit
    • Item # 1LWZ6
    • Mfr. Model # Fluke 179/EDA2 Kit
    • Digital Multimeter Kit, Full Size, Max. AC Volts 1000, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10,...More

    Digital HVAC Multimeter,750V,2A,40 MOhms
    • AMPROBE
    • Digital HVAC Multimeter, 750V, 2A, 40 MOhmsDigital Multimeter
    • Item # 1WKP1
    • Mfr. Model # 35XP-A
    • Digital Multimeter, Full Size, Max. AC Volts 750, Max. DC Volts 1000, Max. AC Amps 2, Max. DC Amps 2, Max....More

    Digital Multimeter,750V,10A,40 MOhms
    • TEST PRODUCTS INTL.
    • Digital Multimeter, 750V, 10A, 40 MOhmsDigital Multimeter
    • Item # 3LXR2
    • Mfr. Model # 135
    • Digital Multimeter, Full Size, Max. AC Volts 750, Max. DC Volts 1000, Max. AC Amps 10, Max. DC Amps 10, Max....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More