Skip Content

Filter Results By

Item
Material
Resolution
Range
Jaw Depth
SPC Output
IP Rating
Long Form Calibration Certificate
Brand
Price
Shop By
Ratings

Digital Calipers

39 Results Found that Include 164 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WESTWARD
  • Digital Calipers Digital Calipers
  • Multiple product options available

    Each of these calipers features gearless operation, and displays measurements on a digital readout. They also feature zero set controls, on and off, inch, and mm control buttons, and they display decimal inches, fractions, and metric graduations. They are designed to measure both inside areas and outside areas of objects using upper and lower jaws.

    Multiple product options available

Hardened Stainless Steel Digital Caliper, 0.001"/1/64
  • JOHNSON
  • Hardened Stainless Steel Digital Caliper, 0.001"/1/64 ths/0.05mm Resolution Digital Calipers
  • These electronic, digital calipers feature gearless operation, and they display measurements on a digital readout. Each caliper also features a zero set, on and off, inch, and mm control buttons, and displays decimal inches, fractions, and metric graduations. They are designed to measure both inside areas and outside areas of objects using upper and lower jaws.

  • Item # 21XK35
  • Mfr. Model # 1889-0600
  • Digital Caliper, Material Hardened Stainless Steel, Resolution 0.001 In./1/64 ths/0.05mm, Range 0 to 6 In./0...More

Hardened Stainless Steel Fractional Digital Caliper, 0.0005"
  • BAILEIGH INDUSTRIAL
  • Hardened Stainless Steel Fractional Digital Caliper, 0.0005"/0.01mm Resolution Digital Calipers
  • Each of these electronic, digital calipers is designed to measure both inside areas and outside areas of objects using upper and lower jaws. They feature gearless operation, and they display measurements on a digital readout. Each caliper also features a zero set, on and off, inch, and mm control buttons, and displays decimal inches, fractions, and metric graduations.

  • Item # 36HZ56
  • Mfr. Model # B-MEASUREDC
  • Fractional Digital Caliper, Material Hardened Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6...More

  • GENERAL
  • Digital Calipers Digital Calipers
  • Multiple product options available

    Each of these calipers features gearless operation, and displays measurements on a digital readout. They also feature zero set controls, on and off, inch, and mm control buttons, and they display decimal inches, fractions, and metric graduations. They are designed to measure both inside areas and outside areas of objects using upper and lower jaws.

    Multiple product options available

  • MITUTOYO
  • Digital Calipers Digital Calipers
  • Multiple product options available

    These electronic, digital calipers feature gearless operation, and they display measurements on a digital readout. Each caliper also features a zero set, on and off, inch, and mm control buttons, and displays decimal inches, fractions, and metric graduations. They are designed to measure both inside areas and outside areas of objects using upper and lower jaws.

    Multiple product options available

  • STARRETT
  • Digital Calipers Digital Calipers
  • Multiple product options available

    Each of these electronic, digital calipers features a zero set, on and off, inch, and mm control buttons, and displays decimal inches, fractions, and metric graduations. They are designed to measure both inside areas and outside areas of objects using upper and lower jaws. They also feature gearless operation, and they display measurements on a digital readout.

    Multiple product options available

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.003 In., Plastic Case, Features On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way

  • Item # 45PG10
  • Mfr. Model # 4103011
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • MITUTOYO
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 1.97 In., SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Plastic Case

  • Item # 45MY12
  • Mfr. Model # 500-732-10
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 8 In./0 to 200mm, Jaw...More

  • BROWN & SHARPE
  • Digital Calipers Digital Calipers
  • Multiple product options available

    Each of these electronic, digital calipers is designed to measure both inside areas and outside areas of objects using upper and lower jaws. They feature gearless operation, and they display measurements on a digital readout. Each caliper also features a zero set, on and off, inch, and mm control buttons, and displays decimal inches, fractions, and metric graduations.

    Multiple product options available

Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features Round Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale, Standards Meets DIN 862

  • Item # 45PG55
  • Mfr. Model # 4103301
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw, Standards Meets DIN 862

  • Item # 45PG38
  • Mfr. Model # 4103019
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 8 In./0 to 200mm, Jaw...More

Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features Rectangular Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale, Standards Meets DIN 862

  • Item # 45PG56
  • Mfr. Model # 4103302
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features Rectangular Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale, Standards Meets DIN 862

  • Item # 45PG57
  • Mfr. Model # 4103303
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.003 In., Plastic Case, Features On/Off and Inch/mm, High Contrast LCD with 8.5mm High Digits, Locking Screw

  • Item # 45PG08
  • Mfr. Model # 4103068
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 8 In./0 to 200mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw, Standards Meets DIN 862

  • Item # 45PG33
  • Mfr. Model # 4103014
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.003 In., Plastic Case, Features On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way, Friction Wheel

  • Item # 45PG09
  • Mfr. Model # 4103010
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.003 In., Plastic Case, Features On/Off and Inch/mm, Immediate Measurement Due to The Reference System, Locking Screw, Dirt Wipers Are integrated In The Side, High Contrast Liquid Crystal Display with 11mm High Digits, Lapped Guide Way, Friction Wheel, Square Depth Rod

  • Item # 45PG12
  • Mfr. Model # 4103013
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0015 In./0.03mm, Range 0 to 12 In./0 to 300mm, Jaw Depth 64mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.0015 In., Plastic Case

  • Item # 45PG32
  • Mfr. Model # 4103070
  • Digital Caliper, Material Stainless Steel, Resolution 0.0015 In./0.03mm, Range 0 to 12 In./0 to 300mm, Jaw...More

Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 12 In./0 to 300mm, Jaw Depth 64mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.0015 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards Meets DIN 862

  • Item # 45PG48
  • Mfr. Model # 4103407
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 12 In./0 to 300mm, Jaw...More

Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • MITUTOYO
  • Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution Stainless Steel Digital Caliper, 0.0005"/0.01mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 1.57 In., SPC Output No, IP Rating 67, Long Form Calibration Certificate No, Plastic Case

  • Item # 45MY13
  • Mfr. Model # 500-735-10
  • Digital Caliper, Material Stainless Steel, Resolution 0.0005 In./0.01mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw, Standards Meets DIN 862

  • Item # 45PG35
  • Mfr. Model # 4103016
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw, Standards Meets DIN 862

  • Item # 45PG36
  • Mfr. Model # 4103017
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 8 In./0 to 200mm, Jaw Depth 50mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw, Standards Meets DIN 862

  • Item # 45PG37
  • Mfr. Model # 4103018
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 8 In./0 to 200mm, Jaw...More

Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0015 In./0.03mm, Range 0 to 12 In./0 to 300mm, Jaw Depth 64mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw

  • Item # 45PG39
  • Mfr. Model # 4103020
  • Digital Caliper, Material Stainless Steel, Resolution 0.0015 In./0.03mm, Range 0 to 12 In./0 to 300mm, Jaw...More

Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution Stainless Steel Digital Caliper, 0.0015"/0.03mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.0015 In./0.03mm, Range 0 to 12 In./0 to 300mm, Jaw Depth 64mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw

  • Item # 45PG40
  • Mfr. Model # 4103021
  • Digital Caliper, Material Stainless Steel, Resolution 0.0015 In./0.03mm, Range 0 to 12 In./0 to 300mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards Meets DIN 862

  • Item # 45PG41
  • Mfr. Model # 4103400
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards Meets DIN 862

  • Item # 45PG42
  • Mfr. Model # 4103401
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards Meets DIN 862

  • Item # 45PG43
  • Mfr. Model # 4103402
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case

  • Item # 45PG31
  • Mfr. Model # 4103067
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Integrated Wireless Data Transmission, Immediate Measurement Due to The Reference System, Locking Screw, Lapped Guide Way, Standards Meets DIN 862

  • Item # 45PG44
  • Mfr. Model # 4103403
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution Stainless Steel Digital Caliper, 0.001"/0.02mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features On/Off, Zero-Set, Inch/Millimeter Functions, Reference System Immediate Measurement, MacConnet Data Output, Dirt Wipers are Integrated In The Slide, High Contrast LCD, 11mm High Digits, Locking Screw, Standards Meets DIN 862

  • Item # 45PG34
  • Mfr. Model # 4103015
  • Digital Caliper, Material Stainless Steel, Resolution 0.001 In./0.02mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • MAHR-FEDERAL INC.
  • Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution Stainless Steel Digital Caliper, 0.00005"/0.001mm Resolution
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw Depth 40mm, SPC Output Yes, IP Rating 67, Long Form Calibration Certificate No, Accuracy +/-0.001 In., Plastic Case, Features Round Depth Rod, On/Off, Zero-Set, Inch/Millimeter Functions, High Contrast Analog Display, Locking Screw Above, Lapped Guide Way, Measuring Blade for Inside Measurements, Raised Guide Ways for The Protection of the Scale, Standards Meets DIN 862

  • Item # 45PG54
  • Mfr. Model # 4103300
  • Digital Caliper, Material Stainless Steel, Resolution 0.00005 In./0.001mm, Range 0 to 6 In./0 to 150mm, Jaw...More

Results per page:  16 | 32 | 48

Electronic digital calipers from Grainger offer easy reading and gearless operation. Each digital caliper features zero set, on and off, inch and mm control buttons and displays decimal inches, fractions and metric graduations. Choose from hardened steel, stainless steel, and carbon fiber construction to help provide durability and longevity. Polycarbonate and plastic can deliver cost efficiencies. Choose the measuring range to fit your application. Help make your work easier and measurements more accurate with electronic digital calipers from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More